Plier Clamps

Filter

DESTACO -

424, 441 Series Squeeze Action Plier Clamps

Destaco 424 & 441 Series squeeze action plier clamps, also known as plier clamps or portable clamps, are designed for holding single / multiple workpieces together in automotive, aerospace and food & packaging facilities. Squeeze action plier clamps are well suited for providing quick & flexible clamping in high workload environments. These medium duty, squeeze action clamps feature forged alloy steel construction for structural rigidity and resisting corrosion on exposed surfaces. These clamps are machined to tight tolerances for applications that demand high precision clamping for workpiece manufacturing and repairing tasks. Destaco 424 & 441 Series squeeze action plier clamps come with a two way trigger release mechanism that enables easy one handed operation. These clamp units further come integrated with hex head spindles for maximum clamping and are capable of withstanding loads up to 275 lb. Destaco 424 & 441 Series squeeze action plier clamps come with an automatic locking mechanism that is engaged when both the clamp handles are tightly squeezed against the central position.

StyleModelJaw DepthLoad CapacityOverall LengthJaw WidthSpindleMaterialPrice (ex. VAT)
A441-2------€59.40
RFQ
B4241 2/25"200 lbs.4.63"1"NoSteel€39.42
C424-21 2/25"200 lbs.4.63"1"YesSteel€42.43
B4411.77"275 lbs.6.03"1 1/4"NoSteel€46.97
DESTACO -

425, 435 Series Squeeze Action Plier Clamps

StyleModelOverall LengthLoad CapacityMaterialPrice (ex. VAT)
A4355 13/25"500 lbs.Carbon Steel€51.94
B4255.51"500 lbs.Carbon Steel€46.80
DESTACO -

345 Series Squeeze Action Plier Clamps

Destaco 345 Series squeeze-action plier clamps have a carbon steel body with an overall length of 10.86 inches (27.584 cm) and are either bolted or welded to the fixture. These Destaco toggle clamps are supplied with an M10 swivel foot spindle.

StyleModelJaw DepthMaterialOverall LengthJaw WidthLoad CapacityHolding CapacityPrice (ex. VAT)
A345-G2.69"Steel10.86"10 3/25"800 lbs.-€123.48
B3452.69"Steel10.86"10 3/25"-800 lbs.€120.06
DESTACO -

460/480 Series Squeeze Action Plier Clamps

Destaco 460 & 480 Series squeeze action plier clamps are portable machine clamps designed for work holding applications where fasteners or permanently mounted clamps are unnecessary. These clamps feature an ergonomic handle that opens & closes the jaws and threaded work holding spindle that adjusts the clamping height to fit the workpiece. They come with a two way trigger release that allows for faster & easier opening of the clamp. They are suitable for attachment by welding the front or the top of the base to a container or a cover. These clamps have an ergonomic grip and can handle load up to 1200 lb. They are designed for the harshest environments and suited for parting line clamping of rotational molds. These pull action latch clamps come with corrosion-resistant stainless steel rivets and molded grips to ensure utmost safety. Destaco 460, 480 Series squeeze action plier clamps are supplied with an M10 swivel foot spindle to ensure vibration dampening & stability. These clamps are machined to tight tolerances for applications that demand high precision clamping for workpiece manufacturing and repairing tasks.

StyleModelJaw DepthLoad CapacityOverall LengthJaw WidthSpindleMaterialPrice (ex. VAT)
A4862 14/25"1000 lbs.9.15"6"NoSteel€85.76
B4842 14/25"1200 lbs.9.15"3.83"NoSteel€111.71
C4622 18/25"700 lbs.8.516"1 3/4"NoSteel€70.86
D4632 18/25"700 lbs.8.51"3"NoSteel€81.29
E462-22 18/25"700 lbs.8.516"1 3/4"YesSteel€75.19
F4822.59"1200 lbs.9.15"1.7"NoSteel€142.84
DESTACO -

325 Series Squeeze Action Plier Clamps

Destaco 325 Series squeeze action plier clamps come with an automatic locking system that provides a squeezing action when one or both the handles are pressed against the central position. These clamps have an ergonomic grip and can handle up to 800 lb (362.87 kg) of load.

StyleModelMaterialJaw DepthLoad CapacityOverall LengthJaw WidthSpindlePrice (ex. VAT)
A325-SSStainless Steel1.78"800 lbs.8 7/25"1.78"Hex Head Bolt€163.98
A325Steel1.78"800 lbs.8 7/25"1.78"Hex Head Bolt€61.21
DESTACO -

Squeeze Action Plier Clamp, Neoprene Spindle, Steel

ModelItemPrice (ex. VAT)
431AJ8BDL€45.84

Plier Clamps

Toggle Clamps are used to hold and lock workpieces between the jaws. Squeeze action clamps, also known as plier clamps are a type of toggle clamp that are used in metal sheet working and welding fabrications. These portable clamps are used to provide quick and flexible clamping. They are supplied with a release lever for easy opening of clamps with an optional spring opening device. Toggle Clamps are available in either forged alloy steel or carbon steel material.

We are here to help!

Looking for a part not listed here?