VALLEY CRAFT Platform Trucks

Lightweight and corrosion-resistant aluminium / steel platform trucks with a non-skid surface. Available in mold-on rubber, pneumatic and polyurethane caster wheels variants

Filter

StyleModelWheel TypeLoad CapacityWidthBrake TypeNumber Of WheelsWheelsWheel SizeHeight
AF83738A0Pneumatic2000 lbs.30"Yes448" x 2"-
RFQ
AF83737A1Solid Rubber2000 lbs.30"Yes448" x 2"40 1/2"
RFQ
VALLEY CRAFT -

Platform Trucks, Aluminium Construction

Valley Craft platform trucks are used to lift, move and deliver items in foodservice facilities & laboratory applications. They feature decks having lightweight, aluminium construction to withstand corrosion and can sit low to the ground to reduce the distance when loading heavy or bulky materials. These trucks have mould-on rubber casters with pneumatic or solid rubber wheels for shock & vibration absorption in uneven terrain surfaces and easy manoeuvrability. Some models such as 3716 Standard Platform Truck, 1600 lbhave hand brakes on their handle to slow the trucks down or to stop them from moving, thereby preventing runaway trucks when transporting bulky loads over sloped surfaces or ramps. The platform trucks are equipped with removable handles ensuring easy convenience and are available in carrying capacities of 1000, 1600 & 2000 lb.

StyleModelLoad CapacityCaster Wheel Dia.Deck MaterialDeck LengthDeck WidthHandle TypeNumber Of Caster WheelsFrame Material
AF81002A31000 lbs.-------
RFQ
B37372000 lbs.10"Aluminum30"60"Removable4Aluminum
RFQ
StyleModelHeightWheel SizeLengthWidthLoad CapacityWheel MaterialWheel TypeBrake Type
AF83713A938 1/2"6" x 2"60"24"1600 lbs.RubberSolid RubberNo
RFQ
AF83715A738 1/2"6" x 2"48"30"1600 lbs.RubberSolid RubberNo
RFQ
AF83712A038 1/2"6" x 2"48"-1600 lbs.RubberSolid RubberNo
RFQ
AF83710A238 1/2"6" x 2"36"-1600 lbs.RubberSolid RubberNo
RFQ
AF83716A638 1/2"6" x 2"60"30"1600 lbs.RubberSolid RubberNo
RFQ
AF83736A239 1/2"8" x 2"-30"1600 lbs.RubberSolid RubberNo
RFQ
AF83732A639 1/2"8" x 2"48"24"1600 lbs.RubberSolid RubberNo
RFQ
AF83730A839 1/2"8" x 2"36"24"1600 lbs.RubberSolid RubberNo
RFQ
AF83733A539 1/2"8" x 2"-24"1600 lbs.RubberSolid RubberNo
RFQ
AF83735A339 1/2"8" x 2"48"30"1600 lbs.RubberSolid RubberNo
RFQ
VALLEY CRAFT -

Quad Steer Trailer, 2000 lbs Capacity, 36 x 60 Inch Platform, Pneumatic Wheels

ModelItemPrice (ex. VAT)
F89752CJ6TYF-
RFQ

We are here to help!

Looking for a part not listed here?