LINCOLN ELECTRIC Plasma Cutters

Portable plasma cutters capable of cutting through mild steel, stainless steel, aluminium, brass and copper within seconds by focussing arcs of different thicknesses

Filter

LINCOLN ELECTRIC -

Plasma Cutters

Lincoln Electric plasma cutters are used for generating high-temperature, plasma gas to emit an electric arc on the workpiece and deliver dross-free precise cuts. The brand's TOMAHAWK Series plasma cutters feature the patented Touch Start system designed to initiate plasma arcs over a low-frequency range. They allow continuous workflow at the rated cut capacity ranging between 1/2 and 1-1/4 inches and are integrated with a front panel purge mode for setting the gas pressure and clearing the gas line. Selected models come with PowerConnect technology for automatically sensing and adjusting the input power up to 575 V and are therefore ideal for HVAC spiral ducting, marine repair, metal building and roof construction applications. Choose from an extensive range of these plasma cutters available in 10, 20 and 25 inch cord lengths on Raptor Supplies.

StyleModelPlasma Torch TypePlasma Torch Cable LengthOverall HeightRated OutputPlug TypePhaseInput FrequencyInput VoltagePrice (ex. VAT)
AK2808-1Handheld-15 1/5"20-60ABare Leads---€5,686.11
RFQ
BK3477-1Handheld25 ft.17.9"100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)Bare Leads1, 350/60 Hz208/230/380/460/575V€10,891.19
BK3477-2Handheld50 ft.17.9"100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)Bare Leads1, 350/60 Hz208/230/380/460/575V€10,565.30
CK2809-1Torch Not Included-17.9"100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)Bare Leads1, 350/60 Hz208/230/380/460/575V€9,212.93
LINCOLN ELECTRIC -

Plasma Cutter P20 20a 115v

ModelItemPrice (ex. VAT)
K2820-1AA4AKH€1,292.67

We are here to help!

Looking for a part not listed here?