Plasma Cutters

Filter

VICTOR -

Plasma Cutters

Victor Thermal Dynamics plasma cutters are designed to cut precisely through a variety of electrically conductive materials with the help of an accelerated stream of high-temperature plasma. They are ideal for cutting through aluminium, brass, copper and steel. These plasma cutters feature a lightweight design for maximum portability and are available in input voltage ratings of 120, 208 and 230 V at a maximum duty cycle of 60%. Choose from a wide range of these plasma cutters available in 10, 15 and 20 inches of length options on Raptor Supplies.

StyleModelRated OutputInput VoltageOverall DepthOverall HeightOverall WidthOcvInputPrice (ex. VAT)
A1-1130-180A208/230V AC-15"12"--€4,511.64
B1-1730-1120A-30"--32027/56A€7,118.43
HOBART -

Plasma Cutters

StyleModelInput FrequencyInput VoltageFor Maximum Material ThicknessPlug TypeMax. AmpsMinimum Input Air Flow RateOverall DepthPower Cord LengthPrice (ex. VAT)
A50057550/60 Hz110/115/120/220/230/240V AC3/8"5-15P, 6-50P-5 CFM14.3"10 ft.€2,786.54
B50057660 Hz110/115/120/220/230/240V AC5/8"5-15P, 6-50P, L6-30P40A6 CFM13.3"12 ft.€3,418.38
C50056460 Hz120V AC1/4"NEMA 5-15P12A-13"7 ft.€1,733.91
THERMAL DYNAMICS -

Plasma Cutters

StyleModelPhaseInput VoltageMax. AmpsFor Maximum Material ThicknessMinimum Input Air Flow RateMinimum Input Air PressurePlasma Torch TypePlug TypePrice (ex. VAT)
A1-1330-11.0208/230V AC100A1 3/4"7.5 CFM70 psiHandheldBare Leads€5,851.37
B3-5630-1X1.0208/230/480V AC60A1 1/2"5 CFM90 psiTorch Not Included6-50P-
RFQ
C1-1734-11.0208/230V120A5/8"6.7 CFM80 psiMachineL15-30P€7,382.77
C1-1334-11.0208/230V80A1/2"6.7 CFM75 psiMachineL15-30P€6,654.10
D1-4000-11.0110/240V AC40A1"2.8 CFM90 psiHandheld6-50P€2,530.27
E1-5631-1X1.0208/230/480V AC60A1 1/2"5 CFM90 psiHandheld6-50P-
RFQ
C1-5830-13.0208/230/460V60A1"6.7 CFM75 psiHandheldL15-30P-
RFQ
MILLER ELECTRIC -

Plasma Cutters

Miller Electric plasma cutters are suitable for cutting metallic workpieces in construction, metalworking and maintenance & repair applications. They feature Auto-Line technology for automatically connecting to 120 - 240VAC power source without removing the covers and Auto-Refire technology for automatically controlling the pilot arc while cutting expanded metal pieces or multiple metal pieces. They also have automatic air regulation for compensating against input pressure variation, thereby ensuring constant torch pressure. Choose from a wide variety of X-TREME plasma cutters, available in cutting capacities ranging from 3/8 to 7/8 inches on Raptor Supplies.

StyleModelPlasma Torch TypePlasma Torch Cable LengthOverall DepthOverall WidthOverall HeightFor Minimum Material ThicknessGround Cord LengthPlug TypePrice (ex. VAT)
A907529Handheld-13.3"5 1/2"9"---€3,080.59
B907579Handheld-13 1/4"5 1/2"9"---€3,983.40
C907583Handheld-18 1/2"8 4/5"13 1/2"---€6,189.84
D907584001Handheld-18 1/2"8 4/5"13 1/2"--Bare Leads€7,074.92
B907579001Handheld-13.3"5 1/2"----€4,269.72
C907583001Handheld-18 1/2"-----€6,516.58
E907584Handheld20 ft.18 1/2"8 3/4"13 1/2"1/4"10 ft.Bare Leads€6,337.44
F907583002Machine-18 1/2"8 4/5"13 1/2"---€7,048.85
G907584002Machine25 ft.18 1/2"8 4/5"13 1/2"1/2"25 ft.Bare Leads€6,968.49
VICTOR -

Plasma Cutter

StyleModelOverall DepthRated OutputInputInput VoltageOverall HeightOverall WidthDesignPrice (ex. VAT)
APT-Cut Master A-8031"80 Ah100A220V AC21"13"Electronic€6,569.44
BPT-Cut Master A-12032"120 Ah120A220V AC21"13"Electronic€9,042.17
LINCOLN ELECTRIC -

Plasma Cutters

Lincoln Electric plasma cutters are used for generating high-temperature, plasma gas to emit an electric arc on the workpiece and deliver dross-free precise cuts. The brand's TOMAHAWK Series plasma cutters feature the patented Touch Start system designed to initiate plasma arcs over a low-frequency range. They allow continuous workflow at the rated cut capacity ranging between 1/2 and 1-1/4 inches and are integrated with a front panel purge mode for setting the gas pressure and clearing the gas line. Selected models come with PowerConnect technology for automatically sensing and adjusting the input power up to 575 V and are therefore ideal for HVAC spiral ducting, marine repair, metal building and roof construction applications. Choose from an extensive range of these plasma cutters available in 10, 20 and 25 inch cord lengths on Raptor Supplies.

StyleModelPlasma Torch TypePlasma Torch Cable LengthOverall HeightRated OutputPlug TypePhaseInput FrequencyInput VoltagePrice (ex. VAT)
AK2808-1Handheld-15 1/5"20-60ABare Leads---€5,686.11
RFQ
BK3477-1Handheld25 ft.17.9"100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)Bare Leads1, 350/60 Hz208/230/380/460/575V€10,891.19
BK3477-2Handheld50 ft.17.9"100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)Bare Leads1, 350/60 Hz208/230/380/460/575V€10,565.30
CK2809-1Torch Not Included-17.9"100A @ 140V 60% (3-Phase), 60A @ 140V 100% (1-Phase 200-208V), 60A @ 140V 100% (1-Phase 230V), 60A @ 140V 100% (3-Phase), 80A @ 140V 60% (1-Phase 200-208V), 80A @ 140V 80% (1-Phase 230V), 80A @ 140V 80% (3-Phase)Bare Leads1, 350/60 Hz208/230/380/460/575V€9,212.93
LINCOLN ELECTRIC -

Plasma Cutter P20 20a 115v

ModelItemPrice (ex. VAT)
K2820-1AA4AKH€1,292.67
THERMAL DYNAMICS -

Plasma Cutter; Oversized Display

ModelItemPrice (ex. VAT)
1-5630-1CD2MKZ€4,101.78
MILLER ELECTRIC -

Plasma Cutter, Input Voltage 208/575V

ModelItemPrice (ex. VAT)
907584004CD3TZF€7,992.05
BAILEIGH INDUSTRIAL -

Plasma Table, Input 220V

ModelItemPrice (ex. VAT)
1225307CE9TGU€23,086.86
RFQ

We are here to help!

Looking for a part not listed here?