Pitot Tubes

Filter

Pitot tubes are suitable for measuring fluid flow velocity. They are used in aviation, meteorology and fluid dynamics. They operate based on the principle of converting fluid kinetic energy...Read more

StyleModelConnection TypeProbe LengthInsert LengthDuct Dia.Max. Temp.Wetted MaterialsGasket Maximum TemperatureMax. Design FlowPrice (ex. VAT)
AMAFS-04Dual Bard4"4"4"400°FAluminum-31°F to +230°F12000 FPM€109.52
AMAFS-26Hose Barb26"26"26"400°F--31°F to +230°F12000 FPM€264.82
AMAFS-20Hose Barb20"20"20"400°FAluminum-31°F to +230°F12000 FPM€231.98
AMAFS-06Hose Barb6"6"-400°FAluminum-31°F to +230°F12000 FPM€139.04
AMAFS-48Hose Barb48"48"48"400°FAluminum-31°F to +230°F12000 FPM€437.91
AMAFS-36Hose Barb36"36"36"400°FAluminum-31°F to +230°F12000 FPM€325.13
AMAFS-22Hose Barb22"-22"400°FAluminum-31°F to +230°F12000 FPM€258.87
AMAFS-46Hose Barb46"46"46"400°FAluminum-31°F to +230°F12000 FPM€432.34
AMAFS-38Hose Barb38"38"38"400°FAluminum-31°F to +230°F12000 FPM€357.94
AMAFS-24Hose Barb-24"24"400°F--31°F to +230°F-€278.37
AMAFS-10Hose Barb10"10"10"400°FAluminum-31°F to +230°F12000 FPM€117.66
AMAFS-12Hose Barb12"12"12"400°FAluminum-31°F to +230°F12000 FPM€172.85
AMAFS-18Hose Barb18"18"-400°FAluminum-31°F to +230°F12000 FPM€214.25
AMAFS-08Hose Barb8"8"8"400°FAluminum-31°F to +230°F12000 FPM€141.32
AMAFS-42Hose Barb42"42"42"400°FAluminum-31°F to +230°F12000 FPM€394.63
AMAFS-30Hose Barb-30"30"400°FAluminum-31°F to +230°F12000 FPM€297.00
AMAFS-16Hose Barb16"16"16"400°FAluminum-31°F to +230°F12000 FPM€197.66
AMAFS-40Hose Barb40"40"40"400°FAluminum-31°F to +230°F12000 FPM€370.84
AMAFS-28Hose Barb28"28"28"400°FAluminum-31°F to +230°F12000 FPM€276.00
AMAFS-14Hose Barb14"14"14"400°FAluminum-31°F to +230°F12000 FPM€178.25
AMAFS-44Hose Barb-44"44"400°FAluminum-31°F to +230°F12000 FPM€408.63
AMAFS-32Hose Barb32"32"32"400°FAluminum-31°F to +230°F12000 FPM€308.50
AMAFS-34Hose Barb34"34"34"400°FAluminum-31°F to +230°F12000 FPM€323.66
StyleModelInsertion LengthDuct Dia.Insert LengthConnection Inside Dia.Connection Outside Dia.Mounting OrientationTemp. RangePrice (ex. VAT)
APAFS-10023 1/8"3.156"3 1/8"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€19.39
APAFS-10035.406"5.406"5 3/8"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€22.19
APAFS-10047 5/8"7.656"7 5/8"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€28.37
APAFS-10059 7/8"9 29/32"9 7/8"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€37.42
APAFS-100612 1/2"12 1/2"12 1/2"-3/8"Integral Flange With Gasket+40°F to +120°F€73.72
APAFS-100714 3/4"14 3/4"14 3/4"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€87.27
APAFS-100817 1/8"17 1/8"17 1/8"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€87.27
APAFS-100919 3/8"19.406"19 3/8"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€109.48
APAFS-101021 5/8"21.656"21.656"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€119.08
APAFS-101123 7/8"23.906"23.906"1/4"3/8"Integral Flange With Gasket+40°F to +120°F€129.94
DWYER INSTRUMENTS -

Tubes

StyleModelMPNPrice (ex. VAT)
A166T166T€696.53
BAFG-2AFG-2€1,238.77
StyleModelInsertion LengthTube Dia.Insert LengthMax. Media Temp.Tube MaterialMinimum Duct Dia.Pitot TypeProcess Connection SizePrice (ex. VAT)
A160S-18PM18"5/16"18"1500°FStainless Steel4"S Type1/8"€1,479.07
A160S-3636"5/16"36"1500°FStainless Steel4"S Type1/8"€611.13
A160S-36PM36"5/16"36"1500°FStainless Steel4"S Type1/8"€1,749.53
A160S-7272"5/16"72"1500°FStainless Steel4"S Type1/8"€776.44
DWYER INSTRUMENTS -

DS Series In-Line Flow Sensors

StyleModelMPNPrice (ex. VAT)
ADS-300-3DS-300-3€502.66
BDS-300-4DS-300-4€644.50
StyleModelInsertion LengthTube Dia.Pitot TypeProcess Connection SizeConnection SizeInsert LengthTip LengthMaterialPrice (ex. VAT)
A167-66"1/8"Pocket Size1/4"1/4"-1 1/2"Stainless Steel€200.38
A166-6-CF6"1/8"Pocket Size1/8"1/8"6"3"Stainless Steel€249.36
A160-88 5/8"0.312"--1/4"--Stainless Steel€194.86
A160-12-CF12 5/8"5/16"Standard1/4"---Stainless Steel€223.23
A160-1212 5/8"5/16"Standard1/4"1/4"--Stainless Steel€194.32
A167-1212"1/8"Pocket Size1/4"1/4"-1 1/2"Stainless Steel€200.38
A160-1818.625"5/16"Standard1/4"1/4"--Stainless Steel€193.76
A160-2424 5/8"0.312"--1/4"24"-Stainless Steel€200.79
A160-24-CF24 5/8"5/16"Standard1/4"-24"-Stainless Steel€248.00
A160-3636 5/8"5/16"Standard1/4"1/4"--Stainless Steel€204.75
A160-4848.625"5/16"Standard1/4"1/4"--Stainless Steel€225.85
A160-6060.625"5/16"Standard1/4"---Stainless Steel€312.04
RFQ
A160-9696"5/16"Standard1/4"---Stainless Steel€889.42
A160-120120"5/16"Standard1/4"---Stainless Steel€1,231.82
A160-168168"5/16"Standard1/4"---Stainless Steel€2,808.25
A160-216216"5/16"Standard1/4"---Stainless Steel€3,431.90
DWYER INSTRUMENTS -

Pitot Tube, Standard, 5/16 Inch Diameter, 18 Inch Length

ModelItemPrice (ex. VAT)
160FAH8GLD€386.88

Frequently Asked Questions

What are the benefits of using pitot tubes for airflow measurement?

Pitot tubes offer accurate and reliable measurements of fluid flow velocity, are relatively simple to install and operate and can withstand a wide range of operating conditions.

What factors can affect the accuracy of pitot tube measurements?

Improper installation, blockage or damage to the sensing ports, variations in fluid density and changes in temperature & pressure can affect the accuracy of pitot tube measurements.

How do I select the right pitot tube for my application?

Major factors include fluid type, flow velocity range, temperature and pressure conditions and mounting requirements specific to your application.

What safety precautions should I consider while using these pitot tubes?

  • Wear appropriate personal protective equipment (PPE), such as safety glasses and gloves.
  • Securely mount and align pitot tubes to prevent dislodging or misalignment.
  • Use guardrails or fall protection when accessing elevated locations or confined spaces.
  • Exercise caution to avoid contact with moving parts during installation or servicing.
  • Maintain adequate ventilation in enclosed spaces to prevent hazardous fume buildup.
  • Follow proper electrical safety procedures if you use these pitot tubes with electrical equipment.
  • Safely release pressure from pressurized systems before installing or removing pitot tubes.
  • Regularly inspect pitot tubes for damage and replace defective components promptly.

We are here to help!

Looking for a part not listed here?