THOMAS PUMPS Piston Air Compressor/Vacuum Pump

Ideal for high-pressure and low vibration conditions in medical, environment and automotive industries. Feature aluminium cylinders, corrosion-resistant valves and thermally protected motors, and are offered in different motor types, inlet / outlet sizes, HPs and full load amps

Filter

THOMAS PUMPS -

WOB-L Piston Pumps/Compressors

StyleModelMax. VacuumOverall LengthNumber Of CylindersHpFinishFull Load AmpsTemp. RangeValvePrice (ex. VAT)
A405ADC38/12-7 1/2"11/10 hpPainted10.5A+104°F to +50°FCorrosion Resistant Sandwich€655.91
B2688VE44-9 5/8"21/3 hpGray3.2A+104°F to +50°FCorrosion Resistant Sandwich€739.66
C617CA2225.6 in. hg8"11/8 hpPainted3.1A+104°F to +50°FCorrosion Resistant Sandwich€578.16
C617CA3226.8 in. hg13"11/8 hpPainted4.6A+50°F to +104°FStainless Steel€536.31
D2688CE4427.6 in. hg9 5/8"21/3 hpPainted4.7A+104°F to +50°FCorrosion Resistant Sandwich€775.01
E688CE4427.6 in. hg8"11/3 hpPainted3.6A+104°F to +50°FCorrosion Resistant Sandwich€608.41
THOMAS PUMPS -

Articulated Piston Pumps/Compressors

StyleModelVoltageOverall HeightOverall LengthThermal ProtectionNumber Of CylindersHpFree Air Cfm @ 0 PsiFinishPrice (ex. VAT)
A27002412V DC5.812"11.562"No11/4 hp1.7 CFMPaint€1,265.73
B27002512V DC8 5/8"11.2"No11/3 hp2.2 CFMPainted€2,182.39
A27004724V DC8 5/8"11.2"No11/3 hp2.2 CFMPaint€1,238.13
C270072115/230V AC7"14 1/2"Yes21/3 hp1.4 CFMPaint€1,928.29
C270080115/230V AC7"15 1/2"Yes23/4 hp2.4 CFMPaint€2,717.53
C270073115/230V AC7"14 1/2"Yes21/2 hp1.8 CFMPaint€2,375.38

We are here to help!

Looking for a part not listed here?