GAST Piston Air Compressor/Vacuum Pump

Gast 1/4 and 3/8 NPT air compressors / vacuum pumps are suitable for natural gas pipelines. They feature a thermally protected, shaded-pole motor for preventing accidents caused by overheating and have aluminium cylinders & heads for quick heat transfer. These pumps are equipped with sandwich valves to restrict foreign particles from lodging on valve seats.

Filter

GAST -

OF1202 Series Jun Air Rocking Piston Compressors, Basic System

StyleModelMPN
AOF1202-40BQ3OF1202-40BQ3
RFQ
BOF1202-40MD3OF1202-40MD3
RFQ
BOF1202-40MQ3OF1202-40MQ3
RFQ
GAST -

Piston Air Compressors/Pumps

StyleModelOverall HeightOverall WidthOverall LengthThermal ProtectionNumber Of CylindersPhaseMotor TypeFull Load AmpsPrice (ex. VAT)
A1HAB-10-M100X--------€1,059.84
B7HDD-57-M750X8 1/2"12.062"20 3/4"Automatic Reset41Shaded Pole21.6/12/10.8A€3,096.22
C8HDM-19-M850X8 1/2"12 1/4"21 1/2"Automatic Reset41Shaded Pole12/24A€3,663.42
C8HDM-251-M8538 3/4"12 3/8"22 3/8"Automatic Reset43Open Dripproof6.6/3.3A€3,356.12
D4HCC-40-M450X8 7/8"12"13 1/4"Automatic Reset21Shaded Pole6/12A€1,531.56
D5HCD-43-M550NGX8 7/8"12.062"14 1/2"Automatic Reset21Shaded Pole7/14A€1,764.56
E6HCA-12-M616NEX8.938"12 1/4"17 5/8"Automatic21Shaded Pole14.8/7.4A€2,048.07
F3HBB-32-M300AX11 1/4"14 1/4"17 1/4"Automatic Reset21Electric6.6A€1,245.71
GAST -

Oilless Piston Dry Sprinkler Compressors

StyleModelOverall HeightOverall WidthNumber Of CylindersFree Air Cfm @ 0 PsiCylinder MaterialFull Load AmpsFree Air Cfm @ 20 PsiFree Air Cfm @ 50 PsiPrice (ex. VAT)
A5LCA-246S-M550GX8.333"12 1/4"24.2 CFMCast Iron16/8A4.8 CFM0 CFM€2,281.31
A6LCF-246S-M616NEX8.333"12.333"25.9 CFMCast Iron14.8/7.4A5.6 CFM0 CFM€2,516.85
A4LCB-246S-M450GX8.333"12 1/4"23.1 CFMCast Iron6/12A3.5 CFM0 CFM€2,028.34
B8LDF-46T-M850X28 5/8"17"412.4 CFMAluminum24/12A10.8 CFM10 CFM€9,469.33
GAST -

Rocking Piston High Flow Compressors/Vacuum Pumps

StyleModelMax. VacuumFree Air Flow RateInlet SizeMax. Continuous PressureMax. Intermittent PressureOverall HeightOverall WidthThermal ProtectionPrice (ex. VAT)
A87R555-V101-N470X--------€1,332.51
B86R130-101-N270X--------€962.34
B86R123-101-N170X--------€903.07
C120R689-P101-N800NX--------€4,254.37
D87R647-PS101-N470X-4.8 CFM15 7/8"30 psi30 psi7 22/25"5.07"Yes-
RFQ
B86R142-P001B-N270X--------€990.37
A87R642-101R-N470X25 in. hg----7 1/8"5 1/8"Automatic Reset€964.54
B87R135-101-N270X26.5 in. hg----7 1/8"5 1/8"Automatic Reset€811.73
A86R635-101-N470X26.8 in. hg2.4/3 CFM1/4"125 psi125 psi7 2/25"5 2/25"Yes€1,206.57
A87R645-101-N470X27.5 in. hg----7 1/8"5 1/8"Automatic Reset€953.18
E87R647-VS101-N470X28 in. hg4.8 CFM1 1/4"--8.66"5"Yes€1,552.03
StyleModelPower OutputVoltageMax. VacuumFree Air Flow RateOverall WidthOverall LengthThermal ProtectionMax. SpeedPrice (ex. VAT)
ALOA-101-JR1/10 hp11-15V DC27.5 in. hg0.66 CFM4 7/25"9.13"No2000 RPM€860.00
ALOA-101-HB31/500 hp110/115V AC26 in. hg0.66/0.8 CFM5.71"7.98"Yes1575 RPM€1,000.18
GAST -

Oilless Articulating High Flow Compressors/Vacuum Pumps

StyleModelMax. VacuumOverall HeightOverall WidthOverall LengthThermal ProtectionNumber Of CylindersPhaseHpPrice (ex. VAT)
A2LAF-10-M200X--------€1,637.81
B5LCA-251-M550NGX27.5 in. hg8 7/8"12 1/4"14 1/2"Automatic Reset213/4 hp€1,629.20
GAST -

LAA Series Piston Air Compressors

StyleModelOverall HeightOverall LengthThermal ProtectionNumber Of CylindersOverall WidthSound LevelTank StylePower OutputPrice (ex. VAT)
A1LAA-32-M100X6.03"14.07"Yes18.31"-Tankless83/500 hp€1,826.63
B1LAA-251-M100X8 1/2"11 5/8"Automatic Reset25 5/8"75 dBA--€917.52
C1LAA-46S-M100GX8.11"15 1/4"Yes1-76 dBATankless83/500 hp€1,648.37
StyleModelMPN
ALOA-101-JKLOA-101-JK
RFQ
ALOA-101-NLLOA-101-NL
RFQ
ALOA-P211-CDLOA-P211-CD
RFQ
GAST -

Low Pressure Piston Air Compressors, 50 PSI

StyleModelTank StylePower OutputMax. Intermittent PressureInlet SizeOutlet SizeVoltageMax. Continuous PressureFree Air Flow RatePrice (ex. VAT)
A3LBA-251-M300AX--------€1,592.41
B4LCB-251-M450X--------€1,601.51
C7LDE-46S-M750X--------€5,014.41
D4LCB-46T-M450GXHorizontal1/2 hp50 psi1/4"1/4"---€4,275.74
D5LCA-46T-M550GXHorizontal3/4 hp50 psi1/4"1/4"---€4,551.46
E7LDE-11T-M750XHorizontal1 1/2 hp50 psi3/8"3/8"---€7,210.79
F3LBA-32-M300AXTankless333/1000 hp50 psi1/4"1/4"115V AC50 psi3 CFM€2,074.97
F4LCB-21-M450XTankless1/2 hp50 psi1/4"1/4"115/230V AC50 psi4.1 CFM€2,431.78
F5LCA-22-M550NGXTankless3/4 hp50 psi1/4"1/4"115/208-230V AC50 psi5.85 CFM€2,542.98
F5LCA-46S-M550GXTankless3/4 hp50 psi1/4"1/4"115/230V AC50 psi5.85 CFM€2,620.48
G5LCA-10-M550NGXTankless3/4 hp50 psi1/4"1/4"115/208-230V AC50 psi5.85 CFM€1,922.86
F6LCF-46S-M616NEXTankless1 hp50 psi1/4"1/4"115/208-230V AC50 psi6.3 CFM€3,053.54
F6LCF-13-M616NEXTankless1 hp50 psi1/4"1/4"115/208-230V50 psi6.3 CFM€3,002.83
H7LDE-16-M750XTankless1 1/2 hp40 psi3/8"3/8"115/208-230V AC40 psi7.9 CFM€4,551.46
StyleModelMPN
ALAA-V103-NQLAA-V103-NQ
RFQ
ALAA-V104-NQLAA-V104-NQ
RFQ
GAST -

High Pressure Piston Air Compressors, 100 PSI

StyleModelPower OutputFree Air Flow RateInlet SizeOutlet SizeOverall HeightOverall WidthOverall LengthThermal ProtectionPrice (ex. VAT)
A2HAH-251-M322----8 5/8"5 5/8"14"Automatic Reset€1,491.78
B3HBB-251-M322----5 7/8"10 7/8"15 1/4"Automatic Reset€1,665.94
C7HDD-10-M750X1 1/2 hp9.1 CFM-3/8"8 2/5"11.98"21"Yes€3,969.82
D6HCA-10-M616NEX1 hp5.35 CFM1/4"1/4"8.42"12.29"15 17/25"Yes€2,538.01
D4HCC-10-M450X1/2 hp3.52 CFM1/4"1/4"8.582"11.968"14.33"Yes€1,681.42
E2HAH-10-M200X1/4 hp1.72 CFM1/4"1/4"8.385"5.669"12.913"Yes€1,271.04
F7HDD-10-M8532 hp9.1 CFM3/8"3/8"8.41"11.98"21 16/25"Automatic Reset€4,087.50
F8HDM-10-M8532 hp9.1/11 CFM3/8"3/8"8.35"12.359"21.579"No€4,469.90
D5HCD-10-M5533/4 hp3.9/4.7 CFM1/4"1/4"6.653"12.047"15.799"No€2,395.68
D5HCD-10-M550NGX3/4 hp4.7 CFM1/4"1/4"210"12.126"14.645"Yes€2,256.73
D5HCE-10-M551X3/4 hp4.7 CFM1/4"1/4"8.385"12.204"15.748"-€2,839.68
G1HAB-11T-M100X3/25 hp-1/4"-16.66"8.3"17.53"Yes€2,564.97
H2HAH-19C-M322A21/50 hp1.7 CFM1/4"1/4"5.81"8 9/25"12 4/25"No€1,946.77
I3HBB-19-M323A21/50 hp2.4 CFM1/4"1/4"5.82"10.93"12 4/25"No€2,452.32
J3HBB-19-M322A21/50 hp2.4 CFM1/4"1/4"5.82"10.93"12 4/25"No€2,123.88
K1HAB-25-M100X83/500 hp1.31 CFM1/4"1/4"10 4/5"8.1"14.45"Yes€1,817.95
I3HBB-10-M300AX333/1000 hp2.4 CFM1/4"1/4"7.33"10.94"12.45"Yes€1,535.05
GAST -

2x120R Series Jun Air Rocking Piston Compressors, Basic System

StyleModelMPN
A2x120R-40M2x120R-40M
RFQ
A2x120R-40MQ62x120R-40MQ6
RFQ
B2x120R-90BQ62x120R-90BQ6
RFQ
GAST -

3H Series Piston Compressors

StyleModelMPNPrice (ex. VAT)
A3HBB-48-M323A3HBB-48-M323A€2,308.68
B3HBE-10-M303X3HBE-10-M303X€2,071.08
StyleModelMPN
A3HBB-11T-M300AX3HBB-11T-M300AX
RFQ
A3HBB-13T-M300AX3HBB-13T-M300AX
RFQ
GAST -

2xOF302 Series Jun Air Rocking Piston Compressors, Cabinet System

StyleModelMPN
A2xOF302-40M2xOF302-40M
RFQ
B2xOF302-40MQ22xOF302-40MQ2
RFQ
StyleModelMPN
A2xOF302-40B2xOF302-40B
RFQ
A2xOF302-40BD22xOF302-40BD2
RFQ
A2xOF302-40BQ22xOF302-40BQ2
RFQ
GAST -

2xOF1202 Series Jun Air Rocking Piston Compressors, Basic System

StyleModelMPN
A2xOF1202-90B2xOF1202-90B
RFQ
B2xOF1202-90BQ62xOF1202-90BQ6
RFQ
GAST -

2xOF1202 Series Jun Air Rocking Piston Compressors, Cabinet System

StyleModelMPN
A2xOF1202-40M2xOF1202-40M
RFQ
B2xOF1202-40MQ62xOF1202-40MQ6
RFQ
GAST -

2x106R Series Jun Air Piston Compressors

StyleModelMPN
A2x106R-25B 230V2x106R-25B 230V
RFQ
B2x106R-40B 120V2x106R-40B 120V
RFQ
B2x106R-40B 230V2x106R-40B 230V
RFQ
C2x106R-40M 120V2x106R-40M 120V
RFQ
C2x106R-40M 230V2x106R-40M 230V
RFQ
C2x106R-40MQ2 230V2x106R-40MQ2 230V
RFQ
GAST -

3LBA Series Piston Compressors

StyleModelMPNPrice (ex. VAT)
A3LBA-11T-M300AX3LBA-11T-M300AX-
RFQ
B3LBA-46S-M300AX3LBA-46S-M300AX€2,105.40
A3LBA-46T-M300AX3LBA-46T-M300AX€4,956.59
B3LBA-55S-M300AX3LBA-55S-M300AX€2,343.00
RFQ
GAST -

2LAF Series Piston Compressors

StyleModelMPNPrice (ex. VAT)
A2LAF-46S-M200EX2LAF-46S-M200EX€1,833.48
B2LAF-46T-M200EX2LAF-46T-M200EX€2,761.43

We are here to help!

Looking for a part not listed here?