Piston Air Compressor/Vacuum Pump

Filter

Piston air compressors / vacuum pumps provide compressed air as a source of energy or to transport natural gas. Raptor supplies offer a wide range of piston air compressor / vacuum pumps...Read more

WELCH -

Piston Vacuum Pumps

StyleModelMax. VacuumOverall HeightOverall LengthNumber Of CylindersHpFull Load AmpsFree Air Cfm @ 0 In. HgFree Air Cfm @ 10 In. HgPrice (ex. VAT)
A2546B-0127.6 in. hg9"10"11/4 hp1.7A1.6 CFM1.55 CFM€1,669.84
B2581B-5029.8 in. hg10 1/2"17.312"21/3 hp2.2A3 CFM3.4 CFM€4,541.14
C2561B-5029.8 in. hg12"17"21/3 hp2.2A2.3 CFM2.25 CFM€3,885.73
GAST -

OF1202 Series Jun Air Rocking Piston Compressors, Basic System

StyleModelMPN
AOF1202-40BQ3OF1202-40BQ3
RFQ
BOF1202-40MD3OF1202-40MD3
RFQ
BOF1202-40MQ3OF1202-40MQ3
RFQ
GAST -

Piston Air Compressors/Pumps

StyleModelOverall HeightOverall WidthOverall LengthThermal ProtectionNumber Of CylindersPhaseMotor TypeFull Load AmpsPrice (ex. VAT)
A1HAB-10-M100X--------€1,059.84
B7HDD-57-M750X8 1/2"12.062"20 3/4"Automatic Reset41Shaded Pole21.6/12/10.8A€3,096.22
C8HDM-19-M850X8 1/2"12 1/4"21 1/2"Automatic Reset41Shaded Pole12/24A€3,663.42
C8HDM-251-M8538 3/4"12 3/8"22 3/8"Automatic Reset43Open Dripproof6.6/3.3A€3,356.12
D4HCC-40-M450X8 7/8"12"13 1/4"Automatic Reset21Shaded Pole6/12A€1,531.56
D5HCD-43-M550NGX8 7/8"12.062"14 1/2"Automatic Reset21Shaded Pole7/14A€1,764.56
E6HCA-12-M616NEX8.938"12 1/4"17 5/8"Automatic21Shaded Pole14.8/7.4A€2,048.07
F3HBB-32-M300AX11 1/4"14 1/4"17 1/4"Automatic Reset21Electric6.6A€1,245.71
GAST -

Oilless Piston Dry Sprinkler Compressors

StyleModelOverall HeightOverall WidthNumber Of CylindersFree Air Cfm @ 0 PsiCylinder MaterialFull Load AmpsFree Air Cfm @ 20 PsiFree Air Cfm @ 50 PsiPrice (ex. VAT)
A5LCA-246S-M550GX8.333"12 1/4"24.2 CFMCast Iron16/8A4.8 CFM0 CFM€2,281.31
A6LCF-246S-M616NEX8.333"12.333"25.9 CFMCast Iron14.8/7.4A5.6 CFM0 CFM€2,516.85
A4LCB-246S-M450GX8.333"12 1/4"23.1 CFMCast Iron6/12A3.5 CFM0 CFM€2,028.34
B8LDF-46T-M850X28 5/8"17"412.4 CFMAluminum24/12A10.8 CFM10 CFM€9,469.33
GAST -

Rocking Piston High Flow Compressors/Vacuum Pumps

StyleModelMax. VacuumFree Air Flow RateInlet SizeMax. Continuous PressureMax. Intermittent PressureOverall HeightOverall WidthThermal ProtectionPrice (ex. VAT)
A87R555-V101-N470X--------€1,332.51
B86R130-101-N270X--------€962.34
B86R123-101-N170X--------€903.07
C120R689-P101-N800NX--------€4,254.37
D87R647-PS101-N470X-4.8 CFM15 7/8"30 psi30 psi7 22/25"5.07"Yes-
RFQ
B86R142-P001B-N270X--------€990.37
A87R642-101R-N470X25 in. hg----7 1/8"5 1/8"Automatic Reset€964.54
B87R135-101-N270X26.5 in. hg----7 1/8"5 1/8"Automatic Reset€811.73
A86R635-101-N470X26.8 in. hg2.4/3 CFM1/4"125 psi125 psi7 2/25"5 2/25"Yes€1,206.57
A87R645-101-N470X27.5 in. hg----7 1/8"5 1/8"Automatic Reset€953.18
E87R647-VS101-N470X28 in. hg4.8 CFM1 1/4"--8.66"5"Yes€1,552.03
StyleModelPower OutputVoltageMax. VacuumFree Air Flow RateOverall WidthOverall LengthThermal ProtectionMax. SpeedPrice (ex. VAT)
ALOA-101-JR1/10 hp11-15V DC27.5 in. hg0.66 CFM4 7/25"9.13"No2000 RPM€860.00
ALOA-101-HB31/500 hp110/115V AC26 in. hg0.66/0.8 CFM5.71"7.98"Yes1575 RPM€1,000.18
GAST -

Oilless Articulating High Flow Compressors/Vacuum Pumps

StyleModelMax. VacuumOverall HeightOverall WidthOverall LengthThermal ProtectionNumber Of CylindersPhaseHpPrice (ex. VAT)
A2LAF-10-M200X--------€1,637.81
B5LCA-251-M550NGX27.5 in. hg8 7/8"12 1/4"14 1/2"Automatic Reset213/4 hp€1,629.20
GAST -

LAA Series Piston Air Compressors

StyleModelOverall HeightOverall LengthThermal ProtectionNumber Of CylindersOverall WidthSound LevelTank StylePower OutputPrice (ex. VAT)
A1LAA-32-M100X6.03"14.07"Yes18.31"-Tankless83/500 hp€1,826.63
B1LAA-251-M100X8 1/2"11 5/8"Automatic Reset25 5/8"75 dBA--€917.52
C1LAA-46S-M100GX8.11"15 1/4"Yes1-76 dBATankless83/500 hp€1,648.37
StyleModelMPN
ALOA-101-JKLOA-101-JK
RFQ
ALOA-101-NLLOA-101-NL
RFQ
ALOA-P211-CDLOA-P211-CD
RFQ
GAST -

Low Pressure Piston Air Compressors, 50 PSI

StyleModelTank StylePower OutputMax. Intermittent PressureInlet SizeOutlet SizeVoltageMax. Continuous PressureFree Air Flow RatePrice (ex. VAT)
A3LBA-251-M300AX--------€1,592.41
B4LCB-251-M450X--------€1,601.51
C7LDE-46S-M750X--------€5,014.41
D4LCB-46T-M450GXHorizontal1/2 hp50 psi1/4"1/4"---€4,275.74
D5LCA-46T-M550GXHorizontal3/4 hp50 psi1/4"1/4"---€4,551.46
E7LDE-11T-M750XHorizontal1 1/2 hp50 psi3/8"3/8"---€7,210.79
F3LBA-32-M300AXTankless333/1000 hp50 psi1/4"1/4"115V AC50 psi3 CFM€2,074.97
F4LCB-21-M450XTankless1/2 hp50 psi1/4"1/4"115/230V AC50 psi4.1 CFM€2,431.78
F5LCA-22-M550NGXTankless3/4 hp50 psi1/4"1/4"115/208-230V AC50 psi5.85 CFM€2,542.98
F5LCA-46S-M550GXTankless3/4 hp50 psi1/4"1/4"115/230V AC50 psi5.85 CFM€2,620.48
G5LCA-10-M550NGXTankless3/4 hp50 psi1/4"1/4"115/208-230V AC50 psi5.85 CFM€1,922.86
F6LCF-46S-M616NEXTankless1 hp50 psi1/4"1/4"115/208-230V AC50 psi6.3 CFM€3,053.54
F6LCF-13-M616NEXTankless1 hp50 psi1/4"1/4"115/208-230V50 psi6.3 CFM€3,002.83
H7LDE-16-M750XTankless1 1/2 hp40 psi3/8"3/8"115/208-230V AC40 psi7.9 CFM€4,551.46
StyleModelMPN
ALAA-V103-NQLAA-V103-NQ
RFQ
ALAA-V104-NQLAA-V104-NQ
RFQ
GAST -

High Pressure Piston Air Compressors, 100 PSI

StyleModelPower OutputFree Air Flow RateInlet SizeOutlet SizeOverall HeightOverall WidthOverall LengthThermal ProtectionPrice (ex. VAT)
A2HAH-251-M322----8 5/8"5 5/8"14"Automatic Reset€1,491.78
B3HBB-251-M322----5 7/8"10 7/8"15 1/4"Automatic Reset€1,665.94
C7HDD-10-M750X1 1/2 hp9.1 CFM-3/8"8 2/5"11.98"21"Yes€3,969.82
D6HCA-10-M616NEX1 hp5.35 CFM1/4"1/4"8.42"12.29"15 17/25"Yes€2,538.01
D4HCC-10-M450X1/2 hp3.52 CFM1/4"1/4"8.582"11.968"14.33"Yes€1,681.42
E2HAH-10-M200X1/4 hp1.72 CFM1/4"1/4"8.385"5.669"12.913"Yes€1,271.04
F7HDD-10-M8532 hp9.1 CFM3/8"3/8"8.41"11.98"21 16/25"Automatic Reset€4,087.50
F8HDM-10-M8532 hp9.1/11 CFM3/8"3/8"8.35"12.359"21.579"No€4,469.90
D5HCD-10-M5533/4 hp3.9/4.7 CFM1/4"1/4"6.653"12.047"15.799"No€2,395.68
D5HCD-10-M550NGX3/4 hp4.7 CFM1/4"1/4"210"12.126"14.645"Yes€2,256.73
D5HCE-10-M551X3/4 hp4.7 CFM1/4"1/4"8.385"12.204"15.748"-€2,839.68
G1HAB-11T-M100X3/25 hp-1/4"-16.66"8.3"17.53"Yes€2,564.97
H2HAH-19C-M322A21/50 hp1.7 CFM1/4"1/4"5.81"8 9/25"12 4/25"No€1,946.77
I3HBB-19-M323A21/50 hp2.4 CFM1/4"1/4"5.82"10.93"12 4/25"No€2,452.32
J3HBB-19-M322A21/50 hp2.4 CFM1/4"1/4"5.82"10.93"12 4/25"No€2,123.88
K1HAB-25-M100X83/500 hp1.31 CFM1/4"1/4"10 4/5"8.1"14.45"Yes€1,817.95
I3HBB-10-M300AX333/1000 hp2.4 CFM1/4"1/4"7.33"10.94"12.45"Yes€1,535.05
GAST -

2x120R Series Jun Air Rocking Piston Compressors, Basic System

StyleModelMPN
A2x120R-40M2x120R-40M
RFQ
A2x120R-40MQ62x120R-40MQ6
RFQ
B2x120R-90BQ62x120R-90BQ6
RFQ
GAST -

3H Series Piston Compressors

StyleModelMPNPrice (ex. VAT)
A3HBB-48-M323A3HBB-48-M323A€2,308.68
B3HBE-10-M303X3HBE-10-M303X€2,071.08
StyleModelMPN
A3HBB-11T-M300AX3HBB-11T-M300AX
RFQ
A3HBB-13T-M300AX3HBB-13T-M300AX
RFQ
GAST -

2xOF302 Series Jun Air Rocking Piston Compressors, Cabinet System

StyleModelMPN
A2xOF302-40M2xOF302-40M
RFQ
B2xOF302-40MQ22xOF302-40MQ2
RFQ
StyleModelMPN
A2xOF302-40B2xOF302-40B
RFQ
A2xOF302-40BD22xOF302-40BD2
RFQ
A2xOF302-40BQ22xOF302-40BQ2
RFQ
GAST -

2xOF1202 Series Jun Air Rocking Piston Compressors, Basic System

StyleModelMPN
A2xOF1202-90B2xOF1202-90B
RFQ
B2xOF1202-90BQ62xOF1202-90BQ6
RFQ
GAST -

2xOF1202 Series Jun Air Rocking Piston Compressors, Cabinet System

StyleModelMPN
A2xOF1202-40M2xOF1202-40M
RFQ
B2xOF1202-40MQ62xOF1202-40MQ6
RFQ
GAST -

2x106R Series Jun Air Piston Compressors

StyleModelMPN
A2x106R-25B 230V2x106R-25B 230V
RFQ
B2x106R-40B 120V2x106R-40B 120V
RFQ
B2x106R-40B 230V2x106R-40B 230V
RFQ
C2x106R-40M 120V2x106R-40M 120V
RFQ
C2x106R-40M 230V2x106R-40M 230V
RFQ
C2x106R-40MQ2 230V2x106R-40MQ2 230V
RFQ
GAST -

3LBA Series Piston Compressors

StyleModelMPNPrice (ex. VAT)
A3LBA-11T-M300AX3LBA-11T-M300AX-
RFQ
B3LBA-46S-M300AX3LBA-46S-M300AX€2,105.40
A3LBA-46T-M300AX3LBA-46T-M300AX€4,956.59
B3LBA-55S-M300AX3LBA-55S-M300AX€2,343.00
RFQ

Piston Air Compressor/Vacuum Pump

Piston air compressors or vacuum pumps are designed to provide compressed air as an energy source or transmit natural gas. Raptor Supplies offers a wide range of these compressors from brands like Welch, Gast and Thomas Pumps. They utilise a crankshaft-driven cylinder & piston to compress the air at high pressures and deliver torque up to 2 HP. These compressors are available in electric, shaded pole, capacitor start, open, permanent magnet and PMDC motor variants for prolonged life, having an oil-less or a rocking piston vacuum pump design.

Frequently Asked Questions

Does temperature affect a piston air compressor / vacuum pump?

  • For air compressors, high temperatures can lead to a decrease in the compressor's efficiency and an increase in the risk of overheating.
  • For vacuum pumps, the main concern is low temperature which can lead to condensation and icing in the pump, this can cause damage to the internal parts of the pump and reduce its performance.

We are here to help!

Looking for a part not listed here?