STURTEVANT RICHMONT Pipe Wrenches

Filter

STURTEVANT RICHMONT -

Ratcheting Micrometer Torque Wrenches

StyleModelOverall LengthTorque Measurement TypeTorque RangeDrive SizeNumber Of Geared TeethMin. Arc SwingWidthTorque IncrementsPrice (ex. VAT)
A4 SDR 300 Nm MG-Newton Meter60 N-m to 300 N-m1/2"2415°1.922"2 N-m€659.02
B3 SDR 200I MG-Inch Pound40 lbs.-in. to 200 lbs.-in.3/8"3012°1.406"-€446.15
A2 SDR 50I MG11 1/4"Inch Pound10 lbs.-in. to 50 lbs.-in.1/4"2415°-1 lbs.-in.€447.63
B3 SDR 750I MG15 1/4"Inch Pound150 lbs.-in. to 750 lbs.-in.3/8"3012°1.406"5 lbs.-in.€492.69
B3 SDR 75 MG15 1/4"Foot Pound15 lbs.-ft. to 75 lbs.-ft.3/8"3012°1.406"0.5 lbs.-ft.€475.79
A4 SDR 200 Nm MG19 1/4"Newton Meter40 N-m to 200 N-m1/2"2415°1.922"1 N-m-
RFQ
A4 SDR 250 MG25 1/2"Foot Pound50 lbs.-ft. to 250 lbs.-ft.1/2"2415°2.703"2 lbs.-ft.€659.02

We are here to help!

Looking for a part not listed here?