Pipe Threading Replacement Dies

Filter

WHEELER-REX -

Threading Dies

StyleModelMPNPrice (ex. VAT)
A837390837390€212.24
A837395837395€213.85
A837400837400€263.16
A837405837405€263.16
A837410837410€289.63
A837415837415€289.63
B837825837825€81.63
C837830837830€82.46
D837835837835€129.43
E837840837840€127.47
F837845837845€136.86
A837850837850€117.73
G847745847745€223.77
H847750847750€223.77
G847785847785€360.57
G847790847790€367.83
ROTHENBERGER -

Replacement Dies for Pipe Threading

StyleModelFor Pipe SizeDie Head CompatibilityApplicationThread DirectionNumber Of DiesDie Material/typePrice (ex. VAT)
A709451 1/2"Rothenberger HandheldPipeRight Hand4High Speed Steel€251.09
B709211 1/4"Rothenberger HandheldPipeRight Hand4High Speed Steel€175.30
C709201"Rothenberger HandheldPipeRight Hand4High Speed Steel€162.80
D002271/2" to 3/4"Rothenberger Snap O MaticPipeRight Hand4High Speed Steel€693.85
E000251/8"Rothenberger UniquadPipeRight Hand4High Speed Steel€966.43
F709462"Rothenberger HandheldPipeRight Hand4High Speed Steel€211.53
WHEELER-REX -

Replacement Pipe Die

StyleModelApplicationThread DirectionNumber Of DiesDie Material/typePrice (ex. VAT)
A60212PipeRight Hand4Alloy Steel€269.45
B60211PipeRight Hand4Alloy Steel€266.77
ROTHENBERGER -

Replacement Pipe Die

StyleModelDie Material/typeApplicationThread DirectionNumber Of DiesNominal Conduit/pipePrice (ex. VAT)Pkg. Qty.
A89162Alloy SteelPipeRight Hand4-€235.374
A89163Alloy SteelPipeRight Hand41" to 2"€226.224
B89101Alloy SteelPipeRight Hand4-€280.384
B89102Alloy SteelPipeRight Hand41" to 2"€292.044
B59912Alloy SteelPipeRight Hand4-€770.124
C00031RHigh Speed SteelPipeRight Hand4-€460.444
C00028RHigh Speed SteelPipeRight Hand41" to 2"€477.364
WESTWARD -

Replacement Pipe Die

StyleModelDie Material/typeNominal Conduit/pipeThread DirectionApplicationNumber Of DiesDie Head CompatibilityPrice (ex. VAT)
A6XZ85Alloy Steel-Right HandPipe4Westward Handheld€47.40
B34DA30Alloy Steel5" to 6"Right HandPipe4-€567.45
A6XZ86Alloy Steel3/4"Right HandPipe4Westward Handheld€46.28
A6XZ88Alloy Steel1 1/4"Right HandPipe4Westward Handheld€53.84
A6XZ87Alloy Steel-Right HandPipe4Westward Handheld€51.60
C22XP93High Speed Steel-Right Hand---€47.70
RIDGID -

Replacement Pipe Dies

Ridgid replacement pipe dies are used with ratcheting pipe threaders to quickly change damaged or worn out dies and prevent downtime. These dies are capable of producing clean & accurate cuts on pipe threads. They are made of a high-speed steel alloy providing superior strength and are available in NPT, NPSM, UNC & Bevel type thread variants.
Raptor Supplies also offers Ridgid manual threader die headsto create a strong NPT seal connection & prevent leakage.

StyleModelThread TypeNominal Conduit/pipeSizeThread DirectionColorMaterialPrice (ex. VAT)Pkg. Qty.
A37830---Right Hand--€90.871
B47745---Right Hand--€242.354
B47740---Right Hand--€239.081
C67807---Right Hand--€475.731
A37850---Right Hand--€133.371
A37890---Right Hand--€152.841
A37930---Right Hand--€157.341
B47780---Right Hand--€347.421
D38120---Right Hand--€641.695
A37925---Right Hand--€154.811
C67812---Right Hand--€496.331
A37870---Right Hand--€104.061
A37895---Right Hand--€145.111
A37935---Right Hand--€154.811
B47785---Right Hand--€325.584
B47750-1" to 2"-Right Hand--€216.604
A37840---Right Hand--€116.171
B47765---Right Hand--€332.221
A37885---Right Hand--€123.901
A37845---Right Hand--€120.621
A37880---Right Hand--€127.091
A37920---Right Hand--€132.501
B47760---Right Hand--€346.904
B47735---Right Hand--€237.061
A37825---Right Hand--€94.721
DEWALT -

Replacement Dies for Pipe Threading

StyleModelFor Pipe SizeApplicationFor Material TypeDie Head CompatibilityThread DirectionNumber Of DiesDie Material/typePrice (ex. VAT)
ADCE700114B41 1/4"PipeStainless SteelDewalt HandheldRight Hand4High Speed Steel€124.96
BDCE700100B41"PipeStainless SteelDewalt HandheldRight Hand4High Speed Steel€124.96
CDCE700012B41/2"PipeStainless SteelDewalt HandheldRight Hand4High Speed Steel€104.08
DDCE700112B41/2"PipeStainless SteelDewalt HandheldRight Hand4High Speed Steel€145.61
EDCE700200B42"PipeStainless SteelDewalt HandheldRight Hand4High Speed Steel€145.61
FDCE700034B43/4"PipeStainless SteelDewalt HandheldRight Hand4High Speed Steel€104.08
RIDGID -

Replacement Pipe Die, 1/2 Inch Pipe, Aluminum/Galvanized Steel/Steel

ModelItemPrice (ex. VAT)
50715AM4RFV€469.55
RIDGID -

High Speed Pipe Dies, For 500A Mono

ModelItemPrice (ex. VAT)
50730AM4RFY€493.42
RIDGID -

Die Head, For PVC, Universal, 1 Inch to 2 Inch NPT

ModelItemPrice (ex. VAT)
70750AM4RWL€425.90
RIDGID -

High Speed Dies, Mono, 3/8 Inch Npt Hs

ModelItemPrice (ex. VAT)
50710AM4RFU€455.53

We are here to help!

Looking for a part not listed here?