SUPERIOR TOOL Pipe And Tubing Cutters

Include mini tubing cutters for use in confined areas on metals like copper, aluminium and mild steel. Feature a large knurled knob to allow easy tightening, an alloy steel cutting wheel for use in high tensile metals and a one-piece knob & screw for gradual tightening & maintained pressure.

Filter

SUPERIOR TOOL -

Tube Cutters

StyleModelWidthLengthOutside Dia.HeightPrice (ex. VAT)
A350253.923"1"5/8"4.485"€6.59
B352194 1/2"1.15"1 1/4"7 1/2"€15.83
C352474 3/4"1.15"1 3/8"7 1/2"-
RFQ
D352384.15"1 1/4"1 5/8"9"€13.85
E352364.35"1.15"1 1/8"-€12.53
F352754.235"1.575"1 1/8"-€10.55
G368785.85"1 3/5"-10"€26.39
SUPERIOR TOOL -

Pipe Cutters

StyleModelWidthHeightLengthSizeBlade Dia.Price (ex. VAT)
A375164"7"1.65"-1 1/4"€8.57
B028024.33"14 3/4"2"2"-€52.79
C371155"--2"-€31.67
D371105.085"10"1.46"--€9.23
SUPERIOR TOOL -

PVC Soft Grip Ratcheting Cutters

StyleModelCutting CapacityHeightOutside Dia.SizeCutsWidthLengthPrice (ex. VAT)
A371181"12"1 5/8"1"-5.27"1.637"€11.87
B371162"13 2/25"2 1/2"2"PVC--€17.15
SUPERIOR TOOL -

Replacement Cutter Wheels

StyleModelWidthHeightLengthDepthPrice (ex. VAT)
A428352.23"4 1/2"1/2"-€4.61
B425262.23"4 1/2"1/2"-€4.61
C425252.23"4 1/2"-1/2"€4.61
D423484"4 1/2"4/5"-€5.93
E422154"4 1/2"4/5"-€9.89
F427734.812"7 4/5"--€7.25
SUPERIOR TOOL -

Mini Tubing Cutters

StyleModelWidthHeightOutside Dia.Pipe CapacityPrice (ex. VAT)
A351803 23/25"4 12/25"1 1/8"-€11.87
B360003.923"4.485"1"3/16" to 1"€9.89
A350303.923"4.485"5/8"-€8.57
C350783.923"4.485"7/8"-€9.23
StyleModelCapacityNominal SizeWidthHeightLengthConstructionPipe CapacityDiameterPrice (ex. VAT)
A350121/2"1/2"3.85"1 1/2"4 2/5"Zinc--€9.89
A350343/4"3/4"3.85"1 1/2"4 2/5"Zinc3/4"3/4"€11.21
SUPERIOR TOOL -

Tubing Cutter, 1/2 Inch Size

ModelItemPrice (ex. VAT)
35112CJ6MKA€20.45
See Details
SUPERIOR TOOL -

Flexible Tube Cutter, 8 Inch Height

ModelItemPrice (ex. VAT)
37210CJ6MKB€9.89
See Details
SUPERIOR TOOL -

Replacement Blade, Flexible Tube Cutter, 3 Inch Length

ModelItemPrice (ex. VAT)
42777CJ6MKC€3.95
See Details

We are here to help!

Looking for a part not listed here?