IMPERIAL Pipe And Tubing Cutters

Filter

IMPERIAL -

Tubing Cutter

Imperial tubing cutters are designed to eliminate spiralling, thereby creating clean right angle cuts; ideal for cutting copper, aluminium, brass, steel and thin-walled steel conduit. These cutters feature an enclosed thrust-bearing feed mechanism to offer the smoothest cutting action and a trouble-free operation. The rollers of these cutters are integrated with flare cut-off grooves for minimised tube loss, in case a damaged flare is removed. They are also capable of cutting through pipes without crimping and are available in an overall length range of 1.75 - 5.4 inches on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
A174-F174-F€47.48
B312-FC312-FC€72.22
IMPERIAL -

TC-1000 Series Tubing Cutters, Enclosed Hardened Steel

Imperial TC Series tube cutters are designed for cutting or slicing copper, aluminium, brass, steel and stainless steel tubing. These aluminium constructed units feature unique design to eliminate coiling / spiralling and have enclosed hardened steel, thrust bearing feed mechanism to provide precision right-angle cuts and hassle-free operations. Selected models feature compact design ideal for use in tight spaces. These steel rollers are positioned at the bottom of the cutters to permit easier cutter engagement on tubes and smoother cutting operations. Raptor Supplies also offers plastic tube & hose shearsavailable in spring loaded and ergonomic handle variants.

StyleModelCutting CapacityPrice (ex. VAT)
ATC-1050-€26.68
BTC-1000-€55.31
CTC-2050-€41.41
DTC-1050RH1/8" to 5/8"€44.62
IMPERIAL -

Quick Acting Adjust-o-matic Tubing Cutter, 7-3/4 Inch Length

ModelItemPrice (ex. VAT)
206-FBAC9ULT€124.81

We are here to help!

Looking for a part not listed here?