SUPER-STRUT Pipe And Tube Clamps

Filter

StyleModelMaterialColorNumber Of HolesMax. Clamp Dia.
AC726-8BSteelBlack--
RFQ
AC726-3-1/2BSteelBlack13 1/2"
RFQ
SUPER-STRUT -

C720 Series Riser Clamp

StyleModelMaterialColorWidthSizeNumber Of Holes
AC720-6SSStainless Steel-15 3/16"61
RFQ
AC720-1SSStainless Steel-9 5/8"1"1
RFQ
AC720-1-1/2SSStainless Steel-10"-1
RFQ
AC720-3/4BSteelBlack---
RFQ
AC720-6-EGSteelSilver---
RFQ
AC720-18EGSteelSilver---
RFQ
AC720-1-1/2HDGSteel----
RFQ
AC720-8SteelGold---
RFQ
AC720-1BSteelBlack---
RFQ
AC720-1/2BSteelBlack---
RFQ
AC720-18BSteelBlack28"18"1
RFQ
AC720-1/2SteelGold9 1/8"-1
RFQ
BC720-3-1/2BSteelBlack13"-1
RFQ
AC720-10BSteelBlack---
RFQ
AC720P-1/2Steel---1
RFQ
AC720-3/4-EGSteelSilver---
RFQ
AC720-4SteelGold--1
RFQ
AC720-2HDGSteel-10 1/2"2"1
RFQ
AC720-1HDGSteel-9 5/8"1"1
RFQ
AC720-10-EGSteelSilver20 3/4"101
RFQ
AC720-1-1/2-EGSteelSilver---
RFQ
AC720-4HDGSteel----
RFQ
AC720-3/4SteelGold---
RFQ
AC720-3SteelGold11.812"-1
RFQ
AC720-8-EGSteelSilver19"81
RFQ
StyleModelSizeMaterialColor
ALKCPC150-SteelGold
RFQ
ALKCPC400-SteelGold
RFQ
ALKCPC125-SteelGold
RFQ
ALKCPC250-SteelGold
RFQ
ALKCPC050-SteelGold
RFQ
ALKCPC350-SteelGold
RFQ
ALKCPC075-SteelGold
RFQ
ALKCPC1001"SteelGold
RFQ
ALKCPC2002"SteelGold
RFQ
ALKCPC3003"SteelGold
RFQ
SUPER-STRUT -

C726 Series Pipe Clamp

StyleModelMaterialColorWidthNumber Of Holes
AC-726-6-HDGSteel-15 7/8"1
RFQ
BC726-6EGSteelSilver--
RFQ
BC726-8EGSteelSilver--
RFQ
SUPER-STRUT -

701 Series Pipe Clamp

StyleModelMaterialSize
A701-11-3/4-EGSteel11 3/4"
RFQ
A701-3-3/4EGSteel-
RFQ
A701-3/4HDGSteel-
RFQ
A701-1HDGSteel-
RFQ
A701-5/8HDGSteel-
RFQ
A7013-1/4EGSteel-
RFQ
A701-1-3/8EGSteel-
RFQ
A701-1-7/8Steel-
RFQ
A701-2-1/4EGSteel-
RFQ
A701-1-3/8HDGSteel-
RFQ
A701-3-5/8EGSteel-
RFQ
A701-2-7/8EGSteel-
RFQ
A701-1-3/4HDGSteel-
RFQ
B70111/4Steel-
RFQ
A701-2-3/4EGSteel-
RFQ
A701-3-3/8EGSteel-
RFQ
A701-1-5/8EGSteel-
RFQ
A701-2-3/8EGSteel-
RFQ
A701-2-5/8EGSteel-
RFQ
StyleModelMaterialMax. Clamp Dia.Min. Clamp Dia.ColorNumber Of HolesThickness
ACPC150ALAluminum-----
RFQ
ACPC200ALAluminum-----
RFQ
ACPC250ALAluminum-----
RFQ
ACPC075ALAluminum-----
RFQ
ACPC350ALAluminum-----
RFQ
ACPC100ALAluminum-----
RFQ
ACPC400ALAluminum-----
RFQ
ACPC300ALAluminum-----
RFQ
ACPC050ALAluminum-----
RFQ
ACPC125ALAluminum-----
RFQ
ACPC025ALAluminum-----
RFQ
ACPC100SS6Stainless Steel1 2/5"1.1"---
RFQ
ACPC400SS6Stainless Steel4.626"4.126"---
RFQ
ACPC150SS6Stainless Steel1 49/50"1.69"-10.112"
RFQ
ACPC050SS6Stainless Steel0.89"0.65"-10.112"
RFQ
ACPC200SS6Stainless Steel2.576"1.98"---
RFQ
ACPC350SS6Stainless Steel-----
RFQ
ACPC025SS6Stainless Steel3/5"----
RFQ
ACPC250SS6Stainless Steel3 3/50"2.576"---
RFQ
ACPC125SS6Stainless Steel1 29/40"1 2/5"---
RFQ
ACPC300SS6Stainless Steel3.626"3.06"---
RFQ
ACPC075SS6Stainless Steel1.11"0.86"---
RFQ
ACPC025Steel3/5"0.312"---
RFQ
ACPC050-2Steel0.89"-Gold--
RFQ
ACPC250Steel3 3/50"2.576"---
RFQ
StyleModelSizeMaterial
AET720-11"Steel
RFQ
AET720-22"-
RFQ
StyleModelMaterial
ACX725-2HDGSteel
RFQ
ACX725-6BSteel
RFQ
SUPER-STRUT -

C720 Series Pipe Clamp

StyleModelMaterialSizeColorNumber Of Holes
AC720L-8SSStainless Steel8-1
RFQ
AC720L-3/4Steel-Gold1
RFQ
BC720L-2Steel-Gold-
RFQ
BC720L-4Steel-Gold1
RFQ
AC720L-1Steel1"Gold1
RFQ
AC720L-6Steel6Gold1
RFQ
AC720L-1-1/2Steel-Gold1
RFQ
SUPER-STRUT -

701 Series Od Tube Pipe Clamp

StyleModelMaterial
A701-1SSStainless Steel
RFQ
A701-1-1/8SSStainless Steel
RFQ
B701-3/4-SSStainless Steel
RFQ
A701-5-7/8EGSteel
RFQ
A701-12-5/8Steel
RFQ
A701-3HDGSteel
RFQ
A701-10-5/8Steel
RFQ
A701-4-1/4EGSteel
RFQ
SUPER-STRUT -

P716 Series Pipe Clamp

Super-Strut P716 Series pipe clamps are used in pipelines and HVAC systems to ensure proper alignment and support. These pipe clamps feature carbon steel construction for structural rigidity and added toughness. They are offered in Goldgalv finish to resist oxidation reactions on the exposed surfaces. They can handle a maximum operating temperature of 300 degrees F.

StyleModelMaterialColor
AP716-2-1/2SteelGold
RFQ
AP716-3-1/2SteelGold
RFQ
StyleModelGaugeSizeMaterial
ACT701-4-1/811 ga.4 1/8"Steel
RFQ
ACT701-2-1/812 ga.-Steel
RFQ
ACT701-3-1/812 ga.3 1/8"Steel
RFQ
ACT701-2-5/812 ga.-Steel
RFQ
ACT701-3-5/812 ga.3 5/8"Steel
RFQ
ACT701-5/814 ga.-Steel
RFQ
ACT701-1/214 ga.-Steel
RFQ
ACT701-1-5/814 ga.-Steel
RFQ
ACT701-7/814 ga.-Steel
RFQ
ACT701-3/414 ga.-Steel
RFQ
ACT701-1-1/814 ga.-Steel
RFQ
ACT701-3/814 ga.-Steel
RFQ
ACT701-1-3/814 ga.-Steel
RFQ
SUPER-STRUT -

Pipe Clamp

StyleModelMaterialSizeMax. Clamp Dia.LengthWidthColorInside Dimensions
ANM-SRPC114-------
RFQ
ANM-SRPC075-------
RFQ
ANM-SRPC212-------
RFQ
BNM-SRPC100Fiberglass1"-----
RFQ
ANM-SAPC050Fiberglass-0.75" to 1.05"----
RFQ
CSP-701-5/8SSStainless Steel---1 1/4"--
RFQ
DP716-1-SS316Stainless Steel1"-----
RFQ
DP716-1-1/2-SS316Stainless Steel------
RFQ
DZA716-1/2-10Steel-1/2"2.089"1 1/4"Gold-
RFQ
DZA716-3/4-10Steel-3/4"2.351"1 1/4"Gold-
RFQ
AEB118-175PGSteel------
RFQ
E701-665PGSteel6.65"----9" x 9" x 9"
RFQ
C7001-STRSteel1"-----
RFQ
DZA716-1-10Steel-1"2.606"1 1/4"Gold-
RFQ
SUPER-STRUT -

C725 Series Pipe Clamp

StyleModelMaterialColorSizeNumber Of Holes
AC725-4SS316Stainless Steel--1
RFQ
AC725-6SSStainless Steel---
RFQ
BC725-1-1/4BSteelBlack-1
RFQ
AC725-3/4Steel---
RFQ
AC725-6SteelGold--
RFQ
AC725-3SteelGold--
RFQ
AC725-1-1/2SteelGold--
RFQ
CC725-10SteelGold--
RFQ
AC725-3BSteelBlack--
RFQ
BC725-8BSteelBlack81
RFQ
AC725-2SteelGold--
RFQ
CC725-1-1/4SteelGold-1
RFQ
CC725-3-1/2Steel--1
RFQ
CC725-8SteelGold81
RFQ
AC725-2-1/2SteelGold--
RFQ
BC725-1-1/2BSteelBlack-1
RFQ
AC725-1BSteelBlack1"1
RFQ
BC725-4BSteelBlack-1
RFQ
AC725-2BSteelBlack--
RFQ
CC725-1SteelGold1"1
RFQ
AC725-1/2SteelGold--
RFQ
AC725-5SteelGold5"1
RFQ
AC725-4SteelGold--
RFQ
BC725-2-1/2BSteelBlack--
RFQ
AC725-2EGSteelSilver--
RFQ
SUPER-STRUT -

U716 Series Pipe Clamp

Superstrut U716 Series pipe clamps are used in the oil & gas, HVAC and construction industries to secure and organise hoses, cables and pipes. These pipe clamps can handle extreme temperatures (-50 to 275 degrees F) and feature GoldGlav finish to withstand oils, chemicals and cleaning compounds. They can be attached to any flat surface using standard fasteners. These cushioned clamps minimise vibration, shock and noise in fluid systems and avoid electrolysis. Their interlock edge ensures the cushion remains in place.

StyleModelMaterial
AU716-1-3/8Steel
RFQ
AU716-1-1/4Steel
RFQ
AU716-2Steel
RFQ
SUPER-STRUT -

Od Tube Pipe Clamp, Gold

ModelItemPrice (ex. VAT)
SP-701-10-ACF4XUL-
RFQ
SUPER-STRUT -

Od Tube Pipe Clamp, 1-1/4 Inch Size

ModelItemPrice (ex. VAT)
C720L-1-1/4CF6AJF-
RFQ
SUPER-STRUT -

Riser Clamp, 3/4 Inch Size, Electrogalvanized

ModelItemPrice (ex. VAT)
C725-3/4EGCF4YGP-
RFQ
SUPER-STRUT -

Double Bolt Pipe Clamp, 2 Inch Size, Electrogalvanized

ModelItemPrice (ex. VAT)
C726-2EGCF4XQN-
RFQ

We are here to help!

Looking for a part not listed here?