CHERNE Pipe And Test Plugs

Mechanical locking plugs, pneumatic test balls, pipe plugs & test gauges and T-handle grippers suitable for handling fluid flows while installing or repairing a fluid line. Available in plastic, rubber, galvanised steel, aluminium, rubber, ABS plastic and polypropylene material variants

Filter

CHERNE -

Plugs

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated LengthNominal SizeMaterialRangeIncludes Protective SleeveDeflated Dia.Price (ex. VAT)
A2650483 3/4"6 1/4"10 3/4"4" to 6"Rubber3.75" to 6.25"No3.46"€416.91
B2171287 19/25"12"18 1/2"8" to 12"Rubber7" to 12.25"No-€1,325.32
CHERNE -

Test Ball Plugs

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeMaterialFor Use OnBody Surface StyleIncludes Protective SleeveNumber Of Inflation ChamberPrice (ex. VAT)Pkg. Qty.
A2400181.17"1 3/4"1 1/4" to 1 1/2"Natural RubberPeg Hook DisplaysTexturedNo1€50.491
B2400483.07"4"4"RubberPeg Hook DisplaysTexturedNo1€66.6124
CHERNE -

Sure-Grip Plugs

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeRangeHeightPlug LengthHead TypePrice (ex. VAT)
A2711581 12/25"1.63"-1 1/2"1.48" to 1.63"2 1/2"2 1/2"Raised Square€6.65
A2712081.89"2"2"2"1.89" to 2.09"3"3"Raised Square€7.75
A2713082.89"3.09"3"3"2.89" to 3.09"3.7"3.7"Raised Square€9.32
A2714083.87"4.09"4"4"3.87" to 4.09"3 1/2"3 1/2"Raised Square€14.78
CHERNE -

I-Series Muni Ball Plugs

StyleModelFor Maximum Pipe Inside DiameterFor Minimum Pipe Inside DiameterFor Pipe SizeMaximum Back Pressure (air)Deflated Dia.Deflated LengthApplicationFor Maximum Pipe SizePrice (ex. VAT)
A3110888 1/4"3.95"--3.41"23"Pipe Plug, Testing8"€1,121.52
A31216816 1/4"7 1/2"--6.41"28"Pipe Plug, Testing16"€1,615.77
B21418818 1/4"10 3/4"--10 1/2"25"Pipe Plug, Testing18"€2,474.37
C61318818 1/4"10 3/4"12", 13", 14", 15", 16", 17", 18"15 psi11.9"25"For Underground Waterworks (Above 6 In Dia.)18"€3,480.54
D31224824 1/4"11"--10.38"37"Pipe Plug, Testing24"€2,663.27
E61433832"15"15", 16", 17", 18", 19", 20", 21", 22", 23", 24", 27", 30", 32"12 psi14.3"63"For Underground Waterworks (Above 6 In Dia.)32"€6,809.01
F61442840"20"20", 21", 22", 23", 24", 27", 30", 33", 36", 40"10 psi19 1/2"70"For Underground Waterworks (Above 6 In Dia.)40"€8,615.55
G31472872 1/4"---43"93"Pipe Plug, Testing72"€21,688.85
RFQ
H31696896 1/4"50"54" to 96"6 psi43"132"For Underground Waterworks (Above 6 In Dia.)96"€30,570.93
CHERNE -

Plumbing Test Ball Plugs, Multi Size

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated LengthFor Maximum Pipe SizeDeflated DiameterNominal SizeRangePrice (ex. VAT)
A2761281 1/4"2.1"1.21"5 14/25"2"1.21"1.25" to 2"1.25" to 2.1"€76.24
A2762381.9"3.1"1.78"5.57"3"1.78"2" to 3"1.9" to 3.1"€85.64
A2763482 4/5"4 1/4"2 16/25"5.18"4"2 16/25"3" to 4"2.8" to 4.25"€92.88
B2764683 2/5"6 1/4"3 7/25"9.47"6"---€195.78
CHERNE -

T-Handle Gripper Plugs

StyleModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangePlug Seal LocationPlate MaterialHandle MaterialPrice (ex. VAT)
A2728926"5.77"6.3"6"-Inside PipeAluminum-€330.05
B2729068"7.7"8.3"8"7.7" to 8.3"Inside PipeAluminum-€416.33
B27291410"9 4/5"10.3"10"9.8" to 10.3"Inside PipeAluminum-€521.26
B27292212"11.7"12.3"12"11.7" to 12.3"Inside Pipe--€614.73
C27293015"14 4/5"15.3"--Inside PipeAluminumZinc Plated Steel€793.00
CHERNE -

End-Of-Pipe Gripper Plugs

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeRangePlug LengthApplicationHeightPrice (ex. VAT)
A270270---8"7.7" to 8.03"3 3/4"--€82.24
B2702101 12/25"1.65"-1 1/2"1.48" to 1.65"1 3/4"Stack Testing1 3/4"€8.21
C2702291.9"2.17"2"2"1.9" to 2.17"1.87"Stack Testing1.87"€8.80
D2702372 4/5"3.1"3"3"2.8" to 3.1"2 1/2"Stack Testing2 1/2"€12.10
E2702453 4/5"4.06"4"4"3.8" to 4.06"2 1/2"Stack Testing2 1/2"€14.44
F2702615.77"6 2/25"6"6"5.77" to 6.08"3 3/4"Bypass3 3/4"€45.08
CHERNE -

T-Handle Gripper Plugs With Bypass

StyleModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangeMnpt SizePlug Seal LocationPlate MaterialPrice (ex. VAT)
A2729496"5.7"6.3"6"5.7" to 6.3"0.25"Inside PipeAluminum€455.39
B2729578"7.7"8.3"8"7.7" to 8.3"3/4"Inside PipeAluminum€504.12
B27296510"9 4/5"10.3"10"9.8" to 10.3"3/4"Inside PipeAluminum€600.15
B27297312"11.7"12.3"12"11.7" to 12.3"3/4"Inside PipeAluminum€696.13
B27298115"14 4/5"15.3"15"14.8" to 15.3"3/4"Inside PipeAluminum€882.22
B27299818"17.7"18.3"18"17.7" to 18.3"3/4"Inside PipeAluminum€1,223.21
CHERNE -

Inside-Of-Pipe Gripper Plugs

StyleModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangeHeightPlug LengthHead TypePrice (ex. VAT)
A2702964"3 4/5"4.06"4"3.8" to 4.06"2 1/2"2 1/2"Wing Nut€15.25
A2702536"5.77"6 2/25"6"5.77" to 6.08"3 3/4"3 3/4"Wing Nut€43.53
B2702888"7.7"8.03"8"7.7" to 8.03"3 3/4"3 3/4"Wing Nut€78.86
CHERNE -

Petro Econ-O-Grip Plugs

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeRangeHeightPlug LengthHead TypePrice (ex. VAT)
A2733181 11/25"1.65"-1 1/2"1.44" to 1.65"2 14/25"2 14/25"Wing Nut€20.42
B2733281 24/25"2 1/4"2"2"1.96" to 2.25"2.62"2.62"Wing Nut€23.07
A2733382.86"3 1/4"3"3"2.86" to 3.25"2 16/25"2 16/25"Wing Nut€37.49
A2733483.78"4.3"4"4"3.78" to 4.3"3 1/4"3 1/4"Wing Nut€44.40
A2733584.62"5.3"5"5"4.62" to 5.3"3.55"3.55"Wing Nut€70.29
A2733685.62"6 2/5"6"6"5.62" to 6.4"3.19"3.19"Wing Nut€76.06
StyleModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangeHeightPlug LengthHead TypePrice (ex. VAT)
A2705282"2 1/4"2.45"2"2.25" to 2.45"1.9"1.9"Wing Nut€13.08
A2705383"3 11/25"3.53"3"3.44" to 3.53"2 2/5"2 2/5"Wing Nut€19.38
A2705484"4.41"4.53"4"4.41" to 4.53"2 2/5"2 2/5"Wing Nut€23.67
CHERNE -

I-Series Test-Ball Plugs

StyleModelFor Maximum Pipe Inside DiameterFor Minimum Pipe Inside DiameterFor Pipe SizeMaximum Back Pressure (air)Deflated Dia.Deflated LengthApplicationBody Surface StylePrice (ex. VAT)
A31012812 1/4"5 1/2"--5.41"25"Blocking, Pipe Plug, TestingSmooth€1,072.17
B21012812 1/4"7 1/2"--6.85"19 4/5"Blocking, Pipe Plug, TestingSmooth€1,244.39
A31016816 1/4"7 1/2"--6.41"28"Blocking, Pipe Plug, TestingSmooth€1,164.36
C21018818 1/4"10 3/4"--10 1/2"25"Blocking, Pipe Plug, TestingSmooth€1,890.78
D69424824 1/4"11"12" to 24"15 psi11.9"37"For Underground Waterworks (Above 6 In Dia.)Smooth€3,232.68
A31024824 1/4"11"--10.38"37"Blocking, Pipe Plug, TestingSmooth€1,974.75
E31044850"20 1/2"24" to 48"10 psi19.1"84 1/2"Blocking, Pipe Plug, TestingSmooth€7,186.74
F31096896 1/4"---43"128"Blocking, Pipe Plug, TestingTextured€23,670.05
RFQ
CHERNE -

MS2 Long Test Ball Plugs

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated DiameterDeflated LengthMaterialRangeFor Maximum Pipe SizePrice (ex. VAT)
A2745181 3/4"3 1/4"1.58"1.58"19 11/25"Rubber1.75" to 3.25"3"€165.75
B2745262 3/4"4 1/4"2.38"2.38"23 3/4"Rubber2.75" to 4.25"4"€219.93
B2745343 1/2"6 1/4"3 1/4"3 1/4"26.62"Natural Rubber3.5" to 6.25"6"€479.53
CHERNE -

Monitor Well Locking Plugs

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeRangeHeightPlug LengthHead TypePrice (ex. VAT)
A2716481"1.38"-1" to 1.25"1" to 1.38"2 1/2"2 1/2"Lockable Handle€29.55
B2716751.9"2.31"2"2"1.9" to 2.31"2 1/2"2 1/2"Lockable Handle€35.53
A2716692 4/5"3.1"3"3"2.8" to 3.1"2 3/5"2 3/5"Lockable Handle€38.87
C2716833 4/5"4.38"4"4"3.8" to 4.38"3"3"Lockable Handle€41.71
A2716915.77"6 2/25"6"6"5.77" to 6.08"3.98"3.98"Lockable Handle€103.17
A2717357 19/25"8.03"8"8"7.76" to 8.03"3.98"3.98"Lockable Handle€207.62
StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated DiameterDeflated LengthRangeFor Maximum Pipe SizeFor Minimum Pipe SizePrice (ex. VAT)
A2690087 1/4"10 1/4"6.94"6.94"14 22/25"7.25" to 10.25"10"8"€720.50
A26902810.62"15 1/4"10 1/4"10 1/4"17 22/25"10.62" to 15.25"15"12"€1,342.42
CHERNE -

Econ-O-Grip Plugs

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeRangeHeightPlug LengthNominal SizeHead TypePrice (ex. VAT)
A2715191 11/25"1.65"-1.44" to 1.65"2 14/25"2 14/25"-Wing Nut€4.04
B2715271 24/25"2 1/4"2"1.96" to 2.25"2.62"2.62"2"Wing Nut€7.67
A2715352.86"3 1/4"3"2.86" to 3.25"2 16/25"2 16/25"3"Wing Nut€7.87
A2715433.78"4 1/2"4"3.78" to 4.5"3 1/4"3 1/4"4"Wing Nut€9.95
A2715514.62"5.3"5"4.62" to 5.3"3.55"3.55"5"Wing Nut€16.57
A2715785.62"6 2/5"6"5.62" to 6.4"3.19"3.19"6"Wing Nut€20.47
CHERNE -

Muni-Ball Plugs, Single Size

StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated DiameterMaterialRangeFor Use OnAir Connection GenderBypass Thread GenderPrice (ex. VAT)
A2620101 22/25"2 1/4"1 3/4"Rubber1.88" to 2.25"SewersFemaleFemale€252.65
A2620081.49"1 22/25"1 2/5"Rubber1.49" to 1.88"SewersMaleMale€243.74
B2622582.62"3 1/4"2 1/2"Natural Rubber2.62" to 3.25"Piping SystemsFemaleFemale€352.65
A2620483 1/4"4 1/4"3.13"Rubber3.25" to 4.25"SewersFemaleFemale€271.31
C2620644 1/2"6 1/4"4 1/2"Rubber4.5" to 6.25"SewersMaleFemale€348.55
D2620807"8 1/4"6 3/4"Rubber7" to 8.25"Piping SystemsMaleFemale€429.88
A2621109"10 1/4"8 3/4"Natural Rubber9" to 10.25"Piping SystemsMaleFemale€540.62
A26212910 1/2"12 1/4"10 1/4"Natural Rubber10.5" to 12.25"Piping SystemsMaleFemale€677.32
E26213714"16"13 3/4"Natural Rubber14" to 16"Piping SystemsMaleFemale€1,105.62
StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeRangeHeightPlug LengthHead TypePrice (ex. VAT)
A2701682 1/5"2 1/2"2"2"2.2" to 2.5"1.9"1.9"Hex Nut€19.62
A2701783.23"3 1/2"3"3"3.23" to 3.5"2 1/5"2 1/5"Hex Nut€18.99
A2701383.78"4 1/4"-3 1/2"3.78" to 4.25"2 1/5"2 1/5"Hex Nut€23.38
A2701884.22"4 3/5"4"4"4.22" to 4.6"2 1/5"2 1/5"Hex Nut€26.22
StyleModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated LengthFor Maximum Pipe SizeFor Minimum Pipe SizeMaximum Back Pressure (water)MaterialPrice (ex. VAT)
A3191285 1/2"12 1/4"5.41"25"12"6"Not ApplicableAluminum, Rubber€921.79
A2191287"12 1/4"6.85"18 1/2"12"8"Not ApplicableAluminum, Rubber€1,171.19
A21918810 3/4"18 1/4"10 3/4"25"18"12"Not ApplicableAluminum, Rubber€2,135.86
CHERNE -

Mechanical Cleanout Plugs

StyleModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterMaximum Back Pressure (air)HeightHead TypePlug Seal LocationPlate MaterialPrice (ex. VAT)
A2711282"2"2"65 psi12 1/2"Long Reach HandleInside PipeGalvanized Steel€56.00
B2710383"3"3"44 psi-Long Reach HandleInside PipeGalvanized Steel€63.66
B2710484"4"4"65 psi13.9"Long Reach HandleInside PipeGalvanized Steel€83.25
CHERNE -

Jet-Ball Pipeline Cleaning Balls

StyleModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.For Maximum Pipe SizeFor Inside Dia.For Minimum Pipe SizePlug LengthPrice (ex. VAT)
A2542076" to 10"5.87"10 1/4"5.62"10"5.87" to 10.25"6"6"€559.56
B25421510" to 14"8 3/4"14 1/4"8 1/2"14"8.75" to 14.25"10"10"€700.43
12

We are here to help!

Looking for a part not listed here?