PARKER Pilot Air Control Valves

Compressed air operated pneumatic control valves suitable for fluid flow regulation in medical, processing, automotive servicing and refining applications. CE marked to ensure reliability; selected models come with NEMA 4 rated enclosures for leak-tight seal and abrasion resistance

Filter

StyleModelMPNPrice (ex. VAT)
AK085902549K085902549€823.36
AK085902553K085902553€816.54
AK185902549K185902549€825.02
AK185902553K185902553€847.34
PARKER -

Air Pilot Valves

StyleModelNumber Of PositionsNumber Of WaysHeightCoefficient Of VolumeCvMax. Temp. RangeTemp. RangePilot Npt Port SizePrice (ex. VAT)
AU131B02NDAB--------€137.57
BU131B01NDAF--------€134.06
AU131B02NDAF--------€136.46
AU131B01NDAB--------€132.69
CN3249109122-23.323.30°F to +125°F0°F to +125°F0.25"€1,072.38
DN3153904553227 1/2"----0.25"€1,070.31
EB642000XXA241.89"2.72.75°F to 120°F+5°F to +120°F0.125"€350.04
FB6X2000XXA231.89"2.72.75°F to 120°F+5°F to +120°F0.125"€269.73
FB632000XXA241.89"2.72.75°F to 120°F+5°F to +120°F0.125"€280.14
EB340000XXC241.13"0.750.75°F to 120°F+5°F to +120°F-€206.17
EB743000XXA242 17/25"5.95.95°F to 120°F+5°F to +120°F0.125"€515.41
FB7X3000XXA232 17/25"5.95.95°F to 120°F+5°F to +120°F0.125"€437.10
FB733000XXA242 17/25"5.95.95°F to 120°F+5°F to +120°F0.125"€447.43
EB541000XXC241.89"1.41.45°F to 120°F+5°F to +120°F0.125"€242.77
GN3153904553227 1/2"-----€695.22
FB5K1000XXC231.89"1.41.45°F to 120°F+5°F to +120°F0.125"€197.96
FB531000XXC241.89"1.41.45°F to 120°F+5°F to +120°F-€196.81
EB844000XXA242 17/25"775°F to 120°F+5°F to +120°F0.125"€593.18
FB8X4000XXA232 17/25"775°F to 120°F+5°F to +120°F0.125"€518.65
FB834000XXA242 17/25"775°F to 120°F+5°F to +120°F0.125"€502.89
FB3K0000XXC231.13"0.750.75°F to 120°F+5°F to +120°F-€133.32
FB330000XXC241.13"0.750.75°F to 120°F+5°F to +120°F-€159.98
EB581000XXC341.89"1.11.15°F to 120°F+5°F to +120°F0.125"€291.87
EB884000XXA342 17/25"6.66.6+5°F to +120°F-0.125"€667.11
EB682000XXA341.89"2.12.15°F to 120°F+5°F to +120°F0.125"€455.58
StyleModelMPNPrice (ex. VAT)
AP32TA14PPNP32TA14PPN€457.74
RFQ
AP32TA14SCNA2CNP32TA14SCNA2CN€520.38
RFQ
StyleModelHeightCoefficient Of VolumeCvActuator/returnTypeNumber Of PositionsNumber Of WaysTemp. RangePrice (ex. VAT)
AN314310914.78"3.63.6Air Pilot/Air ReturnNormally Closed220°F to +125°F€388.32
AN314410914.78"3.83.8Air Pilot/Air ReturnNormally Closed220°F to +125°F€383.26
AN314610915 14/25"9.38.2Air Pilot/Air ReturnNormally Closed220°F to +125°F€583.03
AN314710915 14/25"9.39.3Air Pilot/Air ReturnNormally Closed220°F to +125°F€583.81
StyleModelTypeCoefficient Of VolumeCvHeightActuator/returnNumber Of PositionsNumber Of WaysMax. Temp. RangePrice (ex. VAT)
AN35431091Normally Closed3.63.64.78"Air Pilot/Air Return230°F to +125°F€390.11
AN35441091Normally Closed3.83.84.78"Air Pilot/Air Return230°F to +125°F€382.89
AN35461091Normally Closed9.38.25 14/25"Air Pilot/Air Return230°F to +125°F€575.34
AN35471091Normally Closed9.39.3-Air Pilot/Air Return230°F to +125°F€583.59
AN36481091Normally Closed23.323.3-Air Pilot/Air Return230°F to +125°F€1,070.31
AN36491091Normally Closed23.323.3-Air Pilot/Air Return230°F to +125°F€1,057.11
AN37431091Normally Open3.63.6-Air Pilot/Air Return230°F to +125°F€395.99
AN37441091Normally Open3.83.84.78"Air Pilot/Air Return230°F to +125°F€388.56
AN37461091Normally Open9.38.2-Air Pilot/Air Return230°F to +125°F€605.52
AN37471091Normally Open9.39.3-Air Pilot/Air Return230°F to +125°F€602.92
AN38481091Normally Open23.323.3-Air Pilot/Air Return230°F to +125°F€1,090.50
AN38491091Normally Open23.323.3-Air Pilot/Air Return230°F to +125°F€1,090.50
PARKER -

P3YS Series Global Soft Start Valves, High Flow

Parker P3YS Series global soft start valves help to gradually increase pressure to the equipment up to the set point before fully opening the airline pressure, thus preventing damage that might occur during machine startup. These units feature modular design with integrated ports through which air pressure is supplied. They have 3-way 2-position configuration, ensuring a controlled pressure introduction to prevent damage to internal components. They further come with a robust and lightweight aluminium housing that includes a piston which opens up when the supply reaches to a maximum of 60 percent. The ramp-up time can be achieved by adjusting the needle valve to a set value to switch over the pressure range for safe operation. Choose from a wide range of these valves, available in BSPP and NPT type connections.

StyleModelMPNPrice (ex. VAT)
AP3YSA16Y0NP3YSA16Y0N€626.55
RFQ
AP3YSA18Y0NP3YSA18Y0N€626.55
RFQ
AP3YSA96Y0NP3YSA96Y0N€626.55
RFQ
AP3YSA98Y0NP3YSA98Y0N€626.55
RFQ
PARKER -

P32D Series Global Dump Valves

Parker P32D Series global dump valves are remotely operated valves designed to automatically shut off upstream pressure and exhaust downstream pressure when pilot pressure is released. They are operated by an externally controlled valve in a normally closed position, until the holding signal is removed. These valves have 3-port connections and bi-directional flow control. They are ideal for machining, manufacturing, automation, moulding, packaging & processing applications. Choose between air pilot controlled and 24VDC solenoid controlled valves on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
AP32DA14PPNP32DA14PPN€328.68
RFQ
AP32DA14SCNA2CNP32DA14SCNA2CN€383.47
RFQ
PARKER -

Global Soft Start Valves, P32S Series

Parker P32S Series global compact soft start valves offer 2-way, 2-position functions for safe introduction of pressure to machines & systems, thereby preventing damage. They permit pressure to gradually increase on initial set-up points before fully opening to deliver full air line pressure. The integrated needle valves in the covers adjust ramp-up time to reach switch over-pressure. These electromechanically operated valves have a modular design with 1/2 inch integral ports to allow fluid to pass through.

StyleModelMPNPrice (ex. VAT)
AP32SA14PPNP32SA14PPN€389.88
RFQ
AP32SA14SCNA2CNP32SA14SCNA2CN€413.52
RFQ
AP32SA14Y0NP32SA14Y0N€292.17
RFQ
StyleModelMPNPrice (ex. VAT)
AK065903549K065903549€704.71
AK065903553K065903553€689.05
PARKER -

Blocking Valves, Zinc Alloy Body, BSPP / NPT Port Type

Parker blocking valves are designed for cutting the supply and exhaust of a cylinder and preventing damage to personnel and equipment in an event of pressure loss. These single acting spring return valves require a pneumatic pilot signal to keep the passage open for free flow of air stream, gas or a liquid. However, in the absence of this pilot signal, the internal spring closes the blocking valve bubble to prevent any potential damage. They are positioned at each end of the cylinder to freeze the location and prevent unwanted gravity-induced motion during the shutdown. These valves have a pressure rating of 150 PSI and are perfect for tool protection, horizontal indexing or intersection stop applications. Choose from a wide range of these blocking valves, available in 1/2, 1/8, 3/8 and 1/4 inch port sizes.

StyleModelMPNPrice (ex. VAT)
APWBA1468PWBA1468€164.85
RFQ
APWBA1469PWBA1469€164.85
RFQ
APWBA1483PWBA1483€184.02
RFQ
APWBA1489PWBA1489€184.02
RFQ
APWBA1493PWBA1493€184.02
RFQ
APWBA1822PWBA1822€258.87
RFQ
APWBA1833PWBA1833€184.02
RFQ
APWBA1898PWBA1898€161.65
RFQ
APWBA1899PWBA1899€161.65
RFQ
APWBA3412PWBA3412€253.84
RFQ
APWBA3468PWBA3468€161.65
RFQ
APWBA3469PWBA3469€157.15
RFQ
APWBA3493PWBA3493€180.79
RFQ
APWBA3822PWBA3822€258.87
RFQ
APWBA3833PWBA3833€180.79
RFQ
APWBA3888PWBA3888€161.65
RFQ
APWBA3899PWBA3899€157.15
RFQ
APWBA38227PWBA38227€258.49
RFQ
APWBA38337PWBA38337€190.12
RFQ
APWBA38887PWBA38887€170.24
RFQ
APWBA38997PWBA38997€170.24
RFQ
StyleModelMPNPrice (ex. VAT)
AP31DA12PPNP31DA12PPN€237.38
RFQ
AP31DA12SGNC2CNP31DA12SGNC2CN€292.17
RFQ
PARKER -

P31T Series Global Dump Valves, Mini, 1/4 Inch Port Size

Parker P31T Series global mini soft start / dump valves allow safe initial pressure flow to the machines or systems. These units feature solenoid or air pilot type actuator that allows gradual pressure building to the preset point to deliver full air line pressure, thus eliminating the risk of any damage to tools. They can be mounted by utilising a modular connector to other P31 Series global air preparation systems. Choose from an extensive range of these global soft start / dump valves, available in BSPP, BSPT and NPT port variants.

StyleModelMPNPrice (ex. VAT)
AP31TA12PPNP31TA12PPN€291.08
RFQ
AP31TA12SGNC2CNP31TA12SGNC2CN€326.88
RFQ
StyleModelMPNPrice (ex. VAT)
AP31SA12PPNP31SA12PPN€283.91
RFQ
AP31SA12SGNC2CNP31SA12SGNC2CN€292.17
RFQ
PARKER -

Global Soft Start / Dump Valves, P3YT Series

Parker P3YT Series global soft start / dump valves offer 3-way, 2-position functions to automatically dump downstream pressure on loss of pilot signals. They prevent damage to the systems and deliver full air line pressure. The main valve spools open when downstream pressure reaches 60% of the supply, allowing full flow through the valves. These valves can be attached to supply piping to ensure the pilot valves receive sufficient pressure, and have 1/2 inch ports to allow fluid to pass through them. They include silencers to vent pressurised air into the atmosphere.

StyleModelMPNPrice (ex. VAT)
AP3YTA16SCNA2CNP3YTA16SCNA2CN€1,118.84
RFQ
AP3YTA16SCNB2CNP3YTA16SCNB2CN€1,118.84
RFQ
AP3YTA18PPNP3YTA18PPN€1,118.84
RFQ
AP3YTA18SCNA2CNP3YTA18SCNA2CN€1,118.84
RFQ
AP3YTA18SCNB2CNP3YTA18SCNB2CN€1,118.84
RFQ
PARKER -

Logic Control Valve, Pneumatic, Normally Closed, 3-8 bar

ModelItemPrice (ex. VAT)
PRTB10BT6QRD€346.20
See Details
PARKER -

Dump Valve, Soft Start, BSPP, 232 psig

ModelItemPrice (ex. VAT)
P3XTA14PPNBT7HDH€740.03
See Details

We are here to help!

Looking for a part not listed here?