Personnel Lifts

Filter

BALLYMORE -

Personnel Lift

StyleModelLoad CapacityDrivePower SourceClosed HeightOverall LengthCaster Dia.Platform WidthOutrigger Footprint LengthPrice (ex. VAT)
APS12S---------
RFQ
BPS15---------
RFQ
APS12---------
RFQ
BPS15S---------
RFQ
CREBEL-10300 lbs.DriveableElectric62"---62"€29,420.07
DBL-315300 lbs.Push AroundHydraulic Hand Pump78"65"6"28"65"€6,279.88
EMR-28-AC500 lbs.Push Around--75"8"-75"€21,831.62
RFQ
FDMSL-26500 lbs.YesBattery92"98"-32"No Outriggers€41,173.69
GBMML-9500 lbs.NoBattery55"48"6"-No Outriggers€11,157.80
HDMSL-19500 lbs.YesBattery86"74"-29"No Outriggers€32,668.70
DMR-28-DC500 lbs.Push AroundBattery7 ft.75"8"36"75"€22,216.86
EMR-24-AC500 lbs.Push Around---8"-75"€18,848.87
RFQ
DMR-15-DC500 lbs.Push AroundBattery78"75"8"36"75"€12,966.41
IDMSL-12500 lbs.YesBattery77"57"-28"No Outriggers€32,139.30
JDSL-45500 lbs.YesBattery102"112"16"44"No Outriggers€108,825.02
DMR-24-DC500 lbs.Push AroundBattery79"75"8"36"75"€18,729.57
EMR-15-AC500 lbs.Push Around---8"-75"€12,581.18
RFQ
EMR-20-AC500 lbs.Push Around---8"-75"€15,535.72
RFQ
IDMSL-10500 lbs.YesBattery73"57"-28"No Outriggers€28,892.61
JDSL-40550 lbs.YesBattery102"98"16"44"No Outriggers€58,304.17
JDSL-32700 lbs.YesBattery8 ft.98"16"44"No Outriggers€52,681.41
JDMSL-26(W)1000 lbs.YesBattery92"98"16"32"No Outriggers€55,204.53
GENIE -

Personnel Lift

StyleModelPower SourceLoad CapacityDriveOverall LengthPlatform WidthClosed HeightOverall WidthGross Vehicle Weight
AZ-33/18--------
RFQ
BAWP-36S ACAC350 lbs.No55"26"109"29"1017 lbs.
RFQ
CAWP-25S ACAC350 lbs.No51 1/2"26"78"29"727 lbs.
RFQ
DAWP-25S DCDC350 lbs.No51 1/2"26"78"29"817 lbs.
RFQ
EAWP-36S DCDC350 lbs.No55"26"109"29"1107 lbs.
RFQ
FGR-20 W/ GATED EXT DECKDC350 lbs.Yes53"-78"32"2451 lbs.
RFQ
GGR-12DC500 lbs.Yes53"29 1/2"62"29 1/2"1581 lbs.
RFQ
HGR-20DC350 lbs.Yes53"29 1/2"-31 1/2"2451 lbs.
RFQ
VESTIL -

EOP Series Electric Order Pickers

StyleModelPlatform WidthCaster Dia.Base LengthBase WidthCapacityCaster MaterialHeightLengthPrice (ex. VAT)
AEOP-5001.67 ft.8"4.12 ft.2.56 ft.500 lbs.Polyurethane70 7/8"49.437"€9,527.18
BEOP-4401.79 ft.6"3.33 ft.1.92 ft.440 lbs.Poly On Poly48 3/4"41.062"€5,553.86
StyleModelMPN
APS12DPS12D
RFQ
APS12DSPS12DS
RFQ
VESTIL -

WORK PLAT W/CASTERS 84 Inch BACK And DUAL ENT 36X36

ModelItemPrice (ex. VAT)
WP-3636-CA-84B-DDCY7MLE€820.90
VESTIL -

WORK PLAT W/CASTERS 84 Inch BACK And DUAL ENT 48X48

ModelItemPrice (ex. VAT)
WP-4848-CA-84B-DDCY7MCJ€1,013.95
VESTIL -

LOW PROFILE HEFTI-LIFT 64X59

ModelItemPrice (ex. VAT)
HYD-5-LPCY7KRC€1,528.30
VESTIL -

WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X48

ModelItemPrice (ex. VAT)
WP-3648-CA-DDCY7MFF€861.17
VESTIL -

WORK PLAT W/CASTERS 84 Inch BACK And DUAL ENT 36X48

ModelItemPrice (ex. VAT)
WP-3648-CA-84B-DDCY7LZU€887.80
VESTIL -

47 Inch 12VDC Roll Lifter Transporter

ModelItemPrice (ex. VAT)
HYD-ROLL-47-DCCY7LQJ€7,232.99
VESTIL -

WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48

ModelItemPrice (ex. VAT)
WP-4848-CA-DDCY7LKX€911.07
VESTIL -

WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36

ModelItemPrice (ex. VAT)
WP-3636-CA-DDCY7KZN€779.55
BALLYMORE -

Personnel Lift

ModelItemPrice (ex. VAT)
BL-C14CH6NMX€7,213.31
SUMNER -

25 Feet 5-1/8 Inch x 31-1/4 Inch Size, Material Lift, Load Cap. 650 lb

ModelItemPrice (ex. VAT)
783703CY7MHY-
RFQ
SUMNER -

11 Feet 7-1/8 Inch x 31-1/4 Inch Size, Material Lift, Load Cap. 1000 lb

ModelItemPrice (ex. VAT)
783700CY7LWQ-
RFQ
SUMNER -

12 Feet 11-3/8 Inch x 31-1/4 Inch Size, Contractor Lift, Load Cap. 650 lb

ModelItemPrice (ex. VAT)
783650CY7LZZ-
RFQ
SUMNER -

23 Feet 9-3/8 Inch x 31-1/4 Inch Size, Contractor Lift, Load Cap. 650 lb

ModelItemPrice (ex. VAT)
783652CY7LKU-
RFQ
BALLYMORE -

Power Stocker Lifts Battery 650 lb Capacity

ModelItemPrice (ex. VAT)
PS15DS-
RFQ
SUMNER -

16 Feet Material Lift, Load Cap. 800 lb. Wheel Kit And Stabilizer Legs not included

ModelItemPrice (ex. VAT)
783701CY7MFW-
RFQ
SUMNER -

20 Feet 9-3/4 Inch x 31-1/4 Inch Size, Material Lift, Load Cap. 800 lb

ModelItemPrice (ex. VAT)
783702CY7LGM-
RFQ
BALLYMORE -

Pushable Mobile Vertical Lift 300 lb.

ModelItemPrice (ex. VAT)
BMVL-30AH8CVT€17,715.43
RFQ
12

Personnel Lifts

Personnel lifts are ideal for jobs that exceed the capabilities of a normal ladder. Electrical scissor lifts are used for lifting elevated work platforms in large warehouses or workshops. Raptor Supplies offers a wide range of personnel lifts from brands like Ballymore, Cotterman, Genie, Grainger and Vestil. In addition to personnel lifts, push around aerial lifts & power stockers are also available.Ballymore personnel lifts can lift loads up to 500 lb to heights of 15, 19, 24 or 28 feet. They feature a built-in ladder with flat, skid-resistant treads & grab rails to provide access to the platform in the fully lowered position. These lifts have non-marking, 8-inch casters for manoeuvrability and levelling jacks to secure the unit to the floor & compensate for uneven surfaces. These ANSI compliant lifts are equipped with a 28 x 36 inch platform which can easily accommodate 2 workers. Personnel lifts from Vestil allow fast access to materials at elevated locations. These lifts feature a compact design to manoeuvre in tight spaces and provide elevator activation with a push-button. They come equipped with bubble levels FOR proper levelling and safety stops to prevent the platform from accidentally lowering during maintenance.

We are here to help!

Looking for a part not listed here?