Parking Curb And Speed Bump Accessories

Filter

VESTIL -

CS Series Car Stops

Vestil CS Series car stops protect people and property from drivers in dangerous areas. These are constructed of 100% recycled plastic that provides resistance against marring by oil, road salt, sunlight and chemicals. They come in highly visible colours, such as yellow, grey, white and blue that draws attention and slows traffic. All the units have pre-drilled mounting holes to make installation quick and easy. These car stops can be removed for seal coating, snow removal, or change of location.

StyleModelColorLengthWidthHeightNumber Of Mounting HolesMaterialTraffic Control TypePrice (ex. VAT)
ACS-S72-BBlue72"6"4"3PlasticParking Block€116.52
BCS-TB96-BBlue96"10"7"4Plastic-€399.86
CCS-33-BBlue72"6"-3PlasticParking Block€95.36
DCS-33-GGray72"6"-3PlasticParking Block€95.36
ECS-S48-GGray48"6"4"2Plastic-€88.02
FCS-S72-GGray72"6"4"3PlasticParking Block€116.52
GCS-33-WWhite72"6"3 1/4"3Plastic-€95.36
HCS-S48-WWhite48"6"4"2Plastic-€88.02
ICS-TB96-WWhite96"10"7"4Plastic-€399.86
JCS-33-YYellow72"6"-3PlasticParking Block€95.36
KCS-S48-YYellow48"6"4"2Plastic-€88.02
LCS-S72-YYellow72"6"4"3PlasticParking Block€116.52
VESTIL -

CS Series Anchor Plates

StyleModelMaterialLengthWidthNumber Of Mounting HolesColorHeightPrice (ex. VAT)
ACS-GD-3Stainless Steel, Steel5"5"3Silver0.062"€31.70
BCS-GD-4Steel7"8"4Silver-€42.39
CCS-GD-2Steel7"5"2Silver--
RFQ
VESTIL -

RSH Series Speed Hump Middle Sections

StyleModelHeightLengthCapacityNumber Of AnchorsNumber Of BoltsNumber Of SpikesColorMaterialPrice (ex. VAT)
ARSH-108-M-A1 3/8"19.187"40000 lbs.--2BlackRubber€80.59
BRSH-108-M-C1 3/8"19.187"40000 lbs.22-BlackRubber€66.72
CRSH-120-M-C2.437"20.312"60000 lbs.33-BlackRubber€117.58
DRSH-120-M-A2.437"20.312"60000 lbs.--3BlackRubber€122.99
VESTIL -

CS Series Concrete Car Stop Hardware Kits

StyleModelColorNumber Of Mounting HolesMaterialHeightWidthNumber Of SpikesTape WidthTape TypePrice (ex. VAT)
ACS-AK-3Gray3-12 1/2"6"34"Butyl€27.47
BCS-33-KIT-3Silver3Steel-----€20.13
CCS-33-KIT-4Silver4Steel-----€30.60
DCS-33-KIT-2Silver2Steel-----€15.87
VESTIL -

RSH Series Female End Caps

StyleModelHeightLengthWidthCapacityNumber Of AnchorsNumber Of BoltsNumber Of SpikesColorPrice (ex. VAT)
ARSH-108-EF-A1 3/8"8 7/8"23 1/2"40000 lbs.--2Black€45.59
BRSH-108-EF-C1 3/8"8 7/8"23 1/2"40000 lbs.22-Black€34.89
CRSH-120-EF-C2.437"10.437"35 1/4"60000 lbs.33-Black€63.56
DRSH-120-EF-A2.437"10.437"35 1/4"60000 lbs.--3Black€69.88
VESTIL -

SB Series Glue Down Hardware Kits

StyleModelColorHeightLengthWidthWasher Dia.Bolt Dia.Plate MaterialPlate SizePrice (ex. VAT)
ASB-36-GDKSilver4"9"5"1/2"3/8"Steel5" x 5"€46.65
BSB-108-GDKSilver4"9"5"1/2"3/8"Steel5" x 5"€59.24
CSB-48-GDKSilver4"9"5"1/2"3/8"Steel5" x 5"€32.77
VESTIL -

RSH Series Male End Caps

StyleModelHeightLengthWidthCapacityNumber Of AnchorsNumber Of BoltsNumber Of SpikesMaterialPrice (ex. VAT)
ARSH-108-EM-C1 3/8"9.468"23 1/2"40000 lbs.22-Rubber€34.89
BRSH-108-EM-A1 3/8"9.468"23 1/2"40000 lbs.--2Rubber€45.45
CRSH-120-EM-A2.437"11.187"35 1/4"60000 lbs.--3Rubber€69.88
DRSH-120-EM-C2.437"11.187"-60000 lbs.33-Rubber€63.54
VESTIL -

CS Series Anchor Kits

Vestil CS Series anchor kits are used to securely fasten machinery, racks and structures to the ground, preventing movement or tipping during operation or external forces. By providing reliable anchoring solutions, these anchor kits help prevent accidents, maintain operational efficiency and comply with safety regulations. They are essential for safeguarding personnel, equipment and property, ensuring a secure environment in dynamic workspaces where stability is crucial for optimal performance. These anchor kits feature steel construction for structural rigidity. They include 4 heavy-duty anchors, bolts & washers and are equipped with locking mechanisms that minimise vibrations and prevent unintentional disengagement, ensuring continuous stability. They are available in sets of 2, 3 and 4 number of anchors.

StyleModelNumber Of AnchorsNumber Of BoltsColorMaterialBolt Dia.Bolt LengthPrice (ex. VAT)
ACS-HD-AK-222SilverSteel0.312"4 1/4"€60.30
BCS-HD-AK-336SilverSteel0.312"4 1/4"€87.97
CCS-HD-AK-448SilverSteel0.312"4 1/4"€115.50
VESTIL -

SBRY Series Speed Bump End Caps

StyleModelHeightLengthWidthColorMaterialTraffic Control TypePrice (ex. VAT)
ASBRY-CAP-C3.687"11 3/4"7 3/4"BlackRubberSpeed Bump€53.01
BSBRY-CAP-A7 1/8"14 1/2"11 3/4"BlackRubberSpeed Bump€53.01
VESTIL -

SB Series Asphalt Hardware Kits

StyleModelColorMaterialHeightLengthWidthNumber Of SpikesTape LengthSpike HeightPrice (ex. VAT)
ASB-108-AKGrayRubber, Steel4"9"5"518"12 1/2"€56.20
BSB-36-AKGrayRubber, Steel6"13"7"412"12 1/2"€40.15
CSB-48-AKSilverPlastic6"13"7"38"12 1/2"€32.85
StyleModelMaterialPrice (ex. VAT)
AAT2512VMMetal€146.92
AAT2514VMMetal€194.73
VESTIL -

CS Series Asphalt Car Stop Hardware Kits

StyleModelNumber Of Mounting HolesNumber Of PiecesColorSpike HeightSpike Head WidthSpike LengthSpike WidthTape MaterialPrice (ex. VAT)
ACS-AK-223Gray12 1/2"1"1"1/2"Butyl€21.19
BCS-AK-445Gray12 1/2"1"1"1/2"Butyl€34.97
VESTIL -

Reflective Speed Bump Sign, 11.75 Inch x 9.75 Inch Size

ModelItemPrice (ex. VAT)
SBS-1012AG7YKC€13.77
VESTIL -

End Caps for Standard Speed Bumps

ModelItemPrice (ex. VAT)
SBE-12AG7YHF-
RFQ

We are here to help!

Looking for a part not listed here?