Panel Screw Retainers

Filter

APPROVED VENDOR -

Stainless Steel Screw Retainers

StyleModelInside Dia.Outside Dia.ThicknessMaterialFinishGradeFor Screw SizePrice (ex. VAT)Pkg. Qty.
ACW20.112"0.171"0.01"Stainless SteelPlainGrade 18-8#6-32€19.1425
BCW93.8 mm8 mm0.32 mmStainless SteelPlainGrade 18-8-€27.5725

Panel Screw Retainers

Panel screw retainers are clips that are designed to hold screws in place on panels or other surfaces. They can be used in automotive, electronics and manufacturing applications. Choose from a wide range of these panel screw retainers available in 4.4 & 8 millimetre and 0.171 & 0.312-inch outside diameter variants on Raptor Supplies.

Frequently Asked Questions

What are the benefits of using panel screw retainers?

The use of panel screw retainers ensures that the screws remain in place and do not get loose or fall out over time, reducing the risk of damage or safety hazards. They are useful in applications where vibration or movement needs to be restricted.

How do I select the right panel screw retainer for my application?

The panel screw retainer must be compatible with the screw size and type, as well as the material and thickness of the panel or surface being secured.

How to ensure safety while using panel screw retainers?

  • Use panel screw retainers that are rated for the intended load capacity.
  • Install them properly and ensure they do not become disengaged.

How are retainers manufactured with passivated finish?

They are coated by a process called passivation. It is a chemical process that removes iron particles and other contaminants from the surface of the stainless steel, leaving a clean, smooth surface.

We are here to help!

Looking for a part not listed here?