EATON Panel Mount Circuit Breakers

Filter

EATON -

Circuit Breakers, CHB Series, Bolt-On Mount

Eaton circuit breakers offer protection by cutting off the electrical supply in the event of short-circuit and overload occurrences. They feature bolt-on mounting with line & load side lugs for hassle free installation. When combined with a mounting base, CHB breakers are also used for surface and DIN rail mount cable-in/cable-out applications. These bolt on circuit breakers feature a standard interrupting capacity of 10kA at 240V, ideal for reverse feed applications. They have a thermal-magnetic trip unit which provides both long-time & instantaneous trip functions and standard box lug terminals ideal for copper & aluminium wires. These bolt on circuit breakers are available in 1, 2 and 3 pole options on Raptor Supplies.

StyleModelNumber Of PolesWidthLengthHeightWire SizeCircuit Breaker TypeVoltage RatingTypePrice (ex. VAT)
ACHB130GF14 3/5"14 2/5"39"#14 AWG to 8 AWGChb120/240V-€279.38
BCHB220GF22"2"2"#14 AWG to 8 AWGChb120/240VCircuit Breaker-
RFQ
BCHB230GF22"3"2"#8 AWG to 4 AWGChb120/240VCircuit Breaker-
RFQ
StyleModelMPNPrice (ex. VAT)
ACB00002-4060CB00002-4060€6,876.76
RFQ
ACB00002-5007CB00002-5007€6,876.76
RFQ
ACB00002-5015CB00002-5015€6,876.76
RFQ
ACB00002-5020CB00002-5020€6,876.76
RFQ
ACB00002-5040CB00002-5040€6,876.76
RFQ
ACB00002-5060CB00002-5060€6,876.76
RFQ
ACB00002-5100CB00002-5100€6,876.76
RFQ
ACB00002-5125CB00002-5125€6,876.76
RFQ
ACB00003-2003CB00003-2003€7,831.38
RFQ
ACB00003-2007CB00003-2007€7,831.38
RFQ
ACB00003-2025CB00003-2025€7,831.38
RFQ
ACB00003-2040CB00003-2040€7,831.38
RFQ
ACB00003-2050CB00003-2050€7,831.38
RFQ
ACB00010-6050CB00010-6050€11,522.45
RFQ
ACB00010-6075CB00010-6075€11,522.45
RFQ
ACB00055-5400CB00055-5400€10,442.56
RFQ
ACB00055-5500CB00055-5500€10,442.56
RFQ
ACB00055-5600CB00055-5600€10,442.56
RFQ
ACB00055-5700CB00055-5700€10,442.56
RFQ
ACB00110-5600CB00110-5600€6,157.54
RFQ
ACB00110-5700CB00110-5700€6,157.54
RFQ
ACB00111-6800CB00111-6800€10,796.76
RFQ
EATON -

BW Series Main Circuit Breakers

Eaton BW Series main circuit breakers provide overcurrent and short circuit protection in single phase residential loadcentres. These main circuit breakers feature a non-interchangeable, thermal magnetic trip mechanism to open the circuit automatically at a predetermined current overload value and provide instantaneous & longtime protection. Eaton BW Series breakers are bolt on mounted in loadcentres to facilitate secure connection and installation in compact spaces. These main circuit breakers are available in 100, 125, 150, 175, 200 and 225A ratings on Raptor Supplies.

StyleModelAmpsWidthLengthHeightTypeNumber Of PolesVoltageFrame TypePrice (ex. VAT)
ABW2200-5 1/4"6 1/4"5"Plug-on Circuit Breaker2--€240.72
BBW2150-6 1/2"5 1/4"5 1/4"Plug-on Circuit Breaker2--€240.72
CBWH2200-5 1/4"6 1/4"5 1/4"Main Circuit Breaker2--€588.29
CBWH2125-5 1/4"6 1/4"5 1/4"Main Circuit Breaker2--€588.29
DBW2225-5 1/4"6 1/4"5"Plug-on Circuit Breaker2--€240.72
CBWH2100-5 1/4"6 1/4"5 1/4"Main Circuit Breaker2--€588.29
EBWH2150-5 1/4"6 1/4"5 1/4"Main Circuit Breaker2--€588.29
FBW2175-2"3.1"3.1"Plug-on Circuit Breaker2--€240.72
GBW2100100A----2240V-€240.72
HBW2125125A----2240VBW€240.72
EATON -

BWH Series Main Circuit Breakers

Eaton BWH Series main circuit breakers designed to cut the power supply when an imbalance between outgoing and incoming current is encountered. They are ideal for use in service-entrance applications. These main circuit breakers feature a bolt-on panel mounting design with flexible power feed connection to ensure secure installation in cramped spaces. They have an interrupt capacity of 25kA at 240VAC to prevent current overflow through the loads. They conform to UL & CSA standards for ensuring safe operation and are available in 100, 125, 150, 175, 200 & 225A current ratings on Raptor Supplies.

StyleModelAmpsNumber Of PolesFrame TypeVoltageVoltage TypeAic RatingPrice (ex. VAT)
ABWH2175175A2BW240VAC25 kAIC @ 240V€588.29
BBWH2225225A2BW240VAC25 kAIC @ 240V€588.29
EATON -

BAB Series Thermal Magnetic Circuit Breakers

StyleModelNumber Of PolesPhaseLengthWidthHeightVoltage RatingTrip TypeWire SizePrice (ex. VAT)
ABAB3055H--------€816.92
ABAB3050HV--------€1,415.93
ABAB3030H--------€203.10
BBAB2025V--------€357.91
CBAB2035H--------€163.09
ABAB3040H--------€211.76
ABAB3035H--------€223.81
DBAB2055H--------€667.83
EBAB2060H--------€800.84
FBAB2060V--------€331.40
GBAB3025H--------€223.81
HBAB2060--------€89.58
IBAB2090--------€174.14
JBAB2070H--------€1,068.63
KBAB2050--------€89.58
LBAB2030H---------
RFQ
MBAB2080--------€174.14
NBAB2030HT--2"2"2"240VNon Interchangeable-€1,017.00
ABAB3035HV--------€1,009.15
OBAB3020H--------€203.10
PBAB2020V--------€293.38
QBAB3100H--------€269.02
RBAB3060H--------€211.76
RBAB3060HV--------€1,061.46
SBAB2015H--------€129.76
EATON -

CH Series Thermal Magnetic Circuit Breakers

StyleModelWidthLengthHeightNumber Of PolesCircuit Breaker TypeTypeVoltage RatingWire SizePrice (ex. VAT)
ACHB120HM---------
RFQ
BCHB120GF0.7"3 3/5"2.7"1ChbGround Fault Circuit Breaker120/240V#14 AWG to 8 AWG€652.48
ACHB120HID4/5"3 1/5"2 3/5"1ChbGround Fault Circuit Breaker120/240V-€558.40
EATON -

CHB Series Thermal Magnetic Circuit Breakers

StyleModelNumber Of PolesWidthLengthHeightVoltage RatingWire SizeCircuit Breaker TypeTypePrice (ex. VAT)
ACHB170--------€393.60
BCHB140---------
RFQ
CCHB160--------€210.22
DCHB9T2---------
RFQ
ECHB270--------€455.38
FCHB2110--------€1,155.62
GCHB2125--------€1,155.62
HCHB215ST--------€1,846.27
ICHB220-1 1/2"3.7"3 2/5"120/240V#14 AWG to 8 AWGChbCircuit Breaker€223.23
FCHB2100--------€680.94
JCHB12014 1/2"8.3"4 2/5"120/240V#14 AWG to 8 AWGChbCircuit Breaker€107.73
KCHB11513.7"0.7"3 1/5"120/240V#14 AWG to 8 AWGChbCircuit Breaker€107.73
LCHB13010.7"3.3"3 1/5"120/240V#14 AWG to 8 AWGChbCircuit Breaker€107.73
MCHB12510.7"3.7"3 2/5"120/240V#14 AWG to 8 AWGChbCircuit Breaker€118.54
NCHB115GF14 3/5"14 2/5"39"120/240V#14 AWG to 8 AWGChbCircuit Breaker€279.38
OCHB15012 4/5"3.3"1 1/2"120/240V#8 AWG to 4 AWGChbCircuit Breaker€118.54
PCHB11010.7"3.7"3.3"120/240V#14 AWG to 8 AWGChbCircuit Breaker€107.73
QCHB24023.7"2.3"3 2/5"120/240V#8 AWG to 4 AWGChbCircuit Breaker€245.17
RCHB25023.1"3 4/5"1 4/5"120/240V#8 AWG to 4 AWGChbCircuit Breaker€245.17
SCHB26021 1/2"3 2/5"2.7"120/240V#8 AWG to 2 AWGChbCircuit Breaker€245.17
TCHB28023 3/5"5 4/5"1 2/5"120/240V#4 AWG to 1/0 AWGChbCircuit Breaker€793.96
UCHB29023 3/5"5 3/5"1 2/5"120/240V#4 AWG to 1/0 AWGChbCircuit Breaker€870.88
VCHB21021 1/2"3 2/5"2 3/5"120/240V#14 AWG to 8 AWGChbCircuit Breaker-
RFQ
WCHB23022.1"3.7"3 2/5"120/240V#14 AWG to 8 AWGChbCircuit Breaker€223.23
HCHB21521 1/2"3 3/4"3 1/2"120/240V#14 AWG to 8 AWGChbCircuit Breaker€223.23
EATON -

CHB Series Bolt-On Mount Circuit Breakers

StyleModelNumber Of PolesVoltageAmpsFrame TypeVoltage TypeAic RatingPrice (ex. VAT)
ACHB125GF1120V AC-CHBAC-€559.27
RFQ
ACHB130EPD1120V AC-CHBAC--
RFQ
ACHB120GF-OLD1120V AC-CHBAC--
RFQ
ACHB120EPD1120V AC-CHBAC--
RFQ
BCHB2100LONG2240V100ACHBAC--
RFQ
CCHB2100H2240V100ACHBAC--
RFQ
DCHB260GF2240V60ACHBAC10 kAIC @ 240V€583.66
RFQ
DCHB250GF2240V50ACHBAC10 kAIC @ 240V€583.66
RFQ
DCHB2452240V45ACHBAC10 kAIC @ 240V-
RFQ
DCHB250EPD2240V50ACHBAC10 kAIC @ 240V€583.66
RFQ
ECHB240GF2240V40ACHBAC10 kAIC @ 240V€680.94
DCHB2352240V35ACHBAC10 kAIC @ 240V-
RFQ
FCHB260ST2240V60ACHBAC--
RFQ
FCHB250ST2240V50ACHBAC--
RFQ
CCHB2252240V-CHBAC--
RFQ
CCHB220H22240V-CHBAC--
RFQ
FCHB215GF2240V-CHBAC--
RFQ

We are here to help!

Looking for a part not listed here?