VESTIL Pallet Jacks

Vestil pallet jacks / trucks and servers are ideal for short-distance transport of heavy loads and materials in warehouses and stockrooms. These pallet jacks feature a solid steel body for a maximum lifting capacity of 6000 lb. Standard units feature an emergency reverse belly switch to move the unit away from the operator until the switch is released and a built-in safety circuit that automatically disables the entire unit when the emergency reverse belly switch is activated. They are equipped with an electromagnetic disc brake with an automatic dead-man feature which gets activated upon the release of the handle. The brand’s fully-powered electric jacks have an ergonomic handle featuring an easy to operate throttle with unlimited adjustments of forward and reverse speeds. Some models are available with an LCD scale for weighing pallets and displaying the weight in 1 lb increments within the rated capacity of the trucks. Vestil all-terrain pallet trucks feature a hydrostatic transmission system comprising a hand-operated control lever for forward and reverse speed control actions and foam-filled drive & pneumatic steer wheels for maximum shock absorption. The brand’s fully-featured pallet jacks are equipped with reinforced triple-formed steel forks to offer greater strength than a standard single-formed fork. Choose from a wide variety of these Vestil jacks in fork lengths up to 96 inches, on Raptor Supplies.

Filter

VESTIL -

PM4 Series Low-Profile Pallet Trucks

StyleModelFork WidthMaterialDepthLoad CapacityFork LengthColorRoller Dia.Handle MaterialPrice (ex. VAT)Pkg. Qty.
APM4-2048-LP20 1/2"Steel61"4000 lbs.48"Red4 1/2"Steel€705.321
BPM4-2048-LP-6PKG20 5/8"Aluminum61"4000 lbs.48"Red4 1/2"Steel€4,028.576
CPM4-2748-LP27"Steel64"4000 lbs.48"Red4 1/2"Steel€772.161
DPM4-2748-LP-6PKG27"Polystyrene64"4000 lbs.48"Red4 1/2"Steel€4,499.476
EPM4-3348-LP33"Steel63"4000 lbs.48"Red4 1/2"Steel€853.811
FPM4-3348-LP-6PKG33"Steel63"4000 lbs.48"Red4 1/2"Steel€4,762.541
VESTIL -

ULM-PM Series Stainless Steel Pallet Trucks

StyleModelLoad CapacityLoad CenterFork Saddle WidthFork WidthColorRoller Dia.MaterialHandle MaterialPrice (ex. VAT)
AULM-PM-2745-403300 lbs.20 8/25"14.15"6 1/4"Silver3 1/8"PolystyreneSteel€8,457.99
BULM-PM-2745-304500 lbs.20.312"14.19"6 1/4"Silver3 1/8"PolystyreneSteel€6,008.90
VESTIL -

PM5 Series Specialized Pallet Trucks

StyleModelFork LengthFork WidthColorRoller Dia.MaterialRoller MaterialDepthHandle LengthPrice (ex. VAT)
APM5-2048-SS45"20"Silver3"Stainless SteelPolyurethane59"48"€4,061.41
BPM5-2048-S-G48"20"Gray3"SteelRubber64"48"€987.50
CPM5-2748-SFF48"27"Silver4"Stainless SteelPolyurethane61"49"€2,345.13
DPM5-2748-S-G48"27"Gray3"SteelNylon62"49"€918.47
EPM5-2748-SS48"27"Silver3"Stainless SteelRubber62"49"€3,829.09
FPM5-2748-S-Z48"27"Silver4"SteelNylon61"48"€851.59
GPM5-2748-S-G-6PKG48"-Gray3"PolystyreneRubber62"49"€5,363.93
VESTIL -

PM Series Pallet Trucks with Digital Scale

StyleModelFork LengthFork WidthWidth Between ForksMaterialRaised HeightLowered HeightRoller WidthSteer Caster SizePrice (ex. VAT)
APM-2748-SCL-LP-E--------€2,133.44
BPM-2748-SCL-LP-SS--------€6,343.41
CPM-2048-SCL-LP-SS--------€5,756.84
DPM-2146-TL-SCL-LP45"21"-Aluminum8"3 3/8"3"6"€3,835.49
EPM-2746-TL-SCL-LP46"27"-Aluminum8"3 3/8"3"7"€3,804.62
FPM-2746-TL-SCL-LP-PT46"27"-Polystyrene8"3 3/8"3"7"€4,341.40
GPM-2048-SCL-LP48"22 3/8"8"Steel7 1/2"3"2 5/8"7 1/4"€2,518.03
HPM-2048-SCL-LP-PT48"22 3/8"8"Steel7 1/2"3 3/8"2 5/8"7 1/4"€3,263.74
IPM-2748-SCL-LP48"27 1/2"-Steel7 1/2"3"2 5/8"7 1/4"€2,942.36
JPM-2748-SCL-LP-PT48"27 1/2"13"Steel7 1/2"3"2 5/8"7 1/4"€3,488.54
VESTIL -

PM5 Series Full Featured Pallet Trucks

StyleModelFork WidthFork LengthColorRoller Dia.Roller MaterialDepthHandle LengthLowered HeightPrice (ex. VAT)
APM5-2748-RD--------€789.51
BPM5-2748-YL--------€822.93
CPM5-2748-BK--------€789.51
DPM5-2748-OR--------€789.51
EPM5-2748-GYSG--------€848.91
FPM5-2748-WT--------€810.55
GPM5-2748-BL--------€601.41
HPM5-2748-SL--------€810.55
IPM5-2048-6PKG20 5/8"48"Red2 7/8"Polyurethane61.688"48"2 7/8"€3,270.14
JPM5-204820 5/8"48"Red2 7/8"Polyurethane61.688"48"2 7/8"€553.65
KPM5-203620"36"Red4 1/2"Steel49.688"48"2 7/8"€604.59
LPM5-2748-6PKG27"48"Red2 7/8"Polyurethane61.688"49"2 7/8"€3,324.24
MPM5-2748-PINK27"48"Pink3"Polyurethane63"49"2 7/8"€727.62
NPM5-2748-N27"48"Red3"Nylon61"49"2 7/8"€623.57
OPM5-274827"48"Red2 7/8"Polyurethane61.688"49"2 7/8"€564.26
PPM5-2748-S27"48"Red3"Steel61"49"2 7/8"€615.15
QPM5-2748-FP27"48"Red4"Polyurethane66"49"2 7/8"€671.30
RPM5-273627"-Red3"Polyurethane49 1/2"48"3"€632.10
VESTIL -

Pallet Trucks With Hand Brakes

StyleModelFork WidthRoller Dia.Roller WidthCaster MaterialLoad CapacityFork LengthFork StyleOperationPrice (ex. VAT)
APM5-2748-DMHB7"3"4"Polyurethane5500 lbs.48"StandardManual€877.05
BPM5-2748-HB27"4"3"Poly On Steel5500 lbs.48"--€719.12
VESTIL -

PM4 Series Full Featured Pallet Trucks

StyleModelLoad CapacityFork LengthFork WidthDepthColorMaterialHandle MaterialRaised HeightPrice (ex. VAT)
APM4-27964000 lbs.96"27"112"RedSteelSteel7 3/4"€1,006.60
BPM4-20964000 lbs.96"27"112"RedSteelSteel7 3/4"€996.94
CPM4-20724400 lbs.72"20 5/8"88"RedSteelSteel7 3/4"€976.89
DPM4-27724400 lbs.72"27"84"RedSteelSteel7 3/4"€999.09
VESTIL -

CB-PMPS Series Counter-Balanced Pallet Master/Servers

StyleModelLoad CapacityRaised HeightFork Height RaisedOverall Raised HeightPower SourceFork LengthFork WidthOperation
ACB-PMPS-6-50-AIR600 lbs.50"50"91"Hand36"4"Reciprocating Air
RFQ
BCB-PMPS-6-50-DC600 lbs.50"50 3/4"91"Electric36"4"-
RFQ
CCB-PMPS-6-60-AC600 lbs.60"60"106"Electric36"4"-
RFQ
DCB-PMPS-6-50-AC600 lbs.50"50"91"Electric36"4"-
RFQ
ECB-PMPS-6-60-DC600 lbs.60"60.63"106"Electric36"4"-
RFQ
FCB-PMPS-6-60-AIR600 lbs.60"60"106"Hand36"4"Reciprocating Air
RFQ
GCB-PMPS-10-50-AIR1000 lbs.50"50"91"Hand36"4"Reciprocating Air
RFQ
HCB-PMPS-10-50-DC1000 lbs.50"50 3/4"91"Electric36"4"-
RFQ
ICB-PMPS-10-60-AC1000 lbs.60"60"106"Electric36"4"-
RFQ
JCB-PMPS-10-50-AC1000 lbs.50"50"91"Electric36"4"-
RFQ
KCB-PMPS-10-60-DC1000 lbs.60"60.63"106"Electric36"4"-
RFQ
LCB-PMPS-10-60-AIR1000 lbs.60"60"106"Hand36"4"Reciprocating Air
RFQ
VESTIL -

PM6 Series Full Featured Pallet Trucks

StyleModelMaterialLoad CapacityFork LengthFork WidthColorRoller Dia.Handle MaterialRoller MaterialPrice (ex. VAT)Pkg. Qty.
APM6-2748-6PKGPolystyrene6000 lbs.48"27"Red3"SteelPoly On Steel€3,934.126
BPM6-2748Steel6000 lbs.48"27"Red3"SteelPoly On Steel€677.721
VESTIL -

PM5-QL Series Quick Lift Pallet Trucks

StyleModelFork WidthRoller Dia.DepthHandle LengthSteer Caster SizeLoad CapacityFork LengthColorPrice (ex. VAT)
APM5-2048-QL20"3"59"48"7"5500 lbs.48"Blue€600.21
BPM5-2748-QL27"2 7/8"61.688"49"6 3/4"5500 lbs.48"Blue€572.63
VESTIL -

PM4-RL Series Roll Pallet trucks

StyleModelFork WidthMax. Roll Size Dia.Min. Roll Dia.Load CapacityFork LengthRoller Dia.MaterialHandle MaterialPrice (ex. VAT)
APM4-3348-RL33"31 1/2"23 5/8"4000 lbs.48"3 1/2"SteelSteel€1,206.93
BPM4-4048-RL40"47 1/4"31 1/2"4000 lbs.48"3 1/2"SteelSteel€1,226.14
CPM4-4548-RL45"63"47 1/4"4000 lbs.48"3 1/2"SteelSteel€1,527.34
VESTIL -

PM2 Series Super Low Profile Pallet Trucks

StyleModelFork WidthDepthLoad CapacityFork LengthOperationFork TypeWidth Across ForksWidth Between ForksPrice (ex. VAT)
APM2-3344-SLP6 1/2"63 1/2"2200 lbs.44"ManualFixed33 1/4"20 1/4"€1,247.36
BPM2-2044-SLP6 1/2"60"2200 lbs.44"----€1,149.75
CPM2-2744-SLP27"60"2200 lbs.44"----€1,189.96
VESTIL -

LL-PMPS Series Pallet Master/Servers

StyleModelRaised HeightOverall Raised HeightPower SourceMax. Travel DistanceLoad CapacityFork LengthFork WidthOperation
ALL-PMPS-50-DC50"89"Electric Cordless47"1200 lbs.36"4"-
RFQ
BLL-PMPS-50-AIR50"89"--1200 lbs.36"4"Air, Oil
RFQ
CLL-PMPS-50-AC50"89"Electric-1200 lbs.36"4"-
RFQ
DLL-PMPS-60-AIR60"---1200 lbs.36"4"Air, Oil
RFQ
ELL-PMPS-60-AC60"-Electric-1200 lbs.36"4"-
RFQ
FLL-PMPS-60-DC60"103 3/4"Electric Cordless57"1200 lbs.36"4"-
RFQ
GLL-PMPS-72-AIR72"125"--1200 lbs.36"4"Air, Oil
RFQ
HLL-PMPS-72-AC72"125"Electric-1200 lbs.36"4"-
RFQ
ILL-PMPS-72-DC72"125"Electric Cordless69"1200 lbs.36"4"-
RFQ
VESTIL -

Electric Powered Pallet Trucks

StyleModelMPNPrice (ex. VAT)
AEPT-SF-1232-26EPT-SF-1232-26€5,055.18
BRT-EPT-3-48RT-EPT-3-48€10,818.21
VESTIL -

EPT Series Electric Powered Roll Pallet Trucks

StyleModelLoad CapacityFork LengthFork WidthMaterialHandle MaterialRaised HeightDepthFully Welded FramePrice (ex. VAT)
AEPT-4048-45-RL4500 lbs.48"40"AluminumSteel7 7/8"73 1/2"Yes€11,797.18
BEPT-4548-45-RL4500 lbs.48"40"AluminumSteel7 7/8"73 1/2"Yes€10,503.13
VESTIL -

Pallet Trucks

Vestil PMC-PM5 Series pallet trucks feature a compact design for easy manoeuvring in tight spaces and polyurethane rollers for smooth rolling. They have a light frame with self-lubricating ball bearings and an ergonomically designed handle for user comfort. Choose from an extensive range of these pallet trucks available in nylon and polyurethane steering wheel options on Raptor Supplies.

StyleModelLoad CapacityFork WidthFork LengthColorMaterialRaised HeightHandle LengthPower SourcePrice (ex. VAT)
APM1-1532-MINI1100 lbs.-32"YellowPolystyrene6"48"Hand€493.12
BSW-PJ3000 lbs.27"48"RedSteel8"48"Hand€600.26
CULM-EPT-2745-444400 lbs.27"44 1/2"SilverAluminum8 1/4"55 22/25"Electric€53,714.93
DPM5-2748-PA-Y5000 lbs.27"48"YellowSteel7 1/2"49"Hand€2,789.64
EPM5-2738-WN5000 lbs.27"-RedSteel8"48"Hand€606.58
FPM5-CFR-27485000 lbs.27"-CreamAluminum7 7/8"48"Hand-
RFQ
GPM10-224510000 lbs.22 3/4"45 1/4"YellowSteel7 22/25"48"Hand€2,120.24
VESTIL -

ALL-T-GPT Series Gas Powered All Terrain Pallet Trucks & Stackers

StyleModelLoad CapacityFork LengthRaised HeightDepthFork ThicknessLoad CenterFork WidthFrame MaterialPrice (ex. VAT)
AALL-T-1-GPT-ST-L1000 lbs.48"48"86 11/16"1 1/4"-4"Steel€12,557.75
BALL-T-2-GPT-L2000 lbs.48"12"86.312"2"24"4"-€11,239.31
CALL-T-2-GPT2000 lbs.36"12"74.312"2"18"4"-€10,413.99
DALL-T-4-GPT-L4000 lbs.48"12"87.062"2"24"4"-€12,202.44
EALL-T-4-GPT4000 lbs.36"12"75.062"2"18"4"-€11,361.19
VESTIL -

PM4 Series Economy Hand Pallet Trucks

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
APM4-2748PM4-2748€556.861
BPM4-2748-6PKGPM4-2748-6PKG€3,292.986
VESTIL -

PMPS Series Pallet Master/Servers

StyleModelRaised HeightFork Height RaisedMax. Travel DistanceLoad CapacityFork LengthFork WidthOperationColorPrice (ex. VAT)
APMPS-60-AIR50"60"-4000 lbs.36"4"Air, OilBlue€6,496.72
BPMPS-60-AC50"60"-4000 lbs.36"4"-Blue€6,496.72
CPMPS-50-AIR50"50"-4000 lbs.36"4"Air, OilBlue€6,492.50
DPMPS-50-AC50"50"-4000 lbs.36"4"-Blue€6,492.50
EPMPS-50-DC50"50"47"4000 lbs.36"4"-Blue€6,492.50
FPMPS-60-DC60"60"57"4000 lbs.36"4"-Blue€6,496.72
VESTIL -

E-TUG Series Electric Powered Tuggers

StyleModelLoad CapacityRear Caster Dia.HpRear Caster WidthPulling CapacityMaterialHandle HeightNumber Of CastersPrice (ex. VAT)
AE-TUG-101000 lbs.10 1/2"1/2 hp4"1000 lbs.Steel48"5€3,544.89
BE-TUG-202000 lbs.11 1/2"1 hp4 1/2"2000 lbs.Steel48"5€3,945.75
VESTIL -

ALL-T Series All Terrain Pallet Trucks

StyleModelLoad CapacityFork LengthFork WidthOperationHandle LengthLoad CenterMax. Adjustable Fork WidthFront Caster Dia.Price (ex. VAT)
AALL-T-22000 lbs.32"4"Manual32"12"26"16"€1,765.94
BALL-T-2-482000 lbs.48"4"-30"24"26"16"€2,281.46
CALL-T-HD2500 lbs.32"4 3/4"Hand Pump32"12"26 3/4"22"€2,061.95
12

We are here to help!

Looking for a part not listed here?