Pallet Cushions

Filter

GRAINGER -

Pallet Cones

StyleModelHeightColorMaterialBase LengthBase WidthFor Max. Strap WidthLanguagePrice (ex. VAT)Pkg. Qty.
A03-500-828-G4 3/16"GreenHDPE8 7/8"8 7/8"--€5.441
B03-500-828-B4 3/16"BlueHDPE8 7/8"8 7/8"--€5.441
C03-500-828-R4 3/16"RedHDPE8 7/8"8 7/8"--€5.441
D03-500-828-O4 3/16"OrangeHDPE8 7/8"8 7/8"--€5.441
E03-500-828-Y4 3/16"YellowHDPE8 7/8"8 7/8"--€5.441
FCONEYW10"Black, YellowCorrugated8"8"2"Trilingual€319.7950
PELICAN -

Pallet Cushions

StyleModelMPN
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
ASKIDMATESKIDMATE
RFQ
BSKIDMATETNUTSKIDMATETNUT
RFQ
AME INTERNATIONAL -

Jack Saddle Cushion

ModelItemPrice (ex. VAT)
GS1CE8WMW€54.00
See Details

Pallet Cushions

Raptor Supplies offers highly durable Pelican Skid-Mate pallet cushions designed to provide maximum protection against shock and vibration during transit of fragile and valuable equipment. These polyethylene cushions allow a 4-way pallet entry for easy material loading / unloading and can be directly mounted on crates or pallet bases with the use of a 5/16 inch-18 UNC bolt. Skid-Mate air-dampened cushions can sustain 3000 feet of dragging over concrete surfaces or floor joints, even under a maximum load of 225 lbs (102 kg). For accommodating all standard pallet jacks on the pallet-loaded freight, the brand also offers a Skid-Mate spacer which adds an additional height of 11/8 inches to the cushion. Selected models come equipped with T-nuts, which can be purchased from Raptor Supplies.

We are here to help!

Looking for a part not listed here?