Paint Shakers

Filter

RED DEVIL -

Classic Shakers

StyleModelWidthDepthHeightTypeLoad CapacityVoltageCapacityVoltage @ 60 HzPrice (ex. VAT)
A5152-0020"18"31"------
RFQ
B1400X141 5/8"29 5/8"31 1/2"Explosion Proof18 lbs.110V1 gal.110V€16,503.94
C1400A141 5/8"29 5/8"31 1/2"Air Driven18 lbs.-1 gal.110V€7,233.32
RED DEVIL -

Single Arm Electric Paint Shaker

StyleModelWidthDepthHeightStyleVoltagePrice (ex. VAT)
A14100H27 7/8"29 5/8"31 1/2"Single Arm Electric110V€5,280.00
B14100027 7/8"29 5/8"31 1/2"Single Arm Electric110V€5,206.22
RED DEVIL -

Classic Shakers 1400/1410

StyleModelWidthDepthHeightLoad CapacityStyleVoltageTimerBody ColorPrice (ex. VAT)
A51530021"19"3"----Black€657.62
B14000041 5/8"29 5/8"31 1/2"-Twin Arm Electric110V-Black€5,753.59
C14000H41 5/8"29 5/8"31 1/2"18 lbs.Twin Arm Electric110V-Black€5,960.78
D1400-PB41 5/8"29 5/8"31 1/2"18 lbs.--6 min.Black-
RFQ
RED DEVIL -

Paint Shaker Single Arm Air Driven

ModelItemPrice (ex. VAT)
1410A1AE8PLZ€6,707.88
RED DEVIL -

Multi Size Platform Paint Shaker, Push button, 110V, 60Hz, 2 and 3 min Timer

ModelItemPrice (ex. VAT)
5995-PBCM9CZC-
RFQ

Paint Shakers

Paint shakers are electric / pneumatic powered machines engineered to automatically and thoroughly mix paint by shaking paint buckets or containers for the required amount of time. These paint shakers from Red Devils Equipment Company offer efficient operation as compared to hand mixing, mixing attachments and agitators as they can easily mix large volumes of paint. The brand's countertop paint shakers with double / single arms are capable of mixing multiple cans of paint in one go, gyroscopic paint shakers rapidly move paint buckets or cans in every direction instead of shaking them and explosion-proof shakers can easily mix paints in hazardous locations (environments with welding operations or open flames). A wide range of paint shakers is available on Raptor Supplies.

We are here to help!

Looking for a part not listed here?