INTERTAPE Packaging Tapes

Filter

INTERTAPE -

Carton Sealing Tape

Intertape carton sealing tapes / pressure-sensitive tapes are designed for dependable, all-temperature box sealing applications. These tapes provide enhanced clarity and shear strength to prevent flagging and facilitate controlled unwind to smoothen dispensing on manual or automatic sealing machines. They are made up of natural kraft paper / biaxially-oriented polypropylene ideal for tasks that require a high level of tear resistance. Choose from a wide range of these carton sealing tapes available in adhesion strengths ranging from 17 to 54 oz/in, on Raptor Supplies.

StyleModelColorThicknessPerformance Temp.Material WeightAdhesive TypeShapePrice (ex. VAT)Pkg. Qty.
AK71029G-6.5 mil.-25 lbs.-Continuous Roll€203.7010
BF4098GClear1.85 mil.-10°F to +140°F-Hot MeltContinuous Roll€108.7224
BG8180GClear2.1 mil.-30°F to +200°F--Continuous Roll€173.5936
BG8175GClear2.1 mil.-30°F to +200°F--Continuous Roll€109.6636
CF4095-05GClear1.85 mil.-10°F to +140°F-Hot MeltContinuous Roll€390.336
DN8213GClear1.9 mil.-30°F to +200°F-SolventContinuous Roll€250.2536
EN8222GClear2.3 mil.-30°F to +200°F-SolventContinuous Roll€305.5136
FGI176-00GClear2.5 mil.-30°F to +200°F--Continuous Roll€167.1024
BG8150GClear1.85 mil.-30°F to +200°F--Continuous Roll€102.1336
D84731GClear1.6 mil.-30°F to +200°F-SolventContinuous Roll€210.6436
CF4195GClear2.5 mil.-10°F to +140°F-Hot MeltContinuous Roll€315.236
BF4200GClear--10°F to +140°F-Hot MeltContinuous Roll€177.2624
BF4085-05GClear1.85 mil.-10°F to +140°F-Hot MeltContinuous Roll€151.8436
BG8152GClear1.85 mil.-30°F to +200°F--Continuous Roll€159.5236
BG8186GClear2.1 mil.-30°F to +200°F--Continuous Roll€172.8224
GG8195GClear2.1 mil.-30°F to +200°F--Continuous Roll€354.876
BF4105-05GClear1.85 mil.-10°F to +140°F-Hot MeltContinuous Roll€161.0824
EN8220GClear2.3 mil.-30°F to +200°F-SolventContinuous Roll€171.5436
FGI117-00GClear2.5 mil.-30°F to +200°F--Continuous Roll€178.9036
BF4210GClear3 mil.-10°F to +140°F-Hot MeltContinuous Roll€196.0336
BF4202GClear2.5 mil.-10°F to +140°F-Hot MeltContinuous Roll€263.4624
BG8155GClear1.85 mil.-30°F to +200°F--Continuous Roll€161.8624
BF4185GClear2.5 mil.-10°F to +140°F-Hot MeltContinuous Roll€176.8736
BF4225GClear3 mil.-10°F to +140°F-Hot MeltContinuous Roll€229.2024
FGI110-00GClear2.5 mil.-30°F to +200°F--Continuous Roll€299.2636

We are here to help!

Looking for a part not listed here?