Package Stops

Filter

ASHLAND CONVEYOR -

Angle End Stop

StyleModelMountingOverall HeightOverall LengthWidthFor Between Frame WidthMaterialFor Frame ShapeCoatingPrice (ex. VAT)
AAS15B13Bolted1 1/2"1.33 ft.1 1/2"-Steel-Powder Coated€66.55
AAS20B13Bolted2"2 ft.2"13"SteelStraightPowder Coated€88.62
AAS15B10Bolted1 1/2"1.08 ft.1 1/2"-Steel-Powder Coated€63.55
AAS15B16Bolted1 1/2"1.58 ft.1 1/2"-Steel-Powder Coated€67.12
AAS15B22Bolted1 1/2"2.08 ft.1 1/2"-Steel-Powder Coated€69.07
AAS15B27Bolted1 1/2"2.5 ft.1 1/2"-Steel-Powder Coated€68.72
AAS15B31Bolted1 1/2"2.85 ft.1 1/2"-Steel-Powder Coated€99.93
AAS15B36Bolted1 1/2"3.25 ft.1 1/2"-Steel-Powder Coated€96.87
AAS20B21Bolted2"2 ft.2"21"SteelStraightPowder Coated€87.10
AAS20B27Bolted2"2 ft.2"27"SteelStraightPowder Coated€89.10
AAS20B39Bolted2"2 ft.2"39"SteelStraightPowder Coated€117.53
AAS20B51Bolted2"2 ft.2"51"SteelStraightPowder Coated€123.98
ASHLAND CONVEYOR -

Guard Rail 90 Degree Radius

StyleModelRadiusTypeMaterialMountingOverall HeightGaugeFinishFlange SizePrice (ex. VAT)
AGU39010R3030"90°SteelBolt On2 1/2"12 ga.Galvanized1"€302.56
RFQ
AGU39016R3030"90°SteelBolt On2 1/2"12 ga.Galvanized1"€278.41
RFQ
AGU39022R3030"90°SteelBolt On2 1/2"12 ga.Galvanized1"€300.77
RFQ
AGU39036R3030"90°SteelBolt On2 1/2"12 ga.Galvanized1"€291.79
RFQ
AGU39010R3636"90°SteelBolt On2 1/2"12 ga.Galvanized1"€278.41
RFQ
AGU39016R3636"90°SteelBolt On2 1/2"12 ga.Galvanized1"€264.26
RFQ
AGU39022R3636"90°SteelBolt On2 1/2"12 ga.Galvanized1"€288.14
RFQ
GRAINGER -

Package Stops

StyleModelFor Between Frame WidthOverall LengthTypeFor Frame ShapeMaterialOverall HeightWidthConveyor Connection TypePrice (ex. VAT)
A60JJ0418"26 3/4"PivotingFlexibleSteel11 1/4"1 1/2"Screw On€62.09
A60JJ0524"32 1/2"PivotingFlexibleSteel11 1/4"1 1/2"Screw On€68.71
APPROVED VENDOR -

Package Stop Width 27 In

ModelItemPrice (ex. VAT)
13D481AA4TKW€62.11
ASHLAND CONVEYOR -

Guard Rail Straight 10 Feet Pr

ModelItemPrice (ex. VAT)
GU310AB2WMZ€352.58
ASHLAND CONVEYOR -

Angle End Stop

ModelItemPrice (ex. VAT)
UNIVERSAL STOP 36BFAD7WYQ€48.09
ASHLAND CONVEYOR -

Replacement Hook W x H x L.1875in x 1.25in x .291 Feet

ModelItemPrice (ex. VAT)
SK HK PK 1 SETAE8YGC€33.30

Package Stops

Package stops are installed onto gravity-flow unpowered conveyors to control the moving cartons & stop at the end of the conveyors. Raptor Supplies offers these conveyor package stops from brands like Ashland Conveyor. The package stops catalogue includes angle end stops, replacement hook packs and guard rails. These equipment collect and hold conveyed items to redirect them within the system and prevent items from falling off from them at the end of the run. They feature steel iron / galvanised steel / cast aluminium / powder coated / zinc plated steel construction for high tensile strength and are available in overall length of 24 feet.

We are here to help!

Looking for a part not listed here?