MOODY TOOL Open End Wrenches

Filter

MOODY TOOL -

Open End Wrench Blade

StyleModelMPNPrice (ex. VAT)
A49-805649-8056€1.40
RFQ
B49-805749-8057€1.40
RFQ
C49-805849-8058€1.40
RFQ
D49-805949-8059€1.40
RFQ
E49-806049-8060€1.40
RFQ
F49-806149-8061€1.40
RFQ
G49-806249-8062€1.40
RFQ
H49-806349-8063€1.40
RFQ
A49-820149-8201€1.98
RFQ
B49-820249-8202€1.98
RFQ
C49-820349-8203€1.98
RFQ
D49-820449-8204€1.98
RFQ
E49-820549-8205€1.98
RFQ
F49-820649-8206€1.98
RFQ
G49-820749-8207€1.98
RFQ
H49-820849-8208€1.98
RFQ
MOODY TOOL -

Open End Wrench, SAE

Moody Tools open end wrench is used in confined spaces on small devices for adjusting bolts and fasteners. This SAE wrench has interchangeable blades and is available in a variety of head sizes. It has an overall length of 3 inches (7.62 cm) and comes packed in a polybag or a box.

StyleModelMaterialHead SizeOverall LengthFinishHead TypeSae Or MetricPrice (ex. VAT)
A76-1557--3"Black Oxide-SAE€7.87
B51-1551----Single Open End-€17.95
B51-1552----Single Open End-€17.95
B51-1553----Single Open End-€17.95
B51-1554----Single Open End-€17.95
B51-1555----Single Open End-€17.95
B51-1556----Single Open End-€17.95
B51-1557----Single Open End-€17.95
C76-1551Alloy Steel5/64"3"Black Oxide-SAE€7.87
B76-1552Alloy Steel3/32"3"Black Oxide-SAE€7.87
B76-1553Alloy Steel7/64"3"Black Oxide-SAE€8.20
B76-1554Alloy Steel-3"Black Oxide-SAE€8.22
D76-1558Alloy Steel5/16"3"Black Oxide-SAE€7.87
E76-1555Steel-3"Black Oxide-SAE€7.87
F76-1556Steel-3"Black Oxide-SAE€8.17
B51-1558Steel-3"Black Oxide--€17.95
MOODY TOOL -

Open End Wrench, Metric

Moody Tools open end wrenches are used as spanners. These metric wrenches have interchangeable black oxide finish blades with a 30-degree head angle and come packed in a polybag or a box.

StyleModelOverall LengthHead SizeSizeHead TypeMaterialFinishSae Or MetricPrice (ex. VAT)
A76-18313"2.5 mm2.5"-Alloy SteelBlack OxideMetric€10.80
B76-18323"-3"-Alloy SteelBlack OxideMetric€10.80
A76-18333"3.203 mm3.2 mm-Alloy SteelBlack OxideMetric€10.80
C76-18343"4 mm--Alloy SteelBlack OxideMetric€10.80
D76-18353"5 mm5"-Alloy SteelBlack OxideMetric€10.80
E76-18363"5.5 mm5.5 mm-Alloy SteelBlack OxideMetric€10.80
F76-18373"6 mm6 mm-Alloy SteelBlack OxideMetric€10.80
E76-18383"7 mm--Alloy SteelBlack OxideMetric€10.80
A51-18323"-3"Single Open End---€19.53
A51-18333"-3.2 mmSingle Open End---€19.53
A51-18343"--Single Open End---€19.53
A51-18353"-5"Single Open End---€19.53
A51-18363"--Single Open End---€19.53
A51-18373"-6 mmSingle Open End---€19.53
A51-18383"--Single Open End---€19.53
A51-18314"-2.5"Single Open End---€19.53

We are here to help!

Looking for a part not listed here?