KNIPEX Open End Wrenches

Filter

KNIPEX -

Insulated Open End Wrench, Metric

StyleModelHead SizeOverall LengthMaterialFinishSae Or MetricPrice (ex. VAT)
A98 00 24--Alloy SteelChromeMetric€95.44
A98 00 2222 mm7 1/2"Alloy SteelChromeMetric€98.49
B98 00 2727 mm8 1/2"Alloy SteelChromeMetric€113.82
KNIPEX -

Open End Wrench, Metric

StyleModelOverall LengthHead SizeSizeMaterialFinishInsulatedSae Or MetricHandle ColorPrice (ex. VAT)
A98 00 14---Alloy SteelChrome-Metric-€75.57
B98 00 15-15 mm-Alloy SteelChrome-Metric-€62.55
B98 00 16---Alloy SteelChrome-Metric-€75.09
B98 00 17-17 mm-Alloy SteelChrome-Metric-€79.58
B98 00 074 1/8"7 mm-Alloy SteelChrome-Metric-€65.17
B98 00 084 1/8"8 mm8 mmAlloy SteelChrome-Metric-€58.66
B98 00 094 1/8"9 mm9 mmAlloy SteelChrome-Metric-€59.68
B98 00 104 1/8"-10 mmAlloy SteelChrome-Metric-€62.63
B98 00 114 3/4"-11 mmAlloy SteelChromeYesMetricRed€59.97
A98 00 124 7/8"-12"Alloy SteelChrome-Metric-€62.12
B98 00 135 1/8"13 mm13 mmAlloy SteelChrome-Metric-€71.24
B98 00 196 1/2"--Alloy SteelChrome-Metric-€90.96
B98 00 186 1/4"18 mm-Alloy SteelChrome-Metric-€85.55
KNIPEX -

Insulated Open End Wrench SAE

The high-quality Knipex insulated wrenches are ideal for applications on electrical installations. These flame-retardant and impact-resistant open-end wrenches are rated for exposures up to 1000 VAC and are dielectrically tested at 10000 VAC. They feature forged, oil-hardened chrome-vanadium steel construction for maximum strength and extended durability and a 15 degree angled jaw to easily fit all standard fasteners.

StyleModelOverall LengthMaterialFinishHead SizeSae Or MetricSizePrice (ex. VAT)
A98 00 5/16"4 1/4"Alloy SteelChrome5/16"SAE-€63.27
A98 00 7/16"4 3/4"Alloy SteelChrome7/16"SAE-€64.43
B98 00 1/2"5 1/2"Alloy SteelChrome1/2"SAE-€62.75
A98 00 5/8"6 1/2"Chrome Vanadium SteelChrome Plated-SAE-€78.20
A98 00 9/16"6"Alloy SteelChrome9/16"SAE-€72.93
A98 00 3/4"7 1/2"Alloy SteelChrome-SAE-€79.48
A98 00 1"10 7/16"Alloy SteelChrome1"SAE1"€117.59
KNIPEX -

Open End Wrench 1-1/16 Inch 15 Degree 8-1/2l

ModelItemPrice (ex. VAT)
98 00 1-1/16"AA2MXN-
RFQ

We are here to help!

Looking for a part not listed here?