Oil Skimmers

Filter

Oil skimmers recover used oil from oil spills, coolants & sumps for application in HVAC systems, food processing industries & wastewater treatment plants. Raptor Supplies...Read more

ERIEZ -

Oil Skimmer

StyleModelReachMax. Oil RemovalMin. Opening LengthBelt WidthBelt LengthTypeApplicationTimer IncludedPrice (ex. VAT)
A83-2000-33"1 qt/hr.7"1"3"Belt SkimmerOil RemovalNo€984.94
B83-1000-2424"1.5 GPH11 3/4"3"24"Belt SkimmerOil RemovalNo€2,337.67
B83-1000-3636"-11 3/4"3"36"Belt SkimmerOil RemovalNo€2,502.28
B83-1000-4848"1.5 GPH11 3/4"3"48"Belt SkimmerOil RemovalNo€2,517.02
B83-1000-7272"1.5 GPH11 3/4"3"72"Belt SkimmerOil RemovalNo€2,549.74
ABANAKI -

Oil Boss Magnetic Mount Tramp Oil Skimmers

StyleModelReachPrice (ex. VAT)
AOC300EOC300-€1,181.93
BOC300POC3008 ft.€2,030.20
ABANAKI -

Oil Skimmer

Abanaki oil skimmers are used to remove floating oil from a liquid surface in waste-water treatment facilities, food-processing operations and steel mills. These units feature a compact design with a unique wiping system which fits into almost any tank or pit and a safety shut-off switch for preventing overheating conditions. They also prevent plugging of spray heads and filters and allow the skimmed oil to be recycled and reused as a lubricant or fuel. Choose from a wide range of these oil skimmers available in carbon steel, polymer and steel construction variants, with a oil removal rate ranging from 1 gph to 200 gph, on Raptor Supplies, an authorised Abanaki distrtibutor.

StyleModelTypeReachRpmMountingLengthSizePrice (ex. VAT)
ASMDC-12Belt12"19 RPMFlat Base12"1"€682.47
ASMDC-08Belt8"19 RPMFlat Base8"1"€686.01
ASMDC-18Belt18"19 RPMFlat Base-1"€710.41
ASMDC-24Belt24"19 RPMFlat Base24"1"€839.69
BSVIPER01Tube-57 RPMSurface--€3,838.50
StyleModelReachLengthTypeMountingPrice (ex. VAT)
AST2CR-3024"30"Tote ItFlat Base€1,606.50
AST2CR-6054"60"Tote ItFlat Base€1,606.50
StyleModelReachSizePrice (ex. VAT)
ASMMS1-066"6"€502.20
ASMMS1-1212"12"€502.20
ASMMS1-1818"-€502.20
ASMMS1-2424"-€502.20
ABANAKI -

Mighty Disk Tramp Oil Skimmers

StyleModelReachLengthSizePrice (ex. VAT)
ASMD-24---€293.40
ASMD-18---€293.40
BSMD124"12"12"€225.00
ABANAKI -

Lil Blue Portable Belt Oil Skimmers

StyleModelReachLengthRpmPrice (ex. VAT)
ASLB-24---€340.20
BSLB-088"8"12 RPM€744.22
BSLB-1212"12"12 RPM€340.20
BSLB-1818"-12 RPM€340.20
ZEBRA SKIMMERS -

Sidewinder Tube Skimmer, Generation 8, 8 Inch Reach, 28 Rpm

ModelItemPrice (ex. VAT)
ZVA8-08CL7LGL€354.12
CEDARBERG -

Oil Skimmer, Belt Skimmer, 16 Inch Reach, 1 gph Max. Oil Removal, Plastic, Polyurethane

ModelItemPrice (ex. VAT)
8709-001CQ8LAN€945.82
ZEBRA SKIMMERS -

Oil Skimmer, Disc Skimmer, 4 1/2 Inch Reach, 2 qt/hr Max. Oil Removal, Steel

ModelItemPrice (ex. VAT)
GS4H300CL7LCH€344.11
ZEBRA SKIMMERS -

Belt Skimmer, Poly Belt, 1 x 8 Inch Size, 115V

ModelItemPrice (ex. VAT)
BPF1-08CL7KYQ€384.17
ZEBRA SKIMMERS -

Oil Skimmer, Disc Skimmer, 7 1/2 Inch Reach, 2 qt/hr Max. Oil Removal, Steel

ModelItemPrice (ex. VAT)
GS4H460CL7LCL€405.50
ZEBRA SKIMMERS -

Belt Skimmer, Steel Belt, 1 x 24 Inch Size, 115V

ModelItemPrice (ex. VAT)
BSF1-24CL7LAJ€454.26
ZEBRA SKIMMERS -

Oil Skimmer, Disc Skimmer, 7 1/2 Inch Reach, 2 qt/hr Max. Oil Removal, Steel

ModelItemPrice (ex. VAT)
LH460CL7LCY€244.39
ZEBRA SKIMMERS -

Original Disk Skimmer, 12 Inch Size, 115V, 7 Rpm

ModelItemPrice (ex. VAT)
LH300CL7LCW€229.91
ABANAKI -

Skimmer Disc 12 In

ModelItemPrice (ex. VAT)
SCD12AC8JQN€330.07
ABANAKI -

Tube Oil Skimmer Tube Tastic(tm)

ModelItemPrice (ex. VAT)
STUBE1AB2JXZ€655.84
ZEBRA SKIMMERS -

Z17 Drum Dolly

ModelItemPrice (ex. VAT)
FXDD15CV4GXA€298.56

Oil Skimmers

Oil skimmers are designed to recover used oil from wastewater or coolants and are ideal for use in sumps, food processors, metal mills and HVAC systems. Raptor Supplies offers top-of-the-line oil skimmers from brands like Abanaki and Chipblaster. These oil skimmers can be used as a pre-treatment unit before liquid filtration or in conjunction with a coalescing system. Selected models are capable of reducing oil content to as low as 5 parts per million in water. To withstand turbulent fluid conditions, these oil skimmers feature a rugged stainless-steel / polymer / steel / carbon-steel construction that can withstand temperatures up to 212 degrees Fahrenheit. These oil skimmers come equipped with a totally enclosed fan-cooled 60 hertz motor that delivers a maximum speed of 57 rpm, making them suitable for both light- and medium-duty skimming operations. Belt oil skimmers utilise a continuous belt-drive and a wiper to remove up to 20 gallons of oil per hour and can be used on fluid surfaces that are 4 - 54 inches deep. Choose from a wide range of these oil skimmers, available in different size and mounting variants, on Raptor Supplies.

Frequently Asked Questions

What are some points users need to remember while using oil skimmers?

  • Remove the trash, debris and other contaminants before operating the oil skimmers.
  • The oil skimmers will remove oil as a mixture with water and not as pure concentrated oil.
  • Their removal rate depends on the nature of oil and skimming material used.
  • The efficiency of these skimmers may decrease due to the presence of surfactants or turbulent flow of liquid.

What are the main types of oil skimmers?

  • Oleophilic Oil Skimmers: They use drums, discs, belts or ropes having oleophilic (oil-loving) properties to skim out oil from the surface. Since these oil skimmers collect only oil, water mixing during oil recovery is limited.
  • Non-Oleophilic Oil Skimmers: They feature metal skimming elements to collect oil in those applications where using an oleophilic material is inappropriate.
  • Weir type Oil Skimmers: These floating oil skimmers skim the floating oil on the top surface of the water when it flows over a weir.

What accessories are compatible with oil skimmers?

  • Controls: Users may require a control panel & other electronic tools like timer, heater and float switch & warning light combination to monitor skimmed oil level, prevent overflow and control flow rate.
  • Decanters / Concentrators: They remove water from the skimmed oil mixture produced after oil skimmer operation.

We are here to help!

Looking for a part not listed here?