VESTIL Oil Pumps

Filter

VESTIL -

PUMP-EO Series Electric Oil Pumps

Vestil PUMP-EO Series electric oil pumps are used to transfer hydraulic oils and antifreeze mixes in bulk. They have aluminium die-cast bodies for a high strength-to-weight ratio. These pumps also include an internal bypass valve that allows the flow to be bypassed when the discharge pressure exceeds the valve setting. They feature 2-inch bung adapters to mount onto drums and tanks directly. These OSHA-compliant units can produce up to 8 GPM flows. They are suitable for use in the automobile, aerospace, power generation, oil & gas and agricultural industries.

StyleModelFlow RangeOutlet SizePower Cord LengthOutlet TypeHeightLengthWidthBung Hole Dia.
APUMP-EO-12Up To 3.5 GPM3/4"8 ft.NPT10"15"23"2"
RFQ
BPUMP-EO-115Up To 4.4 GPM3/4"8 ft.NPT10"15"23"2"
RFQ
CPUMP-EO-115-HFUp To 8 GPM3/4"8 ft.NPT10"15"23"2"
RFQ

We are here to help!

Looking for a part not listed here?