Oil Pumps

Filter

VESTIL -

PUMP-EO Series Electric Oil Pumps

Vestil PUMP-EO Series electric oil pumps are used to transfer hydraulic oils and antifreeze mixes in bulk. They have aluminium die-cast bodies for a high strength-to-weight ratio. These pumps also include an internal bypass valve that allows the flow to be bypassed when the discharge pressure exceeds the valve setting. They feature 2-inch bung adapters to mount onto drums and tanks directly. These OSHA-compliant units can produce up to 8 GPM flows. They are suitable for use in the automobile, aerospace, power generation, oil & gas and agricultural industries.

StyleModelFlow RangeOutlet SizePower Cord LengthOutlet TypeHeightLengthWidthBung Hole Dia.
APUMP-EO-12Up To 3.5 GPM3/4"8 ft.NPT10"15"23"2"
RFQ
BPUMP-EO-115Up To 4.4 GPM3/4"8 ft.NPT10"15"23"2"
RFQ
CPUMP-EO-115-HFUp To 8 GPM3/4"8 ft.NPT10"15"23"2"
RFQ
OIL SAFE -

Barrel Pumps

StyleModelOutputBody MaterialAdapter SizePrice (ex. VAT)
A9500201.05 gal. per 20 RotationsDie Cast Aluminum2"€383.31
B95000010 Oz. Per Stroke--€78.20
TRICO -

PE-10 & 12 Series Automatic Cyclic pumps

StyleModelMin. OutputTime IntervalsOunces Per StrokeOutputOperating Temp. RangeMax. PressureReservoir CapacityPump For Multiple OutletsPrice (ex. VAT)
APE-1002-10-220--------€487.56
APE-1002-60-220--------€487.56
APE-1202-10-220--------€561.34
APE-1002-15-220--------€487.56
APE-1202-15-220--------€561.34
APE-1002-03-220--------€487.56
APE-1202-03-220--------€561.34
APE-1002-30-220--------€487.56
APE-1202-30-220--------€561.34
APE-1002-05-220--------€487.56
APE-1202-05-220--------€561.34
APE-1202-60-220--------€561.34
BPE-1202-603 cc/hr.6060 oz./stroke3 cc/cycle to 6 cc/cycle---Yes€976.12
CPE-1002-603 cc/hr.60-3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi2L-€507.36
CPE-1002-306 cc/hr.30 min.-3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi2L-€507.36
DPE-1202-306 cc/hr.30 min.30 oz.3 cc/cycle to 6 cc/cycle----€585.67
CPE-1002-1010 cc/hr.10-3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi--€507.36
CPE-1002-1512 cc/hr.15 min.-3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi2L-€507.36
DPE-1202-1512 cc/hr.15 min.-3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi2LYes€585.67
DPE-1202-1018 cc/hr.1010 oz./stroke3 cc/cycle to 6 cc/cycle----€585.67
CPE-1002-0536 cc/hr.--3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi2L-€507.36
DPE-1202-0536 cc/hr.5-3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi2LYes€585.67
CPE-1202-0360 cc/hr.3 min.-3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi2L-€585.67
CPE-1002-0360 cc/hr.--3 cc/cycle to 6 cc/cycle+32°F to +120°F40 psi--€507.36
TRICO -

EZI-Action Drum Pumps

StyleModelOunces Per StrokePiston MaterialFor Container TypeFood GradeDiesel Exhaust Fluid CompatibleIncludes Suction TubeDuty CycleIncludes Discharge HosePrice (ex. VAT)
A36982-16 oz./strokePolyethylene, PolypropyleneBucketYesNoYesContinuousNo€157.45
B369826 oz./strokeAluminum------€77.16
C36981-115 oz.Polyethylene, PolypropyleneDrumYesNoYesContinuousNo€183.70
B3698115 oz.-------€90.13
B3698015 oz.Aluminum------€107.83
D36980-115 oz.Polyethylene, PolypropyleneDrumYesNoYesContinuousNo€234.97
GPI -

M 150 Series, Fuel Transfer Pumps

StyleModelHose LengthVoltageOutlet SizeInlet SizePower Cord LengthHose Dia.Motor RpmMounting SizePrice (ex. VAT)
AM-150S-EM10 ft.12V DC3/4"1"18 ft.3/4"1900 RPM2"€595.62
BM-150S-AU12 ft.12V DC3/4"1"18 ft.3/4"1900 RPM2"€728.23
GPI -

M 180 Series, Fuel Transfer Pumps

StyleModelVoltageOutlet SizeInlet SizePower Cord LengthHose LengthHose Dia.Motor RpmMounting SizePrice (ex. VAT)
AM-180S-ML12V DC1"1"18 ft.12 ft.1"2000 RPM2"€771.02
BM-180S-AU12V DC1"1"18 ft.12 ft.1"2000 RPM2"€802.99
GRACO -

Oil Pumps

StyleModelFor Media TypeFor Container SizeIncludes Suction TubeMin. Air Inlet PressureMax. Air Inlet PressurePump For Multiple OutletsSuction Tube I.d.Hose LengthPrice (ex. VAT)
A24G576---20 psi150 psiYes--€1,531.10
A24G588OilNot ApplicableNo20 psi150 psiYesNot ApplicableNot Applicable€2,146.63
TRICO -

PE-30 & 32 Series Automatic Cyclic Pumps

StyleModelMin. OutputMax. OutputTime IntervalsReservoir MaterialPump For Multiple OutletsPrice (ex. VAT)
APE-3008-220-----€1,538.35
APE-3208-220-----€1,677.80
APE-3206-220-----€1,622.05
APE-3006-220-----€1,473.61
APE-3003-220-----€1,176.72
APE-3203-220-----€1,195.60
APE-3020-220-----€1,909.02
APE-3220-220-----€1,900.02
BPE-30030.2 cc/hr.-3 min. to 999 min.-Yes€2,039.14
CPE-30200.2 cc/hr.Not Applicable3 min. to 999 min.--€1,992.67
CPE-30060.2 cc/hr.Not Applicable3 min. to 999 min.Metal-€1,529.36
CPE-30080.2 cc/hr.Not Applicable3 min. to 999 min.--€2,671.90
APE-32200.2 cc/hr.Not Applicable3 min. to 999 min.Metal-€2,020.60
APE-32030.2 cc/hr.Not Applicable3 min. to 999 min.--€1,279.25
APE-32060.2 cc/hr.Not Applicable-Metal-€1,723.72
APE-32080.2 cc/hr.Not Applicable3 min. to 999 min.--€1,788.46
StyleModelMPNPrice (ex. VAT)
AFA4-4FA4-4€503.80
AFA12-4FA12-4€685.64
TRICO -

PE-34 & 44 Series Pumps For PDI Systems

StyleModelOil Delivery TimeMax. OutputTime IntervalsPrice (ex. VAT)
APE-3406-220---€1,473.61
APE-3408-220---€1,538.35
APE-3403-220---€1,167.73
APE-3420-220---€1,909.02
APE-4408-220---€1,307.14
APE-4406-220---€1,223.48
APE-4403-220---€945.52
APE-4420-220---€1,667.88
APE-4420---€1,742.58
BPE-34201 sec. to 999 sec.Not Applicable1 min. to 999 min.€1,992.67
BPE-34031 sec. to 999 sec.Not Applicable1 min. to 999 min.€1,214.50
BPE-34061 sec. to 999 sec.Not Applicable1 min. to 999 min.€1,529.36
BPE-34081 sec. to 999 sec.Not Applicable1 min. to 999 min.€1,603.14
CPE-4403User Installed--€982.36
CPE-4406User Installed--€1,279.25
CPE-4408User Installed--€1,362.01
TRICO -

PE-20, 22 & 24 Series Automatic Cyclic Pumps

StyleModelOutputMin. OutputMax. OutputOperating Temp. RangeMax. PressureSeal MaterialPrice (ex. VAT)
APE-2402--Not Applicable+32°F to +120°F100 psiBuna N€914.01
BPE-2002-15-220------€657.62
BPE-2002-06-220------€657.62
BPE-2202-06-220------€733.18
BPE-2202-15-220------€733.18
BPE-2402-220------€877.12
CPE-2202-066 cc/cycle15 cc/hr.Not Applicable+32°F to +120°F100 psiBuna N€764.68
CPE-2002-066 cc/cycle6 cc/hr.Not Applicable+32°F to +120°F100 psiBuna N€686.41
CPE-2002-1515 cc/cycle15 cc/hr.Not Applicable+32°F to +120°F100 psiBuna N€686.41
CPE-2202-1515 cc/cycle6 cc/hr.Not Applicable+32°F to +120°F100 psiBuna N€764.68
ARO -

Pro-Series Diaphragm Pumps

StyleModelMPNPrice (ex. VAT)
A612999-4612999-4€2,747.69
B612999-5612999-5€2,146.37
ARO -

Piston Oil Pumps

StyleModelFor Container SizeIncludes Suction TubeMax. Outlet PressureFluid Inlet Thread SizeFor Media TypeMax. Flow RateMax. OutputAir Inlet SizePrice (ex. VAT)
ALM2203A-41-C--450 psi3/4"--6 GPM-€1,026.39
ALM2203A-11-C--450 psi3/4"--6 GPM-€947.27
BLM2305A-41-B--750 psi1.5"--6 GPM-€1,535.97
RFQ
CLM2305A-31-B16 gal.Yes750 psi-Hydraulic Oil, Motor Oil--1/4"€1,431.75
DLM2305A-51-B55 gal.Yes750 psi-Hydraulic Oil, Motor Oil--1/4"€1,649.77
ELM2305A-11-B55 gal.No750 psi-Hydraulic Oil, Motor Oil6 GPM-1/4"€1,448.81
TRICO -

PM-10 & 20 Series Manual Cyclic Pumps

StyleModelReservoir CapacityMounting TypePressure TypeIncludes Suction TubeOutputOunces Per StrokeIncludes Discharge HosePower SourcePrice (ex. VAT)
APM-1000-08450 ccVertical200 psiYes8 cc/stroke8 oz./strokeNoHand Operated€319.22
BPM-2000-L550 ccLeft Horizontal70 psi-8 cc/stroke---€221.33
BPM-2000-R550 ccRight Horizontal70 psi-8 cc/stroke---€221.33
YELLOW JACKET -

MaxFlow Oil Pumps

StyleModelMPNPrice (ex. VAT)
A7793077930€308.37
B7794077940€383.29
TRICO -

PE-40 & 50 Series Continuous System Pumps

StyleModelStyleReservoir MaterialPrice (ex. VAT)
APE-5220-220--€2,020.60
APE-5208-220--€1,667.88
APE-4208-220--€1,723.72
APE-4003-220--€1,167.73
APE-4020-220--€1,936.90
APE-4006-220--€1,547.34
APE-4008-220--€1,575.28
APE-5008-220--€1,520.37
APE-5020-220--€1,881.15
APE-5206-220--€1,585.12
APE-5003-220--€1,066.06
APE-4220-220--€2,085.35
APE-5006-220--€1,436.67
APE-4206-220--€1,667.88
BPE-5006Without Return to Tank Port-€1,501.47
CPE-4003Without Return to Tank PortPlastic€1,214.50
BPE-5020Without Return to Tank PortMetal€1,964.77
BPE-5008Without Return to Tank PortMetal€1,585.12
BPE-5003Without Return to Tank PortPlastic€1,111.93
CPE-4008Without Return to Tank PortMetal€1,677.80
CPE-4006Without Return to Tank PortMetal€1,622.05
CPE-4020Without Return to Tank Port-€2,020.60
BPE-5206With Return To Tank PortMetal€1,658.90
CPE-4208With Return To Tank PortMetal€1,798.34
BPE-5208With Return To Tank PortMetal€1,742.58
TRICO -

Gear Pumps

StyleModelMPNPrice (ex. VAT)
AGP-2000GP-2000€132.20
AGP-3000GP-3000€289.63
AGP-3400GP-3400€201.48
AGP-5000GP-5000€306.76
LINCOLN -

Drum Pump

StyleModelMax. OutputOutputOunces Per StrokeOutlet SizePrice (ex. VAT)
A44803.1 GPM3.1 GPM1 oz./stroke3/8, 1/2"€1,106.07
B13354 GPM4 GPM8.5 oz./stroke-€155.32
C8223020 GPM20 GPM--€1,986.59
LINCOLN -

Single Acting Oil Pump

StyleModelMax. OutputOunces Per StrokeMax. Outlet PressureMax. Working FlowOutlet SizeAir InletMax. Air Inlet PressureFluid Outlet Thread (in.)Price (ex. VAT)
A44753.1 GPM2.9 oz./stroke150 psi3.1 GPM3 1/2"1/4"-18150 psi0.5"€683.32
B44916 GPM4 oz.500 psi6 GPM3 1/2"1/4"-18150 psi0.5"€823.31
WESTWARD -

Rotary Drum Pump

StyleModelOutputIncludes Suction TubeHose LengthFor Container TypeIncludes Discharge HoseIncludes NozzleMeteredPower SourcePrice (ex. VAT)
A5NUD77 oz.YesNot ApplicableDrumNoNoNoHand Operated€139.75
B5NUD68.5 oz., 9.5 oz.YesNot ApplicableDrumNoNoNoHand Operated€71.35
LINCOLN -

Rotary Pump

StyleModelMax. OutputMax. Working FlowSpout LengthPrice (ex. VAT)
A138510 GPM10 GPM3/4" to 11 1/2"€333.56
B1385-H10 GPM10 GPM3/4" to 11 1/2"€402.73
B138710 GPM10 GPM-€507.24

We are here to help!

Looking for a part not listed here?