Oil Filter And Can Crushers

Filter

ZING -

Can Crushers

StyleModelMPNPrice (ex. VAT)
A70067006€102.02
B70087008€120.23
HERKULES -

Can Crusher

StyleModelOverall HeightOverall DepthOverall WidthTypePrice (ex. VAT)
AHCR325 1/4"-18"Air Operated€5,435.23
BHCR243 1/4"19"16 1/2"Air Operated€7,528.43
CHCR191"29"--€10,559.03
HERKULES -

Filter Crusher

StyleModelOverall HeightOverall WidthTypeOverall DepthPrice (ex. VAT)
AOFC467"30"Air Operated27 3/4"€13,916.70
RFQ
AOFC577 1/2"27 3/4"Air Operated27 3/4"€21,239.47
RFQ
ZING -

Container Crushed Cans

ModelItemPrice (ex. VAT)
7007AF6DXW€42.65

Oil Filter And Can Crushers

Raptor Supplies offers a wide range of Herkules and Zing can crushers for safe disposal of aerosol & paint cans, and automotive oil filters. These crushers are capable of crushing 4 one-gallon cans / 7 one-quarter cans / one 5-gallon can with a crush cycle time of just twenty seconds. They feature a patented air-cylinder crushing (Herkules) / pivoting (Zing) mechanism which allows the automatic ejection of crushed cans into waste bins (optional), therefore reducing waste and disposal costs up to 90%. Selected models have an in-built stand for accommodating the waste barrel at the bottom of the crusher.Herkules air-powered can crushers further come equipped with a filter / regulator and air gauge assembly that requires 90 - 120 psi of standard shop air for operation, thereby leaving no additional fluids to replace or clean up. The brand also offers oil-filter crushers that remove up to 98% of the residual oil, with the extracted oil drained through an outlet for easy collection. These oil-can crushers allow can recycling and are available with options in dual door / latch interlock safety system.

We are here to help!

Looking for a part not listed here?