OEM Specialty Blowers

Filter

Due to the presence of numerous machines & workers in commercial buildings and manufacturing facilities, there is a need for ventilating these spaces by either supplying air or by...Read more

FASCO -

OEM Blowers

StyleModelOutlet ShapeOverall HeightOverall WidthOverall DepthOutlet HeightOutlet WidthBearing TypeInlet Dia.
AA284--------
RFQ
BA281Rectangular7 3/4"7 1/4"5 3/4"2 3/4"1 3/4"Sleeve4 3/4"
RFQ
CA240Rectangular7 3/4"7 1/4"5 3/4"2 3/4"1 3/4"Sleeve4 3/4"
RFQ
DA075Round5 7/8"6 3/8"8 3/8"Not ApplicableNot ApplicableBall3 7/8"
RFQ
EA063Round5 7/8"6 3/8"7 3/8"--Ball3 7/8"
RFQ
JABSCO -

OEM Blower

StyleModelDrive TypeMax. Inlet Temp.Overall DepthMotor Enclosure DesignOverall HeightCfm @ 0.500-in. SpOverall WidthBearing TypePrice (ex. VAT)
A35115-7020Direct Drive104°F4 3/4"Open Dripproof5 1/2"--Sleeve€200.81
B36770-0115Direct Drive130°F9 3/16"Totally Enclosed Fan Cooled9 1/8"230 CFM9 7/8"Ball€1,034.53
B35440-0000Direct Drive130°F---230 CFM-Sleeve€413.69
B36740-0010Direct Drive-7 7/8"Totally Enclosed230 mm120 CFM220 mmSleeve€350.28
B36740-0000Direct Drive130°F7 7/8"Totally Enclosed230 mm120 CFM220 mmSleeve€248.33
B35515-0010Direct Drive130°F-----Sleeve€227.16
C35400-0010Direct Drive130°F8 3/4"--225 CFM220 mmSleeve€572.26
C34739-0020Direct Drive130°F---120 CFM-Sleeve€356.12
B35770-0094Direct Drive-9 3/16"Totally Enclosed250 mm230 CFM240 mmBall€630.79
D34739-7010Direct Drive104°F6 5/8"Open Dripproof7 5/8"--Sleeve€234.00
B35770-0092Direct Drive-9 3/16"Totally Enclosed250 mm230 CFM240 mmBall€419.07
C36760-0115Direct Drive130°F8 3/4"Totally Enclosed Fan Cooled9"230 CFM-Ball€812.45
C35760-0094Direct Drive130°F8 3/4"Totally Enclosed230 mm230 CFM220 mmBall€525.48
C35760-0092Direct Drive130°F8 3/4"Totally Enclosed230 mm230 CFM220 mmBall€713.13
C35000-7100Direct Drive104°F7 5/8"Open Dripproof9"-8 3/4"Sleeve€403.35
E34744-7000Direct Drive104°F6 5/8"Open Dripproof7 5/8"-7"Sleeve€336.10
F35400-7000Direct Drive104°F8 3/4"Open Dripproof9"-8 3/4"Sleeve€366.55
B35440-0010Direct Drive130°F---230 CFM-Sleeve€445.34
DAYTON -

OEM Blowers

The OEM specialty blowers from Dayton are used in cooling greenhouses and ventilating small buildings, wood and corn stoves and electrical enclosures. Dayton blower units incorporate balanced ball or sleeve-bearing motors with cast-aluminium end shields, leading to greater heat dissipation and longer service life. These blowers can be mounted in any position and they operate with minimal noise and vibration.

StyleModelOutlet ShapeOverall HeightOverall WidthOverall DepthOutlet HeightOutlet WidthMotor Enclosure DesignMax. Inlet Temp.Price (ex. VAT)
A1TDT2Rectangular11 1/8"9 3/16"10 7/16"4 1/4"5 1/4"Open104°F€218.88
B1TDR6Rectangular7 5/8"6"7 1/8"2 5/8"2 15/16"Open104°F€176.07
A1TDT3Rectangular11 1/8"9 3/16"10 7/16"4 1/4"5 1/4"Open104°F€231.08
C1TDP4Rectangular7 7/8"3 7/8"7 15/16"2 15/16"3 1/4"Open104°F€177.49
D1TDP6Rectangular6 1/2"5 5/8"6 1/2"2 1/2"2 1/2"Open104°F€135.54
B1TDP7Rectangular5 3/4"6 1/4"5 3/8"2 3/16"3 1/4"Open104°F€117.44
E1TDP8Rectangular5 3/4"9 3/4"5 3/8"2 1/8"2 11/16"Open104°F€181.04
F1TDP9Rectangular7 3/4"6 1/2"7 15/16"2 7/8"3 1/4"Open104°F€203.35
F1TDR1Rectangular7 7/8"6 1/2"7 15/16"2 7/8"3 1/4"Open104°F€160.70
G1TDR2Rectangular11"4 1/8"10 1/4"4 3/16"2 1/2"Open104°F€227.75
H1TDR3Rectangular9 7/8"7 11/16"8 7/8"3 5/8"4 1/8"Open104°F€190.30
H1TDR4Rectangular9 7/8"7 1/2"8 7/8"3 7/16"4"Open104°F€190.59
E1TDR5Rectangular7 7/8"11"8"3 1/8"3 1/4"Open104°F€315.19
A1TDR7Rectangular11 1/8"7 5/8"10 7/16"4 1/4"3 3/4"Open104°F€240.36
I1TDN9Rectangular5 11/16"5"5 1/4"2 1/8"2 11/16"Open104°F€93.28
A1TDR8Rectangular11 1/8"7 5/8"10 7/16"4 1/4"3 3/4"Open104°F€279.93
J1TDR9Rectangular9 3/8"9 3/16"8 1/2"3 1/2"7 3/4"Open104°F€203.83
K1TDU3Rectangular3 1/2"7 7/8"4 1/8"1"5 1/8"Open104°F€113.70
K1TDU6Rectangular3 1/2"17 5/8"4 1/8"1"13 5/8"Open104°F€157.95
L1TDU9Rectangular5 7/8"6 1/8"5 1/4"2 1/8"2 11/16"Open450°F€162.28
L1TDV3Rectangular9 7/16"8 5/8"8 5/8"3 7/16"3 3/4"Open450°F€258.15
M2C647Rectangular8"5 11/16"7 7/16"3 1/8"3"Open Dripproof104°F€167.56
N3FRF8Rectangular4 3/4"14 3/4"3 5/8"1 5/8"4 5/8"Open104°F€260.81
B3FRG8Rectangular5 3/4"7 1/2"5 3/8"2 3/16"3 1/4"Open104°F€128.88
J3HMJ1Rectangular9 7/8"9 3/16"8 3/4"3 1/2"7 3/4"Open104°F€206.49
FASCO -

Induced Draft Furnace Blowers

StyleModelOutlet ShapeHousing MaterialOutlet HeightOutlet WidthAmpsInlet Dia.Outlet Dia.Wheel Dia.Price (ex. VAT)
AA142B----0.7A---€633.82
BA134----1.5A---€320.83
CA130----0.7A---€518.87
DA157RectangularAluminum Steel2 5/8"1 3/4"1.3A4 7/8"Not Applicable4 5/8"€308.58
EA064RectangularSteel2 5/8"1 5/8"0.65A4 5/8"Not Applicable4 1/2"€289.37
FA079RectangularSteel2 5/8"1 5/8"1.1A4 5/8"Not Applicable4 1/2"€310.82
GA090RectangularSteel2 5/8"1 5/8"1.1A4 5/8"Not Applicable4 1/2"€369.09
HA129RectangularAluminum Steel2 5/8"2 1/8"1.95A4"Not Applicable4 5/8"€508.85
IA131RectangularAluminum Steel2 5/8"1 5/8"1.1A4 7/8"Not Applicable4 1/2"€420.78
JA143RectangularAluminum Steel2 5/8"1 5/8"0.95A4 7/8"Not Applicable4 5/8"€304.77
KA146RectangularAluminum Steel2 5/8"1 5/8"-4 7/8"Not Applicable4 5/8"€542.02
LA150RectangularAluminum Steel2 1/2"1 5/8"0.5A4 7/8"Not Applicable4 1/4"€401.62
MA086RoundPlasticNot ApplicableNot Applicable1.3A3"2 1/2"4 1/2"€415.11
NA088RoundPlasticNot ApplicableNot Applicable1.3A3"2 1/2"4 3/4"€464.43
OA140RoundPlasticNot ApplicableNot Applicable1.4A2"2 1/2"6 1/2"€366.10
FASCO -

Draft Inducers

Fasco draft inducers are designed to properly vent and exhaust combustible gases present in gas furnaces. They also help in facilitating continuous and steady supply of oxygen to the furnace burners which further improves the system's overall efficiency. These Fasco draft inducer blowers consist of a motor-driven wheel assembly or fan, an electrical box for power connections and a metal sleeve surrounding the assembly. They feature a centrifugal switch / electronic sensor / vacuum tap to send a signal to the gas valve which indicates that the blower is working. This helps in avoiding gas valves from turning ON prematurely. These induced draft blowers require 115 / 120 / 230 volts to operate and are come in steel or plastic housing and in different height options.

StyleModelMPNPrice (ex. VAT)
AA066A066€398.31
BA136A136€594.40
CA137A137€518.83
DA148A148€386.89
EA155A155€438.69
FA163A163€344.80
GA170A170€428.03
HA171A171€446.71
IA172A172€236.62
JA173A173€524.97
KA202A202€375.46
LA213A213€414.97
MA225A225€411.09
NA241A241€443.88
OW4W4€771.23
PW9W9€486.46
FASCO -

Oem Specialty Blower Totally Enclosed, Shaded Pole, 115 V

ModelItemPrice (ex. VAT)
70213484XAG3NBH€234.25
FASCO -

Centrifugal Blower, 115 V

ModelItemPrice (ex. VAT)
R7-RB3EA2KUW-
RFQ
FASCO -

Rectangular Outlet Shaded Pole Transflo / Crossflow Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
B22510EA2HYZ-
RFQ
FASCO -

Rectangular Outlet Shaded Pole Transflo / Crossflow Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
B22508EA2HYH-
RFQ
FASCO -

Rectangular Outlet Shaded Pole Transflo / Crossflow Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
B22507EA2JUY-
RFQ

OEM Specialty Blowers

OEM specialty blowers are used to replace an original blower present in an equipment. Their direct-drive design connects the motor directly to the fan through shafts or axles for increasing the energy efficiency. They also feature a forward curved fan to push out the air tangentially from the circumference of the fan. These OEM blowers have a totally enclosed / open motor with ball or sleeve bearings for reduction in friction and preventing entry of contaminants. The motors also have Class A or B insulation for withstanding high temperatures. Raptor Supplies offers these OEM blowers with a single air inlet for pulling in foul air from a single direction and double air inlets for delivering high volumes of airflow. The blowers are available with rectangular or round shaped outlets for fitting ducts easily.
Raptor Supplies offers OEM blowers from brands like Dayton, Fasco and Jabsco with airflow ratings ranging from 12 to 1202 CFM @ 0.000 Inch SP (static pressure).
Dayton OEM blowers are ideal for continuous-duty heating, cooling and ventilating operations. They feature a motor with cast aluminium end shields leading to greater heat dissipation, decreased downtime and longer service life. Selected models of these Dayton OEM blowers have externally mounted fans (between the motor and the blower wheel) to reduce the motor heating and double inlets & outlets for ensuring maximum airflow. These OEM blowers can be mounted in all positions using side mounting tabs and mounting flanges.

Uses

OEM specialty blowers are ideally used for replacing a faulty, old or worn out original equipment's blower. These OEM blowers can provide direct in-situ replacement of the blowers as they have the same physical footprint (shape & size) as the blower being replaced.

Features

  • OEM blowers are used to ventilate spaces with no airflow by connecting to round or rectangular ducts.
  • They are equipped with motors having ball or sleeve bearings for reducing friction-related damages.
  • These direct-driven motors are directly connected to the fan through shafts or axles for increased energy efficiency.
  • They also have Class A or B insulation for operating in high temperatures.
  • These OEM blowers have forward-curve fans for supplying air tangentially from the circumference of the fan wheel.

Working Mechanism

OEM specialty blowers are installed in a standalone manner or are fitted on ducts using mounting flanges. They are first connected with the appropriate power supply and then switched on. This starts up the motor and rotates the equipped fan / wheels. The rotating fan creates a centrifugal force that forces the inside air to circulate through the inlets. These OEM blowers suck in air from outside (when supplying air to a confined space) or from inside a confined space (when ventilating spaces). Then, they discharge the air through the outlet in a particular direction.

Standards and Approvals

Jabsco blowers are designed in accordance with standards like CE, ISO 8846, ISO 9097 Marine and compliant to NMMA / USCG regulation 183.410. Fasco OEM blowers are UL listed & CSA certified for ensuring safe operations.
The Dayton OEM blowers are equipped with CE-certified, RoHS-compliant and cULus-listed motors for user safety, superior performance and environmental health.

Frequently Asked Questions

What to do in case of specialty blower failure?

Assuming that the selected OEM blower is supplied with the correct power supply and is the correct choice for the desired airflow, the first thing to check is the status of the wiring connections. Motors should also be lubricated regularly for smooth operation. Users should also take care that they do not run the blowers in the opposite direction of the motor rotation as it leads to a shorter operating life of the blowers.

How can users select the right OEM specialty blowers for their needs?

First, the users should measure the electrical supply specifications required for powering their OEM blower. Depending upon the surface area of the space, the required airflow of the blower should also be calculated. The customers should take note of the construction, type of motor used and the ducting connections available before buying the unit.

What accessories are compatible with the Dayton OEM blowers?

Raptor Supplies can deliver a wide range of accessories that fit into these Dayton OEM blowers. Couplers are used to link these blowers with compatible ducts for airtight supply or discharge of air. They can also be fitted with outlet guards for preventing entry of contaminants & damage to the OEM blowers. We also supply replacement parts like motors, fan blades, mounting hardware and blower wheels for replacing faulty parts of the Dayton OEM blowers.

What variants of OEM blowers are available on Raptor Supplies?

Raptor Supplies offers various variants of OEM blowers, namely backward incline blowers, belt drive forward curve blowers and spark resistant blowers. The backward inclined blowers are designed to operate regardless of the static pressure applied, due to their overload protection facility. The belt drive forward curve blowers offer flexibility in terms of rotational speeds as compared to direct-drive blowers, as the motor is not directly connected with their fan or wheel's moving parts. Spark resistant blowers are used to ventilate commercial kitchens & other hazardous areas that have traces of flammable gases or volatile compounds.

We are here to help!

Looking for a part not listed here?