APPROVED VENDOR O-Rings

Filter

APPROVED VENDOR -

O-Rings

StyleModelMaterialTemp. RangeDurometerColorCross Section ShapeOutside Dia.Sae Or MetricAs568 Dash NumberPrice (ex. VAT)Pkg. Qty.
A5MYV4--------€13.831
BU38801.006.0009Buna N-40°F to +250°F70 Shore ABlackRound-SAE5€3.71100
BU38801.025.1100Buna N-40°F to +250°F70 Shore ABlackRound11.525"SAE451€12.462
BU38801.018.1200Buna N-40°F to +250°F70 Shore ABlackRound12.395"SAE381€18.685
BU38801.018.1700Buna N-40°F to +250°F70 Shore ABlackRound17 3/8"SAE386€31.061
BU38801.018.2300Buna N-40°F to +250°F70 Shore ABlackRound23 9/25"SAE392€11.471
BU38801.025.0475Buna N-40°F to +250°F70 Shore ABlackRound5.275"SAE427€9.831
BU38801.025.0550Buna N-40°F to +250°F70 Shore ABlackRound6.025"SAE433€10.361
BU38801.025.0650Buna N-40°F to +250°F70 Shore ABlackRound7.025"SAE439€6.392
BU38801.025.0800Buna N-40°F to +250°F70 Shore ABlackRound8.525"SAE445€7.502
BU38801.025.1700Buna N-40°F to +250°F70 Shore ABlackRound17.505"SAE463€16.582
BU38801.025.1400Buna N-40°F to +250°F70 Shore ABlackRound14.525"SAE457€12.592
BU38801.018.0850Buna N-40°F to +250°F70 Shore ABlackRound8.895"SAE371€11.221
C3GCW3Buna N-40°F to +250°F70 Shore ABlackRound0.348"SAE9€398.5935000
C3GCW1Buna N-40°F to +250°F70 Shore ABlackRound0.316"SAE8€495.4235000
C3GCV6Buna N-40°F to +250°F70 Shore ABlackRound0.254"SAE6€479.1240000
BU38805.006.0012Buna N-25°F to +250°F90 Shore ABlackRound0.254"SAE6€3.68100
BU38805.006.0009Buna N-25°F to +250°F90 Shore ABlackRound-SAE5€3.68100
BU38805.006.0007Buna N-25°F to +250°F90 Shore ABlackRound0.21"SAE4€3.89100
BU38805.006.0006Buna N-25°F to +250°F90 Shore ABlackRound0.176"SAE3€4.13100
BU38801.018.0975Buna N-40°F to +250°F70 Shore ABlackRound10.145"SAE376€13.931
BU38801.018.0725Buna N-40°F to +250°F70 Shore ABlackRound7.645"SAE366€10.641
BU38805.003.0003Buna N-25°F to +250°F90 Shore ABlackRound0.109"SAE1€4.13100
BU38801.012.1400Buna N-40°F to +250°F70 Shore ABlackRound14.262"SAE280€15.021
BU38801.012.0525Buna N-40°F to +250°F70 Shore ABlackRound5.512"SAE252€9.8110

We are here to help!

Looking for a part not listed here?