ACORN O-Rings

Filter

ACORN -

Plastic / Rubber Prison Toilet O-Rings

Acorn O-rings are designed for preventing undesirable loss of fluids or gases. These circular rings feature a cross-section design that is seated in a groove and compressed between two or more connecting joints for positive sealing. Their rubber / plastic construction offers high surface tension and impermeability to fluids or gases. Raptor Supplies also offers Acorn O-ring connector assembliesfor positive sealing of valves.

StyleModelInside Dia.Outside Dia.SizeThicknessPrice (ex. VAT)Pkg. Qty.
A0401-111-001----€18.9010
B0403-206-001----€14.0710
C0401-007-001--5/32" x 9/32" x 1/16" -€19.2610
D0401-011-001--5/16" x 7/16" x 1/16" -€16.3410
E0401-117-001--13/16 x 1" x 3/32"-€19.0910
F0410-017-001----€22.6010
G0410-012-001----€18.631
H0410-014-001----€19.401
I0410-015-001----€16.431
J0410-016-001----€29.7110
K0410-026-001----€16.121
L0401-124-0011 1/4"1 7/16"-3/32"€28.8810
M0401-127-0011 7/16"1 5/8"-3/32"€24.9710

We are here to help!

Looking for a part not listed here?