Non-Illuminated Push Button Operators

Filter

SCHNEIDER ELECTRIC -

Push Button Operators

StyleModelType Of OperatorHead MaterialColorContact RatingNema RatingBezel MaterialAction TypeTerminal ConnectionPrice (ex. VAT)
AXD5PA22---10A @ 600V ACNEMA 4X, NEMA 13Plastic3 Position-€341.79
B9001KQ11B--Black-----€136.38
C9001KR8P1RH251.63" Dia. MushroomPlasticRed10A @ 120V ACNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Die Cast Aluminum3 PositionPressure Plate€414.31
D9001KR1BH13Spring ReturnMetalBlack10A @ 600V ACNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13MetalMomentaryScrew Clamp€169.13
B9001KQ14BStandard-Black-----€126.59
SCHNEIDER ELECTRIC -

Illuminated Push Button Operator

StyleModelHead MaterialBasic MaterialType Of OperatorLegend/background ColorLamp VoltageLegendColorIp RatingPrice (ex. VAT)
AXB7NW35B1--Extended ButtonNo Legend24V AC/DCNo LegendOrange-€97.86
BXB7NW36B1--Extended ButtonNo Legend24V AC/DCNo LegendBlue-€103.84
CXB7NW33M1---No Legend230V ACNo LegendGreen-€100.35
D9001KR9P35LRR-Metal-No Legend-No LegendRed-€414.97
EXB7NW34G1--Extended ButtonNo Legend120V AC---€101.64
EXB7NW34B1--No GuardNo Legend24V AC/DCNo LegendRed-€103.65
FZB4BA71115Aluminum, Zinc--Black, Red, WhiteModule Not Included--IP66, IP69K€109.15
GZB4FH33MetalMetal-No LegendDependant On Module UsedNo LegendGreenIP66, IP67, IP69, IP69K€31.06
HZB4FH013MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendWhiteIP66, IP67, IP69, IP69K€40.56
IZB4FW343MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendRedIP66, IP67, IP69, IP69K€29.22
JZB4FW353MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendOrangeIP66, IP67, IP69, IP69K€28.84
KZB4FW183MetalMetal-No LegendDependant On Module UsedNo LegendYellowIP66, IP67, IP69, IP69K€31.76
LZB4FW153MetalMetal-No LegendDependant On Module UsedNo LegendOrangeIP66, IP67, IP69, IP69K€22.48
MZB4FW333MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendGreenIP66, IP67, IP69, IP69K€30.44
HZB4FW313MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendWhiteIP66, IP67, IP69, IP69K€28.62
NZB4FW133MetalMetal-No LegendDependant On Module UsedNo LegendGreenIP66, IP67, IP69, IP69K€22.48
OZB4FW383MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendYellowIP66, IP67, IP69, IP69K€28.95
PZB4FH13MetalMetal-No LegendDependant On Module UsedNo LegendWhiteIP66, IP67, IP69, IP69K€33.57
QZB4FH83MetalMetal-No LegendDependant On Module UsedNo LegendYellowIP66, IP67, IP69, IP69K€29.25
RZB4FW933MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendGreenIP66, IP67, IP69, IP69K€30.11
SZB4FH083MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendYellowIP66, IP67, IP69, IP69K€27.68
TZB4FW163MetalMetal-No LegendDependant On Module UsedNo LegendBlueIP66, IP67, IP69, IP69K€22.48
UZB4FW113MetalMetal-No LegendDependant On Module UsedNo LegendWhiteIP66, IP67, IP69, IP69K€23.10
VZB4FH063MetalMetalFlush ButtonNo LegendDependant On Module UsedNo LegendBlueIP66, IP67, IP69, IP69K€40.92
WZB4FH53MetalMetal-No LegendDependant On Module UsedNo LegendOrangeIP66, IP67, IP69, IP69K€33.67
DAYTON -

Push Button Operators, Momentary Push

Dayton momentary push-button operators are designed for shutdown applications in hydraulic & production lines, presses, industrial equipment and startup control. These momentary push buttons switch on / off the operating device when pressed and returns to the original when released. They feature metal / plastic construction with ABS head. These push buttons are NEMA 4 and 13 rated, providing protection against outside materials. These push buttons are available in black, green & red colours for easy identification.

StyleModelBasic MaterialColorBezel MaterialDiameterHead MaterialType Of OperatorNumber Of OperatorsAction TypePrice (ex. VAT)
A30G354MetalBlackDie Cast Zinc40 mmPolycarbonate-1Momentary€68.55
B30G358MetalRedDie Cast Zinc60 mmPolycarbonate-1Momentary€68.92
C30G324MetalGreenDie Cast Zinc-PolycarbonateFull Guard1Momentary€34.53
D30G362PlasticGreenNylon60 mmPolycarbonate-1Momentary€68.92
SCHNEIDER ELECTRIC -

3 position Plastic Push Button Operator

StyleModelBasic MaterialHead MaterialColorNema RatingBezel MaterialNumber Of OperatorsLegendDiameterPrice (ex. VAT)
A9001KR8GMetalMetalGreenNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Metal1No Legend40 mm€144.24
B9001KR8RMetalMetalRedNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Metal1No Legend-€144.24
C9001SKR8PlasticPlasticNo CapNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6Plastic1No Legend40 mm€126.73
D9001SKR8RPlasticPlasticRedNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6Plastic1No Legend40 mm€107.32
E9001SKR8GPlasticPlasticGreenNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6Plastic1No Legend40 mm-
RFQ
GENERAL ELECTRIC -

Starter Control Kits

StyleModelColorLegendStarter SizeNema RatingPrice (ex. VAT)
ACR305X130NBlackHand/Off/Auto--€142.79
BCR305X130PBlackOff/On-NEMA 00, NEMA 0, NEMA 1€142.79
CCR305X230DBlackOff/On2-€142.79
CCR305X230NBlackHand/Off/Auto2-€142.79
DCR305X330BBlackHand/Off/Auto-NEMA 3, NEMA 4€141.14
DCR305X330DBlackOff/On-NEMA 3, NEMA 4€141.14
ECR305X530DBlackOff/On5-€122.11
DCR305X320BBlackStart/Stop/Momentary Contact-NEMA 3, NEMA 4€141.14
DCR305X520BBlackStart/Stop/Momentary Contact5-€112.41
FCR305X120NBlackStart/Stop/Momentary Contact--€142.79
BCR305X220NBlack-2-€142.79
BCR305X150NRedBlank-NEMA 00, NEMA 0, NEMA 1€208.57
CCR305X250NRedBlank2-€228.95
DCR305X550BRed-5-€208.28
DCR305X350BRedBlank-NEMA 3, NEMA 4€228.95
SCHNEIDER ELECTRIC -

Push/Pull Plastic Push Button Operator

StyleModelBasic MaterialHead MaterialColorNema RatingBezel MaterialLegendDiameterNumber Of OperatorsPrice (ex. VAT)
A9001KR9BMetalMetalBlackNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13MetalNo Legend40 mm1€226.89
B9001KR9GMetalMetalGreenNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13MetalNo Legend40 mm1€226.89
C9001KR9YMetalMetalYellowNEMA 3, NEMA 3R, NEMA 6, NEMA 13MetalPull To Start/Push To Stop60 mm1€226.89
D9001KR9RMetalMetalRedNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13MetalPull to Start, Push to Stop40 mm1€145.02
EZB5AT2PlasticPlasticBlackNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13PlasticNo Legend40 mm1€65.09
FZB5AT24PlasticPlasticBlackNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13PlasticNo Legend-1€59.41
GZB5AT84PlasticPlasticRedNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13PlasticNo Legend40 mm1€74.92
H9001SKR9GPlasticPlasticGreenNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6PlasticNo Legend40 mm1€226.89
I9001SKR9RPlasticPlasticRedNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6PlasticNo Legend40 mm1€179.92
J9001SKR9PlasticPlasticNo CapNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6PlasticNo Legend-1€202.07
KZB5AX2PlasticPlasticBlackNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13PlasticNo Legend-1€71.73
SCHNEIDER ELECTRIC -

Key Release Aluminium-Zinc Alloy Push Button Operator

StyleModelHead MaterialColorBezel MaterialBasic MaterialNema RatingNumber Of OperatorsBezel FinishAction TypePrice (ex. VAT)
AZB4BS94414Aluminum, ZincRedChrome Die Cast AluminumMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 131Chrome PlatedKey Release€247.68
AZB4BS944MetalRedMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 131Chrome PlatedKey Release€222.88
AZB4BS94410MetalRedMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 131Chrome PlatedKey Release€227.22
BZB4BS934MetalGreenMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 131Chrome PlatedKey Release€166.27
CZB4BS94420MetalRedMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 131Chrome PlatedKey Release€290.22
AZB4BS94412MetalRedMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 131Chrome PlatedKey Release€216.36
SCHNEIDER ELECTRIC -

Push-On/Push-Off Plastic Push Button Operator

StyleModelType Of OperatorColorBasic MaterialHead MaterialNema RatingBezel MaterialNumber Of OperatorsLegendPrice (ex. VAT)
AZB5AH03Full GuardGreenPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€78.41
BZB5AH02Full GuardBlackPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€78.41
CZB5AH04Full GuardRedPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€78.41
DZB5AH05Full GuardYellowPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1-€78.41
EZB5AH06Full GuardBluePlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€78.41
FZB5AH01Full GuardWhitePlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€78.41
GZB5CH313Full Guard, SquareWhitePlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€39.35
HZB5AH5No GuardYellowPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€78.41
IZB5AH2No GuardBlackPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€78.41
JZB5AH4No GuardRedPlasticPlasticNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Plastic1No Legend€78.41
SCHNEIDER ELECTRIC -

Turn to Release Aluminium-Zinc Alloy Push Button Operator

StyleModelColorLegendBasic MaterialHead MaterialNema RatingBezel MaterialNumber Of OperatorsBezel FinishPrice (ex. VAT)
AZB4BS42BlackEmergency StopMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Metal1Chrome Plated€108.16
BZB4BS52BlackEmergency StopMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Metal1Chrome Plated€124.92
CZB4BS864RedNo LegendMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Metal1Chrome Plated€142.73
DZB4BS834RedNo LegendMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Metal1Chrome Plated€142.39
EZB4BS844RedNo LegendMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Metal1Chrome Plated€147.44
FZB4BS55YellowNo LegendMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13Metal1Chrome Plated€124.92
SCHNEIDER ELECTRIC -

Pendant Push Buttons

StyleModelHead MaterialBasic MaterialNema RatingColorBezel MaterialOperating ForceAction TypeType Of OperatorPrice (ex. VAT)
AXACA983--------€39.18
BXACA215--------€408.95
CXACS102-----8N--€37.80
DXACA982--------€28.66
EXACS415--------€41.00
FXACB04--------€488.27
CXACS101-----10N--€39.96
GXACA960--------€42.35
HXACA971--------€27.23
I9001KR11BRAluminum Zinc AlloyMetalNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Black, RedDie Cast Aluminum--Full Guard-
RFQ
J9001KR12UMetal-NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6Multi--Maintained / MomentaryFull Guard€268.75
K9001KR11UMetalMetalNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Multi ColorMetal--Full Guard€213.39
L9001SKR11UPlasticPlasticNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6Multi ColorPlastic--Full Guard-
RFQ
M9001SKRU3Plastic-NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13---MomentaryFull Guard€927.99
DAYTON -

Momentary Push Button Operator

Dayton push button operators are designed for use in hydraulic lifts and presses to control startup & shutdown functionalities. These units feature metallic / non-metallic body frame for application in tough industrial environments. They have a momentary push mechanism that allows electricity flow between the two contacts until the button is pressed, and instantly breaks the circuit once released; thus creating a temporary change in the state of the electric circuit. These non-illuminated buttons are NEMA rated (13, 4, 4X) for preventing ingress of contaminants and damage to the inner components and are available in black, green and red colours.

StyleModelType Of OperatorBasic MaterialHead MaterialColorBezel MaterialNumber Of OperatorsLegendAction TypePrice (ex. VAT)
A30G096Full GuardMetalAluminumBlackChrome Die Cast Aluminum1No LegendMomentary€6.30
B30G101No GuardPlasticPlasticGreenPlastic1No LegendMomentary€6.90
DAYTON -

Turn to Release Push Button Operator

Dayton emergency push button operators are ideal for controlling startup or shutdown applications in industrial equipment like hydraulic lifts, presses and others. These non-illuminated push buttons feature a red, mushroom head to allow "maintained push" or "turn to release" type action that keeps the button in pressed mode until the knob comes back to original position. Selected models are equipped with a double insulated bezel that protects the user and the equipment from electrical shocks. They further comply with IEC, CSA, UL and CE standards and are available in 30, 40 and 60 mm head diameters.

StyleModelBasic MaterialHead MaterialBezel MaterialDiameterColorNumber Of OperatorsLegendAction TypePrice (ex. VAT)
A30G118MetalAluminumDie Cast Aluminum30 mmRed1No LegendTurn To Release€11.62
B30G120MetalAluminumDie Cast Aluminum40 mmRed1No LegendTurn To Release€13.16
C30G117PlasticPlasticPlastic30 mmRed1No LegendTurn To Release€12.39
D30G119PlasticPlasticPlastic40 mmRed1No LegendTurn To Release€18.94
E30G121PlasticPlasticPlastic60 mmRed1No LegendTurn To Release€12.08
SCHNEIDER ELECTRIC -

3 position Aluminium-Zinc Alloy Push Button Operator

StyleModelHead MaterialColorNema RatingBezel MaterialBasic MaterialNumber Of OperatorsBezel FinishLegendPrice (ex. VAT)
A9001KR8YAluminum, ZincYellowNEMA 3, NEMA 3R, NEMA 6, NEMA 13Chrome Die Cast AluminumMetal1Chrome PlatedNo Legend-
RFQ
B9001KR8MetalNo CapNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13MetalMetal1Chrome PlatedNo Legend€126.73
DAYTON -

Push Pull Push Button Operator

Dayton push button operators are used in heavy machinery to prevent accidental hazards due to machine malfunctioning or other emergencies. These units feature a maintained push / pull type mechanism that keeps the button in "pressed" position until an external force is applied to the button to "pull" back out. They further have mushroom-shaped head to allow easy push-pull action. All units feature robust construction for durability and high performance in industrial environments and have compact design that allows easy installation and integration into the control systems. Choose from a wide range of these push / pull buttons, available in 30 and 40 mm head diameters.

StyleModelDiameterBasic MaterialHead MaterialColorBezel MaterialNumber Of OperatorsBezel FinishLegendPrice (ex. VAT)
A30G11530 mmMetalAluminumRedChrome Die Cast Aluminum1Chrome PlatedNo Legend€18.02
B30G11640 mmMetalAluminumRedChrome Die Cast Aluminum1Chrome PlatedNo Legend€11.04
SCHNEIDER ELECTRIC -

Maintained - Trigger Action - Turn-to-Release Plastic Push Button Operator

StyleModelBasic MaterialNema RatingBezel MaterialHead MaterialColorNumber Of OperatorsLegendBezel FinishPrice (ex. VAT)
A9001KR16MetalNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13MetalPlasticRed1No LegendChrome Plated€186.17
B9001SKR16PlasticNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6, NEMA 13PlasticPlasticRed1No Legend-€186.17
SCHNEIDER ELECTRIC -

Non-illuminated Push Button Operator

StyleModelHead MaterialLamp TypeColorBezel MaterialBasic MaterialLamp VoltageNema RatingNumber Of OperatorsPrice (ex. VAT)
A9001KR8P1GMetalLEDGreenMetalMetal120V ACNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 131€362.31
B9001KR8P1RPlasticLEDRedDie Cast AluminumMetal120V ACNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 131€362.31
SCHNEIDER ELECTRIC -

Push Button Head, Momentary Action, 22mm

StyleModelBasic MaterialType Of OperatorHead MaterialColorBezel MaterialLegendLegend/background ColorHead SizePrice (ex. VAT)
AZB5AP2SPlasticFlush ButtonPlasticBlackPlasticNo LegendNo Legend-€36.50
RFQ
BZB5AC2TQPlastic--BlackPlasticNo LegendNo Legend40 mm€39.10
RFQ
EATON -

C22 Series Compact Non Illuminated Push Buttons

Eaton C22 Series compact non-illuminated push buttons facilitate operator interaction with machines and systems. The compact size and non-illuminated design make them suitable for space-constrained environments where tactile feedback is crucial. These push buttons are used to initiate specific functions, actions or processes, enhancing operational efficiency and safety. They feature an integrated design encompassing operator, contact block and adapter, allowing for effortless plug-and-play functionality. These push buttons have preconfigured cable connections, including options for M8 or M12 plugs and cables with open ends, simplifying installation and connectivity. They offer direct installation, eliminating the need for additional housing components and streamlining the setup process.

StyleModelColorContact ConfigurationTypeBezelIp RatingPrice (ex. VAT)
AC22-DR-G-X1-K20Green2 NOPushbuttonSilverIP67, IP69K-
RFQ
AC22-D-G-X1-K10Green1 NOPushbuttonSilverIP67, IP69K-
RFQ
BC22-D-G-K10Green1 NOPushbuttonSilverIP67, IP69K€39.20
CC22-DRH-R-K01Red1 NCPushbuttonSilver--
RFQ
DC22-DR-R-K01Red1 NCPushbutton-IP67, IP69K-
RFQ
CC22-DRH-R-K02Red2 NCPushbuttonSilver--
RFQ
EATON -

M22 Series Modular Non Illuminated Push Buttons

StyleModelTypeBezelIp RatingContact ConfigurationLegendPrice (ex. VAT)
AM22-DRL-W22.5 mm ModularSilverIP67, IP69K--€38.03
BM22-DRL-Y22.5 mm ModularSilverIP67, IP69K--€32.55
CM22M-D-G-GB1-K10Modular PushbuttonMetalIP66, IP67, IP69K1 NOSTART€43.53
CM22M-D-G-X1-K10Modular PushbuttonMetalIP66, IP67, IP69K1 NOX1€44.92
DM22M-D-G-K10Modular PushbuttonMetalIP67, IP69K, IP661 NO-€52.93
CM22M-D-R-GB0-K01Modular PushbuttonMetalIP66, IP67, IP69K1 NCSTOP€42.54
CM22M-D-R-K01Modular PushbuttonMetalIP66, IP67, IP69K1 NC-€45.04
CM22M-D-R-X0-K01Modular PushbuttonMetalIP66, IP67, IP69K1 NCX0€44.54
CM22M-D-S-K10Modular PushbuttonMetal-1 NO-€52.83
EM22-DRP-GPushbuttonSilverIP67, IP69K--€50.16
FM22M-DP-R-K11PushbuttonMetalIP67, IP69K1 NC, 1 NO-€85.25
CM22M-DRP-R-K11PushbuttonMetalIP67, IP69K1 NC, 1 NO-€142.45
EATON -

E34 Series Non Illuminated Push Buttons

StyleModelSizeContact ConfigurationTypeLegendNumber Of PositionsDiameterBasic MaterialBezelPrice (ex. VAT)
AE34PB1-51X-1 NCPushbutton----Black€148.28
BE34PB2-53X-1 NOPushbutton----Black€148.28
AE34PB6-53X--------€148.28
BE34PB2-51X-1 NCPushbutton----Black€148.28
CE34PB7-53X-1 NOPushbutton----Black€148.28
AE34PB4-51X-1 NCPushbutton----Black€148.28
CE34PB7-51X-1 NCPushbutton----Black€132.62
DE34PB4-1X---No Legend--Metal-€245.61
EE34GFBC1-3X--------€297.69
FE34PB7-1X---No Legend--Metal-€245.61
GE34PB3-51X---No Legend--Metal-€178.98
HE34LB1-1X--------€358.27
IE34EB3-51X---No Legend--Metal-€178.98
EE34GHBC1-1X---No Legend--Metal-€297.69
JE34GFBC2-3X--------€297.69
KE34EB2-1X-1 NC, 1 NO30.5 mm, Corrosion Resistant----Black€218.22
KE34EB2-51X-1 NC30.5 mm, Corrosion Resistant----Black€148.28
KE34EB1-53X--------€148.28
LE34LB3-1X--------€358.27
KE34EB2-53X-1 NO30.5 mm, Corrosion Resistant----Black€148.28
ME34JB1-1X---No Legend--Metal-€398.10
KE34EB1-1X-1 NC, 1 NO30.5 mm, Corrosion Resistant----Black€205.05
AE34PB3-1X30.5 mm1 NC, 1 NO30.5 mm, Corrosion Resistant----Black€218.22
AE34PB4-53X30.5 mm1 NO30.5 mm, Corrosion Resistant----Black€148.28
NE34EB1-51X30.5 mm1 NCExtended-----€148.28
EATON -

HT800 Series Non Illuminated Push Buttons

StyleModelSizeTypeContact ConfigurationBezelNumber Of PositionsPrice (ex. VAT)
AHT8ABRB-30.5 mm, Watertight/Oiltight-HT8001 NCChrome-€118.76
BHT8AAHAB-30.5 mm, Watertight/Oiltight-HT8001 NC, 1 NOChrome-€139.52
AHT8ABGA-30.5 mm, Watertight/Oiltight-HT8001 NOChrome-€118.76
CHT8AEGF1Q1-Pushbutton2 NO, 2 NCChrome-€288.20
DHT8ABGAB-30.5 mm, Watertight/Oiltight-HT8001 NC, 1 NOChrome-€141.42
AHT8ABGB-30.5 mm, Watertight/Oiltight-HT8001 NCChrome-€118.76
EHT8ABRAB-30.5 mm, Watertight/Oiltight-HT8001 NC, 1 NOChrome-€141.42
AHT8ABHB-30.5 mm, Watertight/Oiltight-HT8001 NCChrome-€118.76
AHT8ABRF1Q1-30.5 mm, Watertight/Oiltight-HT8002 NO, 2 NCChrome-€218.79
AHT8ABHAB-30.5 mm, Watertight/Oiltight-HT8001 NC, 1 NOChrome-€141.42
AHT8ABHF1Q1-30.5 mm, Watertight/Oiltight-HT8002 NO, 2 NCChrome-€197.16
AHT8ABGF1Q1-30.5 mm, Watertight/Oiltight-HT8002 NO, 2 NCChrome-€197.16
FHT8AAGF1Q1-30.5 mm, Watertight/Oiltight-HT8002 NO, 2 NCChrome-€204.27
FHT8AARA-30.5 mm, Watertight/Oiltight-HT8001 NOChrome-€118.76
AHT8ABHA-30.5 mm, Watertight/Oiltight-HT8001 NOChrome-€118.76
EHT8ABRA-30.5 mm, Watertight/Oiltight-HT8001 NOChrome-€118.76
BHT8AAHF1Q1-30.5 mm, Watertight/Oiltight-HT8002 NO, 2 NCChrome-€223.83
FHT8AARF1Q1-30.5 mm, Watertight/Oiltight-HT8002 NO, 2 NCChrome-€223.83
FHT8AAGB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NCChrome-€118.76
FHT8AARB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NCChrome-€118.76
FHT8AAGAB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NC, 1 NOChrome-€139.52
FHT8AAGA30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NOChrome-€134.47
BHT8AAHA30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NOChrome-€118.76
BHT8AAHB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NCChrome-€118.76
FHT8AARAB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NC, 1 NOChrome-€139.52

We are here to help!

Looking for a part not listed here?