Non-Adhesive Material Cutters

Filter

StyleModelMPNPrice (ex. VAT)
AECSE300BECSE300B€9,053.81
AECSE300EECSE300E€9,053.81
START INTERNATIONAL -

Non Adhesive Cutters

StyleModelCutting LengthMax. Cutting WidthFeed SpeedMax. Outside ThicknessMax. Roll DiameterPrice (ex. VAT)
ATBC55SK1.18 to 5.9"4.33"21 in./sec.1/4"18"€7,100.16
RFQ
BTBC55SHK3/5" to 394"3.54"21 in./sec.1/4"18"€8,514.93
RFQ
START INTERNATIONAL -

Cold Cutters

StyleModelMax. Cutting WidthFeed SpeedMax. Outside ThicknessMax. Roll DiameterPrice (ex. VAT)
ATBC-554L16.14"21 in./sec.--€12,512.05
RFQ
ATBC-555L20 2/25"21 in./sec.0.71"18"€13,248.37
RFQ
START INTERNATIONAL -

TBC50 Series, Heavy Duty Electric Cutters

  • Cut Length (9999mm)
  • Feed Speed (21" per sec.)
  • Max. Cutting Width (4.33")

StyleModelCutting LengthHeightWidthMax. Cutting WidthMax. Outside ThicknessCut StyleLengthFeed SpeedPrice (ex. VAT)
ATBC50R--------€5,885.24
RFQ
BTBC500.04" to 394"13"19"4.33"1/4"Straight Guilliotined Cut--€3,781.49
CTBC50LH/Air0.6" to 394"20"15"-1/4"Hot Cutter20"-€10,382.01
DTBC50HW3/5" to 328"--2 19/25"3/4"--21 in./sec.€6,516.37
ETBC50H3/5" to 394"13"15"-1/4"Hot Cutter20"-€5,191.00
START INTERNATIONAL -

Heavy Duty Electric Cutters

  • Cut Length (9999mm)
  • Feed Speed (21" per sec.)
  • Max. Cutting Width (8.25")

StyleModelCutting LengthHeightLengthWidthFeed SpeedMax. Material ThicknessMax. Cutting WidthMax. Roll Outside Dia.Price (ex. VAT)
ATBC553L0.04" to 984"27"20"---12 1/5"18"€9,950.74
BTBC52RT1/25"15"31 1/2"12 3/5"90 pieces/min.1/4"-18"€6,937.12
RFQ
CTBC53R1/25"19"17"13"90 pieces/min.1/4"-18"€9,987.55
RFQ
START INTERNATIONAL -

Non-Adhesive Material Cutter

StyleModelCutting LengthMax. Cutting WidthHeightLengthWidthAccuracyCut AccuracyCut StylePrice (ex. VAT)
AZCM1500W0.79" to 39"2"6"10"6"-1 mm to +1 mm-0.04" to +0.04"Straight Guilliotined Cut€856.23
BZCM25001.18" to 39"2"6"10"6"-1 mm to +1 mm-0.04" to +0.04"Straight Guilliotined Cut€967.73

Non-Adhesive Material Cutters

Start International non-adhesive material cutters are designed for automatically dispensing, measuring and cutting non-adhesive materials, such as tubing, sleeving, ribbon, Nomex and Velcro. These units are ideal for cutting one wide roll or multiple rolls of widths up to 4.3 inches, and can cut up to 140 pieces per minute (2-inch-long) with their built-in high speed facility. They also come integrated with a stepper motor offering material positioning and an adjustable pressure range, on the feeder roller, for use with thin or smooth materials to prevent distortion. They are available in 6, 13, 16, 20 and 27 inch height variants.

We are here to help!

Looking for a part not listed here?