Multi-Stage Booster Pumps And Systems

Filter

HYDRO VACUUM -

OPV Series Multistage Pumps

Hydro Vacuum OPV Series multistage pumps are used for pumping and improving pressure of drinking water in office buildings and hydrophore plants. They are attached to clamp couplings for comfortable tear down of motor without removing the pump. These pumps feature cartridges type face seals to seal the shaft in main body and have drives regulated by frequency inverters for efficient opeartion. Choose from a range of these multistage pumps, available in 8, 10, 11, 15 and 16 stage variants.

StyleModelPowerPrice (ex. VAT)
AOPV 1.09.1.1110.50.75 kW€1,182.71
RFQ
AOPV 1.08.1.1110.50.75 kW€1,158.46
RFQ
AOPV 3.02.1.2110.50.75 kW€1,197.14
RFQ
AOPV 2.04.1.1110.50.75 kW€1,061.50
RFQ
AOPV 1.10.1.1110.50.75 kW€1,206.47
RFQ
AOPV 2.06.1.1110.51.1 kW€1,143.07
RFQ
AOPV 1.16.1.1110.51.1 kW€1,418.13
RFQ
AOPV 1.11.1.1110.51.1 kW€1,268.48
RFQ
AOPV 1.13.1.1110.51.1 kW€1,326.28
RFQ
AOPV 2.08.1.1110.51.1 kW€1,195.76
RFQ
AOPV 1.12.1.1110.51.1 kW€1,297.37
RFQ
AOPV 5.01.1.2110.51.1 kW€1,458.67
RFQ
AOPV 2.07.1.1110.51.1 kW€1,171.96
RFQ
AOPV 1.14.1.1110.51.1 kW€1,355.18
RFQ
AOPV 1.15.1.1110.51.1 kW€1,389.22
RFQ
AOPV 2.05.1.1110.51.1 kW€1,118.38
RFQ
AOPV 3.03.1.2110.51.1 kW€1,268.48
RFQ
AOPV 4.01.1.2110.51.1 kW€1,244.23
RFQ
AOPV 2.10.1.1110.51.5 kW€1,314.14
RFQ
AOPV 1.20.1.1110.51.5 kW€1,598.99
RFQ
AOPV 1.19.1.1110.51.5 kW€1,565.42
RFQ
AOPV 3.04.1.2110.51.5 kW€1,367.30
RFQ
AOPV 1.18.1.1110.51.5 kW€1,536.52
RFQ
AOPV 2.09.1.1110.51.5 kW€1,285.25
RFQ
AOPV 1.17.1.1110.51.5 kW€1,502.50
RFQ
-

Multi Stage Booster Pumps And Systems

Dayton booster pumps are designed for transferring liquids, such as hot or cold clean water and low-density non-explosive liquids. These booster pumps are powered by a 3-phase, TEFC multi-stage motor and have a stainless-steel enclosed impeller for pumping out liquid at a desired speed. They feature a cast iron housing and have EPDM, silicon carbide & stainless-steel seals for reliable operation. The ball bearings in the shaft ensure a smooth operation. Choose from a wide range of these booster pumps, available in 56C and 56J frame enclosures on Raptor Supplies.

StyleModelHpPhaseCompatible Intake Pipe SizeCompatible Discharge Pipe SizeShut Off PressurePump Housing MaterialNumber Of StagesFlow Rate @ 60 PsiPrice (ex. VAT)
A5UWJ21 1/2 hp11 1/4"1 1/4"108 psiCast Iron819 GPM€1,559.20
B5UWL41 1/2 hp31 1/4"1 1/4"108 psiStainless Steel819 GPM€1,936.81
C5UWJ81 1/2 hp31 1/4"1 1/4"108 psiCast Iron819 GPM€1,580.94
D5UXG21 1/2 hp31 1/4"1"81 psiCast Iron423 GPM€1,128.23
E5UXF71 1/2 hp11 1/4"1"81 psiCast Iron423 GPM€1,039.60
F5UXG11 hp31 1/4"1"59 psiCast Iron3-€883.09
G5UWK71 hp11 1/4"1 1/4"66 psiStainless Steel56 GPM€1,897.13
H5UXF61 hp11 1/4"1"59 psiCast Iron3-€779.57
I5UWL31 hp31 1/4"1 1/4"66 psiStainless Steel56 GPM€1,712.48
J5UWJ71 hp31 1/4"1 1/4"66 psiCast Iron56 GPM€1,363.68
E5UXF41/2 hp13/4"3/4"77 psiCast Iron410 GPM€751.08
K5UWH61/2 hp31 1/4"1 1/4"27 psiCast Iron2-€1,142.73
L959220041/2 hp31"1"-----
RFQ
L959215051/2 hp31"1"-----
RFQ
M5UWK11/2 hp11 1/4"1 1/4"27 psiStainless Steel2-€1,591.22
H5UXF31/3 hp13/4"3/4"58 psiCast Iron3-€746.37
N5UWL52 hp31 1/4"1 1/4"148 psiStainless Steel1122 GPM€2,150.83
O5UWJ92 hp31 1/4"1 1/4"148 psiCast Iron1122 GPM€1,784.92
P5UXG32 hp31 1/4"1"80 psiCast Iron531 GPM€1,164.69
Q5UXF82 hp11 1/4"1"100 psiCast Iron531 GPM€1,079.38
R5UWK92 hp11 1/4"1 1/4"148 psiStainless Steel1122 GPM€2,432.15
S5UWJ32 hp11 1/4"1 1/4"148 psiCast Iron1122 GPM€1,944.29
T5UWJ52 hp11 1/4"1 1/4"70 psiCast Iron514 GPM€1,766.30
U5UWL63 hp31 1/4"1 1/4"230 psiStainless Steel17-€2,703.77
V5UXF93 hp11 1/4"1"121 psiCast Iron638 GPM€1,346.49
-

Multi Stage Booster Pump

StyleModelFlow Rate @ 40 PsiFlow Rate @ 50 PsiFlow Rate @ 60 PsiHpPhaseFlow Rate @ 70 PsiFlow Rate @ 80 PsiShut Off PressurePrice (ex. VAT)
A5GBS037.8 GPM7 GPM6.1 GPM1/3 hp15.1 GPM4 GPM75 psi€2,890.18
A5GBC037.8 GPM7 GPM6.1 GPM1/3 hp15.1 GPM4 GPM75 psi€1,902.00
BPB0512A0518.3 GPM7.6 GPM7.1 GPM1/2 hp16.5 GPM6 GPM132 psi€938.86
BPB0512S0518.3 GPM7.6 GPM7.1 GPM1/2 hp16.5 GPM6 GPM132 psi€1,596.15
BPB0508A0318.3 GPM7.5 GPM6.5 GPM1/3 hp15.5 GPM4.3 GPM96 psi€932.96
A5GBS058.4 GPM7.6 GPM7.2 GPM1/2 hp16.5 GPM6 GPM75 psi€2,942.55
A5GBS0512J48.4 GPM7.6 GPM7.2 GPM1/2 hp36.5 GPM6 GPM75 psi€2,942.55
A5GBC058.4 GPM7.6 GPM7.2 GPM1/2 hp16.5 GPM6 GPM75 psi€1,928.42
A5GBC0512J08.4 GPM7.6 GPM7.2 GPM1/2 hp36.5 GPM6 GPM75 psi€2,154.55
A5GBS0712P49 GPM8.6 GPM8.5 GPM3/4 hp38.1 GPM7.75 GPM-€3,198.32
A5GBC079 GPM8.6 GPM8.5 GPM3/4 hp18.1 GPM7.75 GPM75 psi€2,291.13
A5GBS079 GPM8.6 GPM8.5 GPM3/4 hp18.1 GPM7.75 GPM75 psi€3,082.04
A5GBC0712P09 GPM8.6 GPM8.5 GPM3/4 hp38.1 GPM7.75 GPM75 psi€2,407.48
BPB0516A0739.1 GPM8.8 GPM8.3 GPM3/4 hp38 GPM7.5 GPM175 psi€1,238.23
BPB0516A0719.1 GPM8.8 GPM8.3 GPM3/4 hp18 GPM7.5 GPM189 psi€1,140.17
BPB0712A07112.2 GPM11.5 GPM10.9 GPM3/4 hp110.2 GPM9.5 GPM158 psi€1,179.00
BPB0712A07312.2 GPM11.5 GPM10.9 GPM3/4 hp310.2 GPM9.5 GPM152 psi€1,130.58
BPB0712S07312.2 GPM11.5 GPM10.9 GPM3/4 hp310.2 GPM9.5 GPM152 psi€1,600.43
A7GBC0713.5 GPM13.1 GPM12.8 GPM3/4 hp112.2 GPM11.8 GPM75 psi€2,078.72
A7GBS0713.5 GPM13.1 GPM12.8 GPM3/4 hp112.2 GPM11.8 GPM75 psi€3,241.99
A7GBC0712N013.5 GPM13.1 GPM12.8 GPM3/4 hp312.2 GPM11.8 GPM75 psi€2,573.22
A7GBS0712N413.5 GPM13.1 GPM12.8 GPM3/4 hp312.2 GPM11.8 GPM75 psi€3,358.31
BPB1014A10314.5 GPM14 GPM13.4 GPM1 hp313 GPM12.3 GPM185 psi€1,186.73
BPB1014A10114.5 GPM14 GPM13.4 GPM1 hp113 GPM12.3 GPM183 psi€1,128.66
BPB1014S10314.5 GPM14 GPM13.4 GPM1 hp313 GPM12.3 GPM185 psi€1,401.43
-

Multi-Stage Booster Pumps

Franklin multi-stage booster pumps are designed to meet pressure boosting needs in water supply applications. These stainless steel pumps feature an induction or capacitor start motor capable of withstanding flow rates up to 268 PSI and a carbon-ceramic / Buna / Viton seal for leak-proof operation. They are horizontally mounted for high performance with a maximum power of 3 HP & suction lift up to 15 feet. These multi-stage booster pumps are available in 2 to 15 stage options on Raptor Supplies.

StyleModelHpNumber Of StagesShut Off PressureFlow Rate @ 50 PsiFlow Rate @ 30 PsiFlow Rate @ 40 PsiFlow Rate @ 60 PsiFlow Rate @ 80 PsiPrice (ex. VAT)
A45MW751 1/2 hp13194 psi13.8 GPM14.8 GPM14.3 GPM13.3 GPM12.2 GPM€949.39
B45MW901 1/2 hp13194 psi13.8 GPM14.8 GPM14.3 GPM13.3 GPM12.2 GPM€949.39
C960615031 1/2 hp5111 psi23.5 GPM27 GPM--15.5 GPM€2,329.41
C960615131 1/2 hp5111 psi23.5 GPM27 GPM25 GPM21 GPM15.5 GPM€2,290.59
D45MW891 1/2 hp13194 psi13.8 GPM14.8 GPM14.3 GPM13.3 GPM12.2 GPM€902.93
C960645001 1/2 hp247 psi-59 GPM43 GPM--€2,787.65
E45MW741 1/2 hp13194 psi13.8 GPM14.8 GPM14.3 GPM13.3 GPM12.2 GPM€902.93
C960630021 1/2 hp493 psi35.5 GPM42 GPM39 GPM31 GPM16 GPM€2,455.67
C960645101 1/2 hp247 psi-59 GPM43 GPM--€2,795.29
C960630121 1/2 hp493 psi35.5 GPM42 GPM39 GPM31 GPM16 GPM€2,368.23
C960630011 hp3-28 GPM40 GPM---€2,168.18
D45MW871 hp-171 psi14.1 GPM14.7 GPM14.6 GPM13.5 GPM11.7 GPM€902.93
E45MW721 hp12171 psi14.1 GPM14.7 GPM14.6 GPM13.5 GPM11.7 GPM€902.93
C960630111 hp369 psi28 GPM40 GPM35 GPM17 GPM-€2,329.41
B45MW881 hp12171 psi14.1 GPM14.7 GPM14.6 GPM13.5 GPM11.7 GPM€949.39
A45MW731 hp12171 psi14.1 GPM14.7 GPM14.6 GPM13.5 GPM11.7 GPM€949.39
C960615121 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€2,096.47
C960615021 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€2,038.28
E45MW671/2 hp8120 psi6.4 GPM7.5 GPM7 GPM5.7 GPM4 GPM€858.25
F45MW841/2 hp8120 psi6.4 GPM7.5 GPM7 GPM5.7 GPM4 GPM€751.08
G958305101/2 hp9160 psi----7.5 GPM€2,523.53
E45MW661/3 hp790 psi6 GPM7.3 GPM6.8 GPM5.1 GPM2.9 GPM€751.08
B45MW922 hp9134 psi26.9 GPM29 GPM27.9 GPM25.9 GPM23.8 GPM€1,281.85
C960615142 hp6135 psi25 GPM-27 GPM23 GPM19.5 GPM€2,356.21
A45MW792 hp9134 psi26.9 GPM29 GPM27.9 GPM25.9 GPM23.8 GPM€1,281.85
GOULDS WATER TECHNOLOGY -

208 to 240 VAC Open Dripproof Multi-Stage Booster Pump, 15 Inlet Size

ModelItemPrice (ex. VAT)
10GBC1517Q0CD2HNK€3,934.73
FRANKLIN -

Horizontal Booster Pump 3/4 HP

ModelItemPrice (ex. VAT)
95831015-
RFQ
FRANKLIN -

Horizontal Booster Pump 1 HP

ModelItemPrice (ex. VAT)
95832520-
RFQ
FRANKLIN -

Horizontal Booster Pump 1 1/2 HP

ModelItemPrice (ex. VAT)
95832025-
RFQ
FRANKLIN -

Horizontal Booster Pump 2 HP

ModelItemPrice (ex. VAT)
95832530-
RFQ
FRANKLIN -

Horizontal Booster Pump 3 HP

ModelItemPrice (ex. VAT)
95832535-
RFQ
FRANKLIN -

Horizontal Booster Pump 1 HP

ModelItemPrice (ex. VAT)
95832020-
RFQ
FRANKLIN -

Horizontal Booster Pump 1 HP

ModelItemPrice (ex. VAT)
95831020-
RFQ
FRANKLIN -

Horizontal Booster Pump 1 HP

ModelItemPrice (ex. VAT)
95830520-
RFQ

Multi-Stage Booster Pumps And Systems

Multi-stage booster pumps are designed for pumping underground water in pressure boosting, reverse osmosis and water circulation applications. Raptor Supplies offers a wide range of these multistage pumps from brands like Dayton, Franklin, Flint & Walling and Goulds Water Technology. Franklin multi-stage booster pumps feature stainless-steel construction to meet the pressure boosting requirements and ball type bearing for supporting both axial and radial loads, while reducing the frictional losses. The brand's MH Series pumps are powered by UL-listed, industry-proven indoor / outdoor flange motors with output power ratings ranging between 1 and 3 HP. Flint & Walling pressure booster pumps are made of powder-coated stainless steel and cast iron for delivering the additional strength to handle increased pressure (maximum 211 PSI) from mains and private water systems. These pumps feature an enclosed Noryl impeller where vanes are sandwiched between the two shrouds providing axial and radial thrusts for more flexibility. They are available in 1 and 3/4 In FNPT inlet / outlet sizes on Raptor Supplies.

We are here to help!

Looking for a part not listed here?