Mounting Base

Filter

StyleModelWorm Center DistanceBase Dia.Mounting TypeBase WidthPrice (ex. VAT)
A878741"3.69"Horizontal4.63"€30.19
A564371.33"4.19"Horizontal-€37.07
HUB CITY -

Speed Reducer Bases

StyleModelMPNPrice (ex. VAT)
A0229-015880229-01588-
RFQ
A0229-017460229-01746€211.70
RFQ
A0229-017540229-01754-
RFQ
A0229-019170229-01917-
RFQ
A0229-029230229-02923€148.48
A0229-029250229-02925€204.07
A0229-029880229-02988-
RFQ
B0229-030620229-03062€123.64
RFQ
A0279-008020279-00802€104.48
StyleModelHeightCurrent RatingVoltageDimensionLamp TypeDiameterEnclosure
A108ID-RGA-G1---3" x 5 3/8"Cluster LED--
RFQ
A108ID-RBA-G1---3" x 5 3/8"Cluster LED--
RFQ
A108ID-RGA-N55 3/8"0.045A120V AC--3"NEMA 3R/4X, IP65
RFQ
A108ID-RBA-N55 3/8"0.045A120V AC--3"NEMA 3R/4X, IP65
RFQ
DAYTON -

Mounting Bases, Horizontal Orientation

Dayton mounting bases provide efficient wire management for routing and securing wires & cables in position. These units provide additional mounting positions in a horizontal orientation and are compatible with Dayton speed reducers. Variants are available in diameters ranging from 6.44 to 11.19 inches.

StyleModelBolt Hole Dia. (in.)Base Dia.Base WidthWorm Center DistanceMounting TypePrice (ex. VAT)
A4RN650.41"6 11/25"--Horizontal€64.32
B6X0930.41"7"5.69"1 3/4"Horizontal€72.01
A4RN660.47"8 1/2"--Horizontal€95.07
A6X5000.47"7 3/4"5.66"-Horizontal€86.05
A4RN670.53"10"--Horizontal€125.15
A6X5010.53"11.19"7.66"3 1/4"Horizontal€140.53
A1A5070.53"9.62"6.66"2.62"Horizontal€106.47
OZ LIFTING PRODUCTS -

Mounting Base, Steel

StyleModelMounting TypePrice (ex. VAT)
AOZPED1-TPPedestal€613.11
BOZPED2-TPPedestal€507.44
COZSOC1-TPSocket€453.11
DOZSOC2-TPSocket€397.14
EOZWALL1-TPWall€658.01
FOZWALL2-TPWall€546.28
StyleModelDimensionConduit SizeVoltageLamp TypeEnclosureHeightCurrent RatingDiameter
A108IP-RGA-N5--120V AC-NEMA 3R/4X, IP655 7/8"0.045A3"
RFQ
A108IP-RBA-G13" x 5 7/8"3/4"-Cluster LED----
RFQ
A108IP-RGA-G13" x 5 7/8"3/4"-Cluster LED----
RFQ
A108IP-RBA-N53" x 5.875"3/4"120V AC-NEMA 3R/4X, IP65---
RFQ
EDWARDS SIGNALING -

Pipe Mount Bases

StyleModelCurrent RatingVoltageConduit SizeSound Level
A102TBS-N50.6A120V AC-89 dBA
RFQ
A102PMBS-N50.6A120V AC3/4"89 dBA
RFQ
A102TBS-G11.75A24V DC3/4"-
RFQ
A102PMBS-G11.75A24V DC3/4"89 dBA
RFQ
PIP -

E-Flare Base Mounts

StyleModelMPNPrice (ex. VAT)
A939-EFAVBASE939-EFAVBASE€22.21
B939-EFBASE939-EFBASE€12.58
EATON -

SPX Series Mounting Kits

StyleModelHeightWidthLengthPrice (ex. VAT)
AFR000402 1/4"4 1/2"6 1/4"€157.67
BFR000602"6"4.3"€181.43
CFR000502.3"4 3/5"6 1/5"€181.43
BOSTON GEAR -

Mounting Bases

StyleModelFor Worm Center DistanceWorm Center DistanceBase Dia.Base WidthWidthFor Use WithMounting OrientationMounting TypePrice (ex. VAT)
A56441-2.38"6.19"8 1/2"---Horizontal€61.83
A56442-2.62"6.66"9.63"---Horizontal€139.05
B564391 3/4"---7"Boston Speed ReducersHorizontal-€49.98
B564402.06"---7 3/4"Boston Speed ReducersHorizontal-€56.18
StyleModelBolt Hole Dia. (in.)Worm Center DistanceFor Use WithFor Worm Center DistanceMounting OrientationMounting PlateNumber Of Mounting HolesPrice (ex. VAT)
AJ003042.75"1 3/4"---Bottom-€451.60
AJ003052.88"2.06"---Bottom-€629.56
AJ003063.38"2 16/25"---Bottom-€646.72
AJ003074"-Boston Stainless Steel Speed Reducer 7323 1/4"HorizontalBottom4€826.69
DAYTON -

Vertical Mounting Bases

Dayton vertical mounting bases are designed for securely mounting speed reducers in power transmission applications. These base units have paint finish for resisting abrasive conditions and selected models come with hex head nuts and washers for hassle free installation.

StyleModelBolt Hole Dia. (in.)For Worm Center DistanceBase WidthWidthWorm Center DistanceBase Dia.For Use WithMounting OrientationPrice (ex. VAT)
A6X5020.34"-7 14/25"-1.33"4 3/25"--€225.80
A4RN680.41"1.54"-8.1"--Dayton Speed ReducersVertical€159.27
B6X0940.41"1 3/4"8 1/2"8 1/2"1 3/4"-Dayton Speed ReducersVertical€168.29
A4RN690.47"2.37"-10.13"--Dayton Speed ReducersVertical€215.36
A6X5030.47"2.06"9 14/25"9 14/25"-6.03"Dayton Speed ReducersVertical€176.44
A6X5040.53"3 1/4"13 11/25"13 11/25"3 1/4"9"Dayton Speed ReducersVertical€219.55
A1A5080.53"-11 3/4"-2.62"7.38"--€244.28
EDWARDS SIGNALING -

Tone Bases

StyleModelColorHeightCurrent RatingConduit SizeDimensionLamp TypeDiameter
A108I-RGA-G1Amber--3/4"3" x 7 3/4"Cluster LED-
RFQ
A108I-RGA-N5Amber7 3/4"0.115A---3"
RFQ
A108I-RBA-N5Amber7 3/4"0.115A---3"
RFQ
A108I-RBA-G1Amber--3/4"3" x 7 3/4"Cluster LED-
RFQ
StyleModelHeightWidthLengthPrice (ex. VAT)
AFR000822"6"4.3"€169.55
AFR070722"6"4.3"€157.67
AFR000792"6"4.3"€142.54
AFR000812"6"4.3"€181.43
EATON -

StackLight Base Modules

StyleModelTypeWidthHeightLengthColorMounting TypePrice (ex. VAT)
ASL-F400-2 4/5"2 4/5"15.7"--€265.55
BSL-F800-2 4/5"2 4/5"31 1/2"--€385.85
CSL7-CB-D-7"6 1/2"6 1/2"---
RFQ
DSL4-FMS-25040 mm3 1/2"3 1/2"19 1/2"Black TubeHorizontal€296.16
ESL4-FMS-40040 mm27 1/2"3 1/2"3 1/2"Black TubeHorizontal€318.57
FSL4-PIB-10040 mm6 1/2"3 1/2"3"Black TubeHorizontal€163.47
GSL4-PIB-25040 mm19 1/2"3 1/2"3 1/2"Black TubeHorizontal€184.56
HSL4-PIB-40040 mm3 1/2"3 1/2"27 1/2"Black TubeHorizontal€199.20
ISL4-PIB-IMS40 mm3"3 1/2"3"BlackHorizontal€143.10
JSL4-FMS-10040 mm9"3 1/2"3"Black TubeHorizontal€268.91
KSL4-PIB-T-25040 mm19 1/2"-3 1/2"Black TubeHorizontal€171.45
KSL4-PIB-T-40040 mm27 1/2"3 1/2"3 1/2"Black TubeHorizontal€197.67
KSL4-PIB-T-10040 mm3 1/2"3"9"Black TubeHorizontal€145.87
LSL4-PIB-FW40 mm4 1/2"3"3"BlackVertical€132.03
MSL4-PIB-EMH40 mm3"3"3 1/2"BlackHorizontal€150.28
NSL4-PIB-IMH40 mm2 1/2"3"2 1/2"BlackHorizontal€130.92
OSL4-PIB-D40 mm3 1/4"3"5 1/2"Black-€210.95
PSL7-CB-25070 mm19 1/2"3 1/2"3 1/2"Black TubeHorizontal€190.57
QSL7-FMS-10070 mm9"3 1/2"3"Black TubeHorizontal€267.05
RSL7-FMS-25070 mm3 1/2"3 1/2"19 1/2"-Horizontal€279.02
RSL7-FMS-40070 mm3 1/2"3 1/4"27 3/4"Black TubeHorizontal€305.43
SSL7-CB-T-10070 mm9"3 1/2"3"Black TubeHorizontal€189.34
TSL7-CB-IMH70 mm3"3"5 1/2"BlackHorizontal€154.03
USL7-CB-T-40070 mm3 1/2"3 1/2"27 1/2"Black TubeHorizontal€217.03
USL7-CB-T-25070 mm3 1/2"3 1/2"19 1/2"Black TubeHorizontal€198.96
EATON -

Mounting Kits

StyleModelMPNPrice (ex. VAT)
A10923H1110923H11-
RFQ
A10923H1410923H14€730.83
A10923H1610923H16-
RFQ
A10923H1910923H19€700.71
RFQ
A10923H2010923H20-
RFQ
A10923H3810923H38€730.83
RFQ
AC81AEA11C81AEA11-
RFQ
AC81AEA13C81AEA13€721.41
RFQ
AC81AGA13C81AGA13€721.41
RFQ
AC81AJA13C81AJA13€1,054.83
RFQ
EATON -

Magnum Deries Mounting Kits

StyleModelHeightWidthLengthPrice (ex. VAT)
A2C13794G030.001 mm0.001 mm0.001 mm€627.11
B2C12998G150.01"0.01"0.01"-
RFQ
A2A10851G013 1/4"5 3/4"8"€627.11
C2C13794G0250.8 mm177.8 mm406.4 mm€627.11
EATON -

Smartwire-DT Series Bases

StyleModelTypeHeightSizeMounting TypeWidthLengthPrice (ex. VAT)
ASL4-SWDSmartWire-DT fast-mount base3"100 mmVertical3 1/2"9"€267.29
BSL7-SWDSmartWire-DT fast-mount base3"100 mmVertical3 1/2"9"€315.51
StyleModelTypeMounting Hole SizeTotal LengthTotal WidthHeight
ASMA-LB3Fixed Mount, Large Base B8-321 1/2"1"-
RFQ
ASMA-LB5Fixed Mount, Large Base B8-321 1/2"-5.188"
RFQ
ASMA-LB4Fixed Mount, Large Base B8-32-1"4.188"
RFQ
ASMA-LB2Fixed Mount, Large Base B8-321 1/2"1"-
RFQ
ASMA-LB6Fixed Mount, Large Base B8-321 1/2"1"-
RFQ
ASMA-LB1Fixed Mount, Large Base B8-321 1/2"1"1.188"
RFQ
ASMA-SB5Fixed Mount, Small Base B4-101 1/4"3/4"5 1/8"
RFQ
ASMA-SB4Fixed Mount, Small Base B4-101 1/4"3/4"4 1/8"
RFQ
ASMA-SB6Fixed Mount, Small Base B4-101 1/4"3/4"6 1/8"
RFQ
ASMA-SB2Fixed Mount, Small Base B4-101 1/4"3/4"2 1/8"
RFQ
ASMA-SB3Fixed Mount, Small Base B4-101 1/4"-3 1/8"
RFQ
ASMA-SB1Fixed Mount, Small Base B4-101 1/4"3/4"1 1/8"
RFQ
ASMA-LA5Large Base A, Sliding Mount8-32-1"5.188"
RFQ
ASMA-LA6Large Base A, Sliding Mount8-321 1/2"--
RFQ
ASMA-LA3Large Base A, Sliding Mount8-321 1/2"1"3.188"
RFQ
ASMA-LA1Large Base A, Sliding Mount8-321 1/2"1"1.188"
RFQ
ASMA-LA2Large Base A, Sliding Mount8-321 1/2"1"2.188"
RFQ
ASMA-LA4Large Base A, Sliding Mount8-321 1/2"1"4.188"
RFQ
ASMA-SA3Sliding Mount, Small Base A4-101 1/4"3/4"3 1/8"
RFQ
ASMA-SA2Sliding Mount, Small Base A4-101 1/4"3/4"2 1/8"
RFQ
ASMA-SA6Sliding Mount, Small Base A4-101 1/4"3/4"6 1/8"
RFQ
ASMA-SA4Sliding Mount, Small Base A4-101 1/4"3/4"4 1/8"
RFQ
ASMA-SA5Sliding Mount, Small Base A4-101 1/4"3/4"5 1/8"
RFQ
ASMA-SA1Sliding Mount, Small Base A4-101 1/4"3/4"1 1/8"
RFQ
StyleModelMPNPrice (ex. VAT)
A2872030128720301€356.99
RFQ
A2872030228720302€356.99
RFQ
StyleModelTypeScrew SizeBore SizeMounting ScrewsTotal LengthTotal WidthHeightScrew Material
ASMA-LB3-M30X1.5FFixed Mount, Large Base B1/4"-28 x 3/4M30 x 1.58-32-2 1/4"-Alloy Steel
RFQ
ASMA-LB5-M18X1FFixed Mount, Large Base B1/4"-28 x 3/4M18 x 18-321 1/2"-6.781"Alloy Steel
RFQ
ASMA-LB4-M30X1.5FFixed Mount, Large Base B1/4"-28 x 3/4M30 x 1.58-321 1/2"-6.281"Alloy Steel
RFQ
ASMA-LB2-M18X1FFixed Mount, Large Base B1/4"-28 x 3/4M18 x 18-321 1/2"-3.781"Alloy Steel
RFQ
ASMA-LB6-M30X1.5FFixed Mount, Large Base B1/4"-28 x 3/4M30 x 1.58-321 1/2"2 1/4"8.281"Alloy Steel
RFQ
ASMA-LB1-M18X1FFixed Mount, Large Base B1/4"-28 x 3/4M18 x 18-321 1/2"--Alloy Steel
RFQ
ASMA-LB2-M30X1.5FFixed Mount, Large Base B1/4"-28 x 3/4M30 x 1.58-321 1/2"--Alloy Steel
RFQ
ASMA-LB6-M18X1FFixed Mount, Large Base B1/4"-28 x 3/4M18 x 18-321 1/2"-7.781"Alloy Steel
RFQ
ASMA-LB5-M30X1.5FFixed Mount, Large Base B1/4"-28 x 3/4M30 x 1.58-32-2 1/4"7.281"Alloy Steel
RFQ
ASMA-LB3-M18X1FFixed Mount, Large Base B1/4"-28 x 3/4M18 x 18-321 1/2"1 3/4"-Alloy Steel
RFQ
ASMA-LB4-M18X1FFixed Mount, Large Base B1/4"-28 x 3/4M18 x 18-321 1/2"1 3/4"5.781"Alloy Steel
RFQ
ASMA-LB1-M30X1.5FFixed Mount, Large Base B1/4"-28 x 3/4M30 x 1.58-321 1/2"-3.281"Alloy Steel
RFQ
ASMA-SB1-M8X1FAFixed Mount, Small Base B#4-40 x 3/8M8 x 14-101 1/4"0.813"1.876"Alloy Steel
RFQ
ASMA-SB3-M12X1FFixed Mount, Small Base B#8-32 x 1/2M12 x 14-101 1/4"1 1/4"-Alloy Steel
RFQ
ASMA-SB1-M12X1FFixed Mount, Small Base B#8-32 x 1/2M12 x 14-101 1/4"1 1/4"2.281"Alloy Steel
RFQ
ASMA-SB3-M8X1FAFixed Mount, Small Base B#4-40 x 3/8M8 x 14-101 1/4"0.813"3.876"Alloy Steel
RFQ
ASMA-SB6-M8X1FAFixed Mount, Small Base B#4-40 x 3/8M8 x 14-101 1/4"0.813"6.876"Alloy Steel
RFQ
ASMA-SB4-M8X1FAFixed Mount, Small Base B#4-40 x 3/8M8 x 14-101 1/4"0.813"4.876"Alloy Steel
RFQ
ASMA-SB2-M8X1FAFixed Mount, Small Base B#4-40 x 3/8M8 x 14-101 1/4"0.813"2.876"Alloy Steel
RFQ
ASMA-SB5-M12X1FFixed Mount, Small Base B#8-32 x 1/2M12 x 14-101 1/4"1 1/4"6.281"Alloy Steel
RFQ
ASMA-SB5-M8X1FAFixed Mount, Small Base B#4-40 x 3/8M8 x 14-101 1/4"0.813"5.876"Alloy Steel
RFQ
ASMA-SB2-M12X1FFixed Mount, Small Base B#8-32 x 1/2M12 x 14-101 1/4"1 1/4"3.281"Alloy Steel
RFQ
ASMA-SB6-M12X1FFixed Mount, Small Base B#8-32 x 1/2M12 x 14-101 1/4"1 1/4"-Alloy Steel
RFQ
ASMA-SB4-M12X1FFixed Mount, Small Base B#8-32 x 1/2M12 x 14-101 1/4"1 1/4"-Alloy Steel
RFQ
ASMA-LA1-M18X1FLarge Base A, Sliding Mount1/4"-28 x 3/4M18 x 18-32-1 3/4"-Alloy Steel
RFQ
12...89

We are here to help!

Looking for a part not listed here?