Mounted Bearings

Filter

NTN -

Pillow Block Bearings

StyleModelHousing MaterialOverall WidthOverall HeightBore Dia.Overall LengthCenter HeightMount Hole Center-to-center LengthFinishPrice (ex. VAT)
ASUCPPL208-24CCFG1Polymer2 1/8"3.843"1 1/2"7.234"--Plain€762.08
ASUCPPL206-19CCFG1Polymer1.796"3.265"1.187"6 3/8"--Plain€589.23
ASUCPPL207-20CCFG1Polymer1 7/8"3.687"1 1/4"---Plain€697.91
ASUCPPL205-16CCFG1Polymer1.484"2.781"-5 1/2"--Plain€513.57
ASUCPPL207-23CCFG1Polymer1 7/8"3.687"1.437"6.562"--Plain€686.11
ASUCPPL204-12CCFG1Polymer1.484"2.546"3/4"5"--Plain€395.19
BSUCP204-12CCFG1Stainless Steel1.752"2.559"3/4"4 24/25"1 19/64"3 47/64"Unfinished€559.36
BSUCP207-23CCFG1Stainless Steel2.318"3.7"1.437"6.574"--Plain€947.26
BSUCP205-16CCFG1Stainless Steel1.862"2.755"1"5.511"1 27/64"4 1/8"Unfinished€664.70
BSUCP206-19CCFG1Stainless Steel2.059"3.267"1.187"6.496"--Plain€763.91
BSUCP207-20CCFG1Stainless Steel2.318"3.7"1 1/4"6.574"1 55/64"5"Unfinished€926.62
BSUCP208-24CCFG1Stainless Steel2.728"3.937"1 1/2"7.244"--Plain€1,050.19
BALDOR / DODGE -

R-Series Expansion Pillow Blocks

StyleModelMPNPrice (ex. VAT)
A134205134205€37,147.06
A134206134206€45,690.89
B134211134211€29,531.91
B134212134212€37,147.06
B134213134213€42,306.38
A134224134224€22,907.36
A134226134226€32,094.37
A134227134227€37,181.46
A134228134228€46,949.76
A134229134229€61,911.77
BROWNING -

VTBE 100 Series Intermediate Duty Tapped Base Pillow Block Mounted Ball Bearings

StyleModelBore Dia.Overall LengthOverall HeightLocking DeviceMax. SpeedBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice (ex. VAT)
AVTBE-216--------€98.13
AVTBE-118---Eccentric Collar----€113.15
AVTBE-224--------€272.01
AVTBE-114--------€153.06
AVTBE-231---------
RFQ
B7668271 1/2"4 5/8"3 15/16"Eccentric2500 RPM1 7/8"3 1/2"1 15/16"€251.37
C7668231 1/4"4"3 3/8"Eccentric3000 RPM1 1/2"3"1 11/16"€122.71
D7668301 3/4"5"4 1/4"Eccentric2000 RPM2"3 3/4"2 1/8"-
RFQ
E7668251 3/8"4 1/4"3 3/4"Eccentric2500 RPM1 7/8"3 1/4"1 7/8"€203.89
F7668221 3/16"4"3 3/8"Eccentric3000 RPM1 1/2"3"1 11/16"€147.32
F7668261 7/16"4 1/4"3 3/4"Eccentric2500 RPM1 7/8"3 1/4"1 7/8"€176.44
C7668322"5 1/2"4 5/8"Eccentric2000 RPM2"4"2 1/4"€188.93
C76681915/16"3"2 13/16"Eccentric3500 RPM1 1/2"2"1 7/16"€91.63
BROWNING -

VTWS 200 Series Standard Duty Wide Slot Take Up Mounted Ball Bearings

StyleModelBore Dia.FinishWidthSlot WidthHousing MaterialMaterialHousing StyleTemp. RangePrice (ex. VAT)
A7679141 3/4"Painted2 1/8"--Steel--€335.08
B7674491 3/16"Painted1 3/4"0.531"Cast IronSteelUnit Only-€205.22
C7679131 3/16"Black Oxide1 3/4"0.531"Cast IronSteelUnit Only-20°F to +200°F€286.02
D7675081 15/16"Black Oxide2 1/2"1.063"Cast IronSteelUnit Only-20°F to +200°F€453.78
E7676261"Painted1 1/2"0.531"Cast IronSteelUnit Only-€153.23
F7675441/2"Black Oxide1 3/8"0.531"Cast IronSteelUnit Only-€190.64
A7651122 1/4"Black Oxide2 1/2"1.063"Cast IronSteelUnit Only-20°F to +200°F€583.06
G7674353/4"Black Oxide1 3/8"0.531"Cast IronSteelUnit Only-€175.06
BROWNING -

VTWE 100 Series Intermediate Duty Wide Slot Take Up Mounted Ball Bearings

StyleModelBore Dia.WidthHousing MaterialFinishMaterialHousing StyleSlot WidthTemp. RangePrice (ex. VAT)
A7668561 1/4"1 3/4"Cast IronBlack OxideSteelUnit Only0.531"-20°F to +200°F€186.85
B7675411 3/16"1 3/4"Cast IronBlack OxideSteelUnit Only0.531"-€224.20
B7673651"1 1/2"Cast IronBlack OxideSteelUnit Only0.531"-€183.92
BROWNING -

VTBS 200 Series Standard Duty Tapped Base Pillow Block Mounted Ball Bearings

StyleModelBore Dia.Overall LengthOverall HeightMax. SpeedBase WidthBolt Center To Center LengthBase To Bore CenterlineInside Dia.Price (ex. VAT)
A7676121 1/4"4"3 3/8"4500 RPM1 1/2"3"1 11/16"1 1/4"€174.56
B7678131 1/8"4"3 3/8"4500 RPM1 1/2"3"1 11/16"-€186.80
C7674501 3/16"4"3 3/8"4500 RPM1 1/2"3"1 11/16"-€174.56
D7674401"3"2 13/16"5500 RPM1 1/2"2"1 7/16"1"€129.09
E7679351/2"2 7/8"2 9/16"7500 RPM1 1/2"2"1 5/16"1/2"€135.72
F7674363/4"2 7/8"2 9/16"6500 RPM1 1/2"2"1 5/16"-€147.46
G73269120 mm33.3 mm65.1 mm6500 RPM38.1 mm50.8 mm33.3 mm-€98.13
H73269225 mm36.5 mm71.4 mm5500 RPM38.1 mm50.8 mm36.5 mm-€148.45
H73269330 mm42.9 mm85.7 mm4500 RPM38.1 mm76.2 mm42.9 mm-€175.74
H73269435 mm47.6 mm95.3 mm4000 RPM47.6 mm82.6 mm47.6 mm-€200.87
H73269540 mm49.2 mm100 mm3500 RPM47.6 mm88.9 mm49.2 mm-€246.89
BROWNING -

LS 100 Series Light Duty Insert Mounted Ball Bearings

StyleModelBore Dia.Outside Dia.Max. SpeedWidthInside Dia.Seal TypeFinishSeal MaterialPrice (ex. VAT)
A7671700.938"2.047"---Single Lip Contact--€40.93
B7640001 1/2"3.15"2500 RPM1 27/64"-Single Lip ContactBlack OxideNitrile Rubber€106.15
C7671741 1/4"2.4409"3000 RPM1 5/32"--Black OxideNitrile Rubber€68.50
D7671751 1/4"2.835"---Single Lip Contact---
RFQ
E7671761 3/8"2.835"2500 RPM1 9/32"1 3/8"Single Lip ContactBlack OxideNitrile Rubber€68.59
F7671771 7/16"2.835"2500 RPM1 9/32"-Single Lip ContactBlack OxideNitrile Rubber€109.79
G7671683/4"1.85"4000 RPM1 1/16"-Single Lip ContactBlack OxideNitrile Rubber€53.87
H7671675/8"1.575"5000 RPM15/16"5/8"Single Lip ContactBlack OxideNitrile Rubber€52.66
BROWNING -

FBE920 Series Four-Bolt Flange Tapered Roller Bearings

StyleModelBore Dia.Overall HeightOverall LengthMax. SpeedBolt Circle Dia.Locking DeviceBolt Center To Center LengthMaterialPrice (ex. VAT)
A7300221 1/2"5 3/8"5 3/8"2500 RPM5 53/64"Double Set Screw Collar4 1/8"Cast Iron€405.97
B7311231 3/8"4 5/8"4 5/8"3000 RPM4 61/64"Double Set Screw Collar3 1/2"Cast Iron€591.68
C7300191 3/16"3 3/4"3 3/4"3500 RPM4 1/16"Double Set Screw Collar2 7/8"Cast Iron€405.54
D7300211 7/16"4 5/8"4 5/8"3000 RPM4 61/64"Double Set Screw Collar3 1/2"Cast Iron€456.24
E7300251 15/16"5 5/8"5 5/8"2000 RPM6 3/16"Double Set Screw Collar4 3/8"Cast Iron€483.53
F7300292 1/2"6 7/8"6 7/8"1750 RPM7 39/64"Double Set Screw5 3/8"Steel€555.47
G7311622 1/4"6 7/8"6 7/8"1750 RPM7 39/64"Double Set Screw Collar5 3/8"Cast Iron€809.83
H7311632 3/4"7 3/4"7 3/4"1500 RPM8 31/64"Double Set Screw Collar6"Cast Iron€1,120.10
I7300272 3/16"6 1/4"6 1/4"2000 RPM6 57/64"Double Set Screw Collar4 7/8"Cast Iron€527.70
J7300282 7/16"6 7/8"6 7/8"1750 RPM7 39/64"Double Set Screw Collar5 3/8"Cast Iron€526.26
K7300302 11/16"7 3/4"7 3/4"1500 RPM8 31/64"Double Set Screw Collar6"Cast Iron€830.35
L7300312 15/16"7 3/4"7 3/4"1500 RPM8 31/64"Double Set Screw Collar6"Cast Iron€737.47
M7300262"5 5/8"5 5/8"2000 RPM6 3/16"Double Set Screw Collar4 3/8"Cast Iron€466.45
N7300353 1/2"9 1/4"9 1/4"1000 RPM9 29/32"Double Set Screw Collar7"Cast Iron€1,360.99
O7300333 3/16"9 1/4"-1000 RPM9 29/32"Double Set Screw Collar7"Cast Iron€1,228.46
P7300343 7/16"9 1/4"9 1/4"1000 RPM9 29/32"Double Set Screw Collar7"Cast Iron€1,216.25
Q7300363 15/16"10 1/4"10 1/4"1000 RPM10 31/32"Double Set Screw Collar7 3/4"Cast Iron€1,769.88
R7300323"7 3/4"7 3/4"1500 RPM8 31/64"Double Set Screw Collar6"Cast Iron€787.92
A7300374"10 1/4"10 1/4"1000 RPM10 31/32"Double Set Screw Collar7 3/4"Cast Iron€2,437.51
BROWNING -

Bearings

StyleModelInside Dia.Outside Dia.Price (ex. VAT)
A1304831--€51.96
B1304815--€42.01
B13048231 3/4"2"€39.75
HUB CITY -

Bearing Units

StyleModelMPNPrice (ex. VAT)
A0223-021350223-02135€486.24
RFQ
A1002-018061002-01806-
RFQ
A1002-054611002-05461€102.47
A1002-062511002-06251€237.65
A1002-071911002-07191€31.17
TIMKEN -

Flanged Mounted Bearings, 4-Bolt Flange

StyleModelHousing MaterialDuty TypeSeal MaterialBolt Circle Dia.Locking DeviceBore Dia.Overall LengthOverall HeightPrice (ex. VAT)
ALSM45BXHDFKPS--------€2,273.25
ALSM65BRHDFKPS--------€2,545.37
RFQ
ALSE212BXHDFRSS--------€2,913.35
RFQ
ALSE212BXHDFKPS--------€2,941.44
RFQ
ALSE215BRHDFHTPS--------€2,941.44
RFQ
ALSM45BXHDFATL--------€2,492.58
RFQ
ALSM45BXHDFFS--------€2,235.26
RFQ
ALSM60BXHDFRSS--------€2,517.31
RFQ
ALSM65BRHDFATL--------€2,780.33
RFQ
ALSM65BRHDFFS--------€2,507.39
RFQ
ALSM70BRHDFRSS--------€2,913.35
RFQ
ALSE208BXHDFATL--------€2,780.33
RFQ
ALSM70BXHDFATL--------€3,302.57
RFQ
ALSM70BXHDFRSS--------€2,913.35
RFQ
ALSM75BRHDFATL--------€3,302.57
RFQ
ALSM75BXHDFFS--------€2,903.43
RFQ
ALSM75BXHDFHTPS--------€2,941.44
RFQ
BVCJ2S--------€213.26
RFQ
ALSM45BRHDFHTPS--------€2,273.25
ALSE112BXHDFFS--------€2,235.26
ALSM75BXHDFATL--------€3,302.57
ALSE212BXHDFHTPS--------€2,941.44
RFQ
ALSE208BRHDFRSS--------€2,517.31
RFQ
AMSE304BRHFAFQAHTPS--------€4,579.91
ALSE115BRHDFFS--------€2,235.26
RFQ
BALDOR / DODGE -

Input Bearings

StyleModelMPNPrice (ex. VAT)
A424019424019€178.03
A424090424090€193.35
BROWNING -

VF2E 100 Series Standard Duty Two Bolt Flange Mounted Ball Bearings

StyleModelOverall LengthOverall HeightBore Dia.Max. SpeedLocking DeviceBolt Center To Center LengthInside Dia.Housing MaterialPrice (ex. VAT)
AVF2E-116M CTY--------€71.46
B7677632 1/2"4 13/32"3/4"4000 RPMEccentric Collar3 17/32"-Cast Iron€100.01
C7672932 1/8"3 7/8"5/8"5000 RPMEccentric Collar3"5/8"Cast Iron€105.74
D7677712 3/4"4 7/8"15/16"3500 RPMEccentric Collar3 57/64"15/16"Cast Iron€78.86
E7673002 15/16"4 7/16"1 1/8"3000 RPMEccentric Collar3 9/16"1 1/8"Cast Iron€132.25
F7673092 15/16"4 7/16"1 1/4"3000 RPMEccentric Collar3 9/16"1 1/4"Cast Iron€146.47
G7673123 1/8"5 9/16"1 1/4"3000 RPMEccentric Collar4 19/32"1 1/4"Cast Iron€154.37
H7676433 1/8"5 9/16"1 3/16"3000 RPMEccentric Collar4 19/32"-Cast Iron€146.95
I7677743 3/4"7/16"1"3500 RPMEccentric3"-Cast Iron€110.42
J7677823 3/4"7/16"7/8"3500 RPMEccentric3"-Cast Iron€102.40
K7678273 3/16"13/32"1/2"5000 RPMEccentric2 1/2"-Cast Iron€93.95
L7676213 5/8"6 1/8"1 1/4"2500 RPMEccentric Collar5 1/8"1 1/4"Cast Iron€143.24
M7677983 5/8"6 1/8"1 3/8"2500 RPMEccentric Collar5 1/8"1 3/8"Cast Iron€155.00
N7677593 9/16"7/16"3/4"4000 RPMEccentric2 13/16"-Cast Iron€87.96
O7676614 1/8"6 3/4"1 1/2"2500 RPMEccentric Collar5 21/32"-Cast Iron€178.25
P7678714 3/8"7 1/16"1 3/4"2000 RPMEccentric Collar5 27/32"1 3/4"Cast Iron€261.91
Q7673254 9/16"7 7/16"-2000 RPMEccentric Collar6 3/16"1 15/16"-€261.43
R7678004 13/16"1/2"1 7/16"2500 RPMEccentric3 15/16"-Cast Iron€129.30
S7677934 13/16"1/2"1 1/4"2500 RPMEccentric3 15/16"-Cast Iron€141.86
T7677964 13/16"1/2"1 3/8"2500 RPMEccentric3 15/16"-Cast Iron€127.81
U7678707 1/16"4 3/8"1 11/16"2000 RPMEccentric5 27/32"-Cast Iron€261.91
V7673327 7/16"4 9/16"2"2000 RPMEccentric6 3/16"--€288.18
BROWNING -

VFBS 200 Series Standard Duty Flange Bracket Mounted Ball Bearings

StyleModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthHousing MaterialFinishColorPrice (ex. VAT)
A7644281 1/4"3 7/32"5 23/64"4500 RPM1 7/8"-PaintedGray€135.69
B7644261 1/8"3 7/32"5 23/64"4500 RPM1 7/8"Cast IronPaintedGray€214.45
C7644271 3/16"3 7/32"5 23/64"4500 RPM1 7/8"Cast IronPaintedGray€135.69
D7644251"2 3/4"4 3/4"5500 RPM1 5/8"Cast IronPaintedGray€174.12
E7644332"4 9/16"7 15/32"3000 RPM2 3/4"-PaintedGray€293.23
StyleModelBore Dia.Overall LengthOverall HeightMax. SpeedDuty TypeBolt Center To Center LengthHousing MaterialFinishPrice (ex. VAT)
AVF4S-216 AH----Standard Duty---€90.78
AVF4S-331 AH-6 3/8"6 3/8"2500 RPMMedium Duty5 1/8"-Painted€243.84
A7645501 1/4"-----Cast Iron-€124.01
A7665101/2"3"3"7500 RPM-2 1/8"Cast IronPainted€81.73
BROWNING -

VF4S 100 Series Intermediate Duty Four Bolt Flange Mounted Ball Bearings

StyleModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthInside Dia.Housing MaterialSeal MaterialPrice (ex. VAT)
A767868--------€196.48
B7648741 1/2"-----Cast Iron-€180.61
C7673421 1/2"5 1/8"5 1/8"2500 RPM4"1 1/2"Cast IronNitrile Rubber€149.39
D7678151 1/4"4 1/4"4 1/4"4500 RPM3 1/4"1 1/4"Cast IronNitrile Rubber€136.35
E7675961 1/4"4 1/4"4 1/4"3000 RPM3 1/4"1 1/4"Cast IronNitrile Rubber€119.26
F7648491 1/4"-----Cast Iron-€121.75
G7675631 1/4"4 5/8"4 5/8"3000 RPM3 5/8"1 1/4"Cast IronNitrile Rubber€113.61
H7678111 1/8"4 1/4"4 1/4"4500 RPM3 1/4"1 1/8"Cast IronNitrile Rubber€153.48
I7673471 3/4"5 3/8"5 3/8"2000 RPM4 1/8"1 3/4"Cast IronNitrile Rubber€196.48
J7679051 3/4"5 5/8"5 5/8"3000 RPM4 3/8"-Cast IronNitrile Rubber€294.22
K7676191 3/8"4 5/8"4 5/8"2500 RPM3 5/8"-Cast IronNitrile Rubber€127.90
L7677421 3/16"4 1/4"4 1/4"3000 RPM3 1/4"-Cast IronNitrile Rubber€119.26
M7679331 3/16"4 5/8"4 5/8"4000 RPM3 5/8"-Cast IronNitrile Rubber€195.66
N7674461 3/16"4 1/4"4 1/4"4500 RPM3 1/4"1 3/16"Cast IronNitrile Rubber€153.48
O7677531 7/16"4 5/8"4 5/8"2500 RPM3 5/8"1 7/16"Cast IronNitrile Rubber€127.90
P7676821 15/16"5 5/8"5 5/8"2000 RPM4 3/8"1 15/16"Cast IronNitrile Rubber€224.20
Q7675061 15/16"6 3/8"6 3/8"2500 RPM5 1/8"-Cast IronNitrile Rubber€333.78
R7679041"4 1/4"4 1/4"4500 RPM3 1/4"-Cast IronNitrile Rubber€166.18
S7676231"3 3/4"3 3/4"5500 RPM2 3/4"-Cast IronNitrile Rubber€115.32
T7676291/2"3"3"7500 RPM2 1/8"1/2"Cast IronNitrile Rubber€108.58
U7676741/2"3"3"5000 RPM2 1/8"1/2"Cast IronNitrile Rubber€94.58
V7679982 1/4"6 7/8"6 7/8"2500 RPM5 5/8"2 1/4"Cast IronNitrile Rubber€341.66
W7655942"5 5/8"5 5/8"3000 RPM4 3/8"2"Cast IronNitrile Rubber€243.34
X7676842"5 5/8"5 5/8"2000 RPM4 3/8"-Cast IronNitrile Rubber€224.20
Y7678692"6 3/8"6 3/8"1750 RPM5 1/8"-Cast IronNitrile Rubber€265.27
BROWNING -

VF4E 200 Series Standard Duty Four Bolt Flange Mounted Ball Bearings

StyleModelBore Dia.Overall LengthOverall HeightMax. SpeedFinishLocking DeviceBolt Center To Center LengthOutside Dia.Price (ex. VAT)
A767927--------€133.87
B7679580.938"--5500 RPMBlack Oxide--2.047"€69.20
C7676351 1/4"4 1/4"4 1/4"4500 RPMPaintedEccentric3 1/4"-€132.13
D7676341 1/4"--4500 RPMBlack Oxide--2.441"€136.94
E7673671 1/8"4 1/4"4 1/4"4500 RPMPaintedEccentric3 1/4"-€148.16
F7679591 1/8"--4500 RPMBlack Oxide--2.441"€116.36
G7675381 3/16"4 1/4"4 1/4"4500 RPMPaintedEccentric3 1/4"-€161.25
H7673601"--5500 RPMBlack Oxide--2.047"€93.66
I7673621"3 3/4"3 3/4"5500 RPMPaintedEccentric Collar2 3/4"-€136.36
J7679261/2"3"3"7500 RPMPaintedEccentric2 1/8"-€102.74
K7679571/2"--7500 RPMBlack Oxide--1.575"€76.90
L7678963/4"3 3/8"3 3/8"6500 RPMPaintedEccentric Collar2 1/2"-€115.47
M7673565/8"3"3"7500 RPMPaintedEccentric Collar2 1/8"-€104.85
N7679487/8"--5500 RPMBlack Oxide--2.047"€98.52
O76789715/16"3 3/4"3 3/4"5500 RPMPaintedEccentric2 3/4"-€125.30
BROWNING -

VF4E 100 Series Standard Duty Four Bolt Flange Mounted Ball Bearings

StyleModelBore Dia.Overall LengthOverall HeightMax. SpeedLocking DeviceBolt Center To Center LengthInside Dia.Housing MaterialPrice (ex. VAT)
A767832-3"3"5000 RPMEccentric Collar2 1/8"5/8"-€71.81
B7673201 1/2"5 1/8"5 1/8"2500 RPMEccentric Collar4"-Cast Iron€178.25
C7673081 1/4"4 5/8"4 5/8"3000 RPMEccentric Collar3 5/8"1 1/4"Cast Iron€135.58
D7677911 1/4"4 1/4"4 1/4"3000 RPMEccentric Collar3 1/4"1 1/4"Cast Iron€154.37
E7678751 3/4"------Cast Iron€238.08
F7673161 3/8"4 5/8"4 5/8"2500 RPMEccentric Collar3 5/8"1 3/8"Cast Iron€135.61
G7673241 15/16"5 5/8"5 5/8"2000 RPMEccentric Collar4 3/8"1 15/16"Cast Iron€237.67
H7678731.688"5 3/8"5 3/8"2000 RPMEccentric Collar4 1/8"1 11/16"Cast Iron€208.36
I7675341/2"3"3"5000 RPMSet Screw2 1/8"-Cast Iron€98.25
J7673282"6 3/8"6 3/8"1750 RPMEccentric Collar5 1/8"2"Cast Iron€281.21
K7673312"5 5/8"5 5/8"2000 RPMEccentric4 3/8"-Cast Iron€177.51
I76777015/16"3 3/4"3 3/4"3500 RPMEccentric2 3/4"-Cast Iron€131.65
BROWNING -

VF4B 200 Series Standard Duty Four Bolt Flange Mounted Ball Bearings

StyleModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthHousing MaterialTemp. RangeFinishPrice (ex. VAT)
A7664811 15/16"6 3/8"6 3/8"2500 RPM5 1/8"Cast Iron-20°F to +200°FPainted€409.37
B7662392"5 5/8"5 5/8"3000 RPM4 3/8"Cast Iron-20°F to +200°FPainted€236.27
C76622615/16"3 3/4"3 3/4"5500 RPM2 3/4"Cast Iron-20°F to +200°FPainted€179.16
BROWNING -

VF3S 100-M Series Intermediate Duty Ductile Iron Three Bolt Flange Mounted Ball Bearings

StyleModelBore Dia.Overall LengthMax. SpeedBolt Circle Dia.Inside Dia.Housing MaterialFinishColorPrice (ex. VAT)
A7677481 1/4"4 13/16"3000 RPM3 15/16"1 1/4"Cast IronPaintedGray€133.80
B7677461 1/4"4 7/16"3000 RPM3 9/16"1 1/4"Cast IronPaintedGray€124.79
C7675981 1/8"4 7/16"3000 RPM3 9/16"-Cast IronPaintedGray€124.79
D7676201 3/8"4 13/16"2500 RPM3 15/16"-Cast IronPaintedGray€114.96
C7675991 3/16"4 7/16"3000 RPM3 9/16"1 3/16"Cast IronPaintedGray€124.79
E7677561 7/16"4 13/16"2500 RPM3 15/16"1 7/16"-PaintedGray€133.80
F7675971"3 3/4"3500 RPM3"-Cast IronPaintedGray€92.53
G7678341/2"3 3/16"5000 RPM2 1/2"-Cast IronPaintedGray€65.10
H7676063/4"3 9/16"4000 RPM2 13/16"3/4"Cast IronPaintedGray€104.40
I7678415/8"3 3/16"5000 RPM2 1/2"5/8"Cast IronPaintedGray€86.42
J7677367/8"3 3/4"3500 RPM3"-Cast IronPaintedGray€104.17
K76772815/16"3 3/4"3500 RPM3"--PaintedGray€87.85
BROWNING -

VF3E Mounted Ductile Iron Three Bolt Flange Ball Bearings

StyleModelBore Dia.Overall LengthMax. SpeedLocking DeviceBolt Circle Dia.Bolt Center To Center LengthHousing MaterialFinishPrice (ex. VAT)
A7677891 1/4"-3000 RPMEccentric Collar-3 9/16"Cast IronPainted€120.03
B7677951 3/8"4 13/16"2500 RPMEccentric3 15/16"-Cast IronPainted€96.23
C7677761"-3500 RPMEccentric Collar-3"Cast IronPainted€92.80
D7678281/2"3 3/16"5000 RPMEccentric2 1/2"-Cast IronPainted€113.82
E7677817/8"3 3/4"3500 RPMEccentric3"--Painted€74.90
D76776615/16"3 3/4"3500 RPMEccentric3"-Cast IronPainted€74.90
12...2122

We are here to help!

Looking for a part not listed here?