Motorized Impellers

Filter

VULCAN HART -

Impeller

StyleModelMPN
A00-862200-0018700-862200-00187
RFQ
A00-90496700-904967
RFQ
EBM-PAPST -

Motorized Impellers

StyleModelBolt Circle Dia.Overall Dia.Motor TypeAirflow @ 0.000 In SpWattageNameplate VoltageMax. Ambient Temp.Full Load AmpsPrice (ex. VAT)
AR2E190-AO26-25--Permanent Split Capacitor365 CFM--131°F-€298.81
BR2E220-AA40-05---------
RFQ
CR4E280-AD12-15--Permanent Split Capacitor992 CFM105 W-104°F--
RFQ
DR2E190-RA50-212 1/4"7 1/2"Permanent Split Capacitor345 CFM66 W115V AC-0.59A-
RFQ
ER1G250-AQ21-522 1/4"10"Brushless DC712 CFM93 W24V AC---
RFQ
FR1G220-AB35-522 1/4"8 3/4"Brushless DC621 CFM106 W24V AC-5A-
RFQ
GR1G175-AB63-022 1/4"7"Brushless DC330 CFM34 W24V AC---
RFQ
HR1G280-AE45-522 1/4"11 1/4"Brushless DC1031 CFM95 W24V AC---
RFQ
IR2E225-BE47-092 1/4"9"Permanent Split Capacitor756 CFM185 W230V AC-0.9A€637.85
JR1G225-AF07-522 1/4"8 3/4"Brushless DC663 CFM100 W24V AC---
RFQ
KR4E280-AD08-132 1/4"11"Permanent Split Capacitor992 CFM105 W230V AC---
RFQ
LR1G190-AC37-522 1/4"7 1/2"Brushless DC330 CFM80 W24V AC---
RFQ
DR2E220-RA38-132 1/4"8 3/4"Permanent Split Capacitor543 CFM107 W230V AC--€332.03
MR2E175-AO79-122 1/4"7"Permanent Split Capacitor320 CFM75 W115V AC-0.6A-
RFQ
DR2E225-RA92-202 1/4"8 3/4"Permanent Split Capacitor767 CFM208 W230V AC-0.9A€538.64
NR1G310-AD19-522 1/4"-Brushless DC1124 CFM90 W-113°F--
RFQ
DR2E225-RA40-212 1/4"8 3/4"Permanent Split Capacitor791 CFM225 W115V AC-1.95A€539.05
IR2E225-BE51-092 1/4"9"Permanent Split Capacitor756 CFM185 W115V AC-1.8A-
RFQ
OR2E220-AA44-232 1/4"8 3/4"Permanent Split Capacitor530 CFM100 W115V AC--€338.41
PR4E250-AB01-252 1/4"10"Permanent Split Capacitor547 CFM43 W230V AC-0.5A-
RFQ
QR4E310-AP15-113 1/2"12 1/2"Permanent Split Capacitor1330 CFM180 W115V AC---
RFQ
QR4E310-AP11-123 1/2"12 1/2"Permanent Split Capacitor1330 CFM175 W230V AC---
RFQ
R9576-2-4013158 mm170 mm-------
RFQ
R96358-2-4013210 mm223 mm------€35.88
R96359-2-4013240 mm255 mm-------
RFQ
VULCAN HART -

Bolt, Impeller

ModelItemPrice (ex. VAT)
00-862200-00185AP4UBE-
RFQ

Motorized Impellers

Motorised impellers are designed to cool and ventilate air in electronic appliances such as computer CPUs, small to large servers, cabinets, electronics signs, medical equipment, & more. Raptor Supplies offers a wide range of motorised impellers, including brushless DC and permanent split capacitor impellers from EBM-Papst, Texas Pneumatic Toola and Vulcan Hart. Permanent split capacitor impellers feature thermal overload protection with auto restart to protect the appliance from overheating. They ventilate and cool moderately to densely packed electronic cabinets. The compact external rotor motor design eliminates the need for a rotating rod or housing, thereby reducing the number of components bearing loads. The brushless DC motorised impellers are fully speed controllable and perform at lower noise levels.

We are here to help!

Looking for a part not listed here?