Motorized Fire And Smoke Dampers

Filter

DAYTON -

Motorised Smoke Dampers, Square

Dayton square motorised smoke dampers are designed to protect buildings in case of accidental fires and smoke. They are ideal for HVAC system emergency control. These dampers close automatically under power cuts or during temperature spikes to prevent the spread of smoke through ducts. They are made from 16 gauge galvanised steel to withstand high temperatures and have flexible stainless steel jambs for sealing. These dampers can be mounted in both vertical and horizontal positions.

StyleModelFree AreaActual HeightActual WidthNominal Duct HeightNominal Duct WidthMounting TypeShapeMaterialPrice (ex. VAT)
A3HGG135.3 sq. in.7 3/4"7 3/4"8"8"Horizontal/VerticalSquareSteel€511.33
A3HGG635.3 sq. in.7 3/4"7 3/4"8"8"Horizontal/VerticalSquareSteel€511.29
A3HGG743.5 sq. in.9 3/4"9 3/4"10"10"Horizontal/VerticalSquareSteel€545.12
A3HGG243.5 sq. in.9 3/4"9 3/4"10"10"Horizontal/VerticalSquareSteel€520.68
A3HGG3159.7 sq. in.15 3/4"15 3/4"16"16"Horizontal/VerticalSquareSteel€553.04
A3HGG8159.7 sq. in.15 3/4"15 3/4"16"16"Horizontal/VerticalSquareSteel€617.79
A3HGG9240.9 sq. in.17 3/4"17 3/4"18"18"Horizontal/VerticalSquareSteel€627.95
A3HGG4240.91 sq. in.17 3/4"17 3/4"18"18"Horizontal/VerticalSquareSteel€604.34
A3HGH1382.3 sq. in.23 3/4"23 3/4"24"24"Horizontal/VerticalSquareSteel€656.08
A3HGG5382.3 sq. in.23 3/4"23 3/4"24"24"Horizontal/VerticalSquareSteel€620.68
DAYTON -

Motorised Smoke Dampers, Round

Dayton round motorised smoke dampers are designed to protect buildings during accidental fires and smoke. They are ideal for HVAC system emergency control. These dampers close automatically under power cuts or during temperature spikes to prevent the spread of smoke through ducts. They are made from 20 gauge galvanised steel to withstand high temperatures and have flexible stainless steel jambs for sealing. They can be mounted in both vertical and horizontal positions.

StyleModelFree AreaMounting TypeShapeMaterialMax. VelocityPhaseBladeDepthPrice (ex. VAT)
A3HGH8-Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€646.84
A3HGH223 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€625.15
A3HGH723 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€633.97
A3HGH343.3 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€661.21
A3HGH469.8 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€675.70
A3HGH969.8 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€624.35
A3HGH593.45 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€663.07
A3HGJ193.45 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€668.47
A3HGH6131 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€697.01
A3HGJ2131 sq. in.Horizontal/VerticalRoundSteel3000 FPM114 ga.8 1/4"€697.02

Motorized Fire And Smoke Dampers

Motorised fire and smoke dampers protect buildings and events from smoke & fire passing through the ductwork. The round shaped motorised fire & smoke dampers are compatible with HVAC systems that need an emergency fire and smoke control. The dampers catalogue also includes square shaped motorised fire & smoke dampers that accomodate the flow of air in either direction. These dampers feature factory installed actuators for opening and closing of the dampers and protect against the spread of fire. Choose from a wide range of these dampers, available in silicone rubber and stainless-steel jamb seals for bubble-tight sealing and low leakage performance.

We are here to help!

Looking for a part not listed here?