ACORN Mop Sinks

Terrazzo drop front mop sinks featuring a centre drain with a removable stainless-steel strainer, and double fixture design for easy installation. Have precast terrazzo construction composed of marble chips cast in Portland cement and are available in different bowl sizes and depths

Filter

ACORN -

Terrazzo Mop Sink

Acorn mop sinks are ideal for cleaning and storing mops & other cleaning appliances, as well as dumping the bucket content in commercial kitchens. They have precast terrazzo construction to deliver a minimum compressive strength of 3000 psi and galvanised steel tiling flanges for moisture protection in the adjoining walls. These sinks are further equipped with an integral drain featuring a removable, stainless-steel grid strainer to connect a 3-inch pipe for drainage.

StyleModelOverall HeightBowl SizeBowl DepthColorDrain OpeningBack SplashBody MaterialWith Faucet/without FaucetPrice (ex. VAT)
ATRH-24241010"20" x 20" x 8"8"Tan3"NoMarble ChipsWithout Faucet€332.08
BTDF-32-SSC12"28" x 28" x 4"4"Tan3"NoMarble ChipsWithout Faucet€907.67
CTCR-2812"24" x 24" x 4"4"Tan3"NoMarble Chips-€678.56
DTSH-24-SSC12"20" x 20" x 10"10"Tan3"NoMarble ChipsWithout Faucet€711.69
ETDF-24-SSC12"20" x 20" x 4"4"-3"NoMarble ChipsWithout Faucet€771.40
FTSH-2412"20" x 20" x 10"10"Tan3"NoMarble ChipsWithout Faucet€528.60
GTNC-2412"20" x 20" x 4"4"Tan3.5"NoMarble ChipsWithout Faucet€621.06
HTDF-2412"20" x 20" x 4"4"Tan3"NoMarble ChipsWithout Faucet€602.26
ITDF-3612"32" x 32" x 4"4"Tan3"NoMarble ChipsWithout Faucet€895.58

We are here to help!

Looking for a part not listed here?