RUBBERMAID Mop Bucket And Wringer Combinations

Feature a WaveBrake design to ensure less splashing while mopping and a foot-operated drain facility to empty the heavy mop buckets into floor drains, reducing the strain of lifting and bending while emptying. Available in capacities ranging from 28 to 44 qt

Filter

RUBBERMAID -

Mop Bucket and Wringer

Rubbermaid mop, bucket and wringer combination units are used to help clean floors with less manual effort and feature a WaveBrake design that ensures less splashing while mopping. These units are so designed to store a considerable volume of water in the bucket to eliminate redundant visits to the storage closet for filling, thereby enhancing the productivity rates. They come with a foot-operated drain facility that empties the heavy mop buckets into the floor drains and reduces the strain of lifting and bending while emptying out. These combination devices are further integrated with handles to offer a secure grip to lift and empty the mop bucket. Choose from a wide range of these mop, bucket and wringer combination units, available in load-bearing capacities ranging from 28 to 44 qt on Raptor Supplies.

StyleModelWringer TypeCapacityColorShapeHandle MaterialOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
AFG757788YELDown Press8.75 gal.YellowOvalMetal22"20"-€297.50
BFG757788BRNDown Press8.75 gal.BrownOvalMetal22"20"-€384.59
CFG757888REDDown Press8.75 gal.RedOvalMetal22"20"-€384.59
DFG757888BLUEDown Press8.75 gal.BlueOvalMetal22"20"-€384.59
EFG757688YELDown Press11 gal.YellowOvalMetal24"29"17"€577.50
FFGQ93000BLUEDown Press7 gal.BlueRectanglePlastic16"15"26"€237.60
GFGQ90088YELDown Press10.75 gal.YellowRectanglePlastic16"26"15"€229.24
HFG759088YELFunnel8.75 gal.YellowOvalMetal21"20"17"€266.76
IFG738000YELReverse Press7.75 gal.YellowRectangleMetal32"23"13"€166.25
JFG758888GRNSide Press8.75 gal.GreenOvalMetal22"20"-€283.96
KFG758888BLUESide Press35 qtBlueRectangleMetal36 1/2"20.1"-€283.96
LFG618688YELSide Press11 gal.YellowOvalMetal20"24"17"€475.72
MFG758088YELSide Press8.75 gal.YellowRectangle-22"20"-€219.10
NFG758888REDSide Press8.75 gal.RedOvalMetal22"20"-€283.96

We are here to help!

Looking for a part not listed here?