ACORN Mixing Valves

ASSE-certified, lead-free thermostatic lavatory tempering valves that protect against burns from hot water and deliver water at optimal temperature. Have brass construction and can be used with any type of faucet

Filter

ACORN -

Mixing Valves

StyleModelInlet SizeOutlet SizeOutlet TypeTemp. RangeFlow RateBody MaterialOverall WidthOverall HeightPrice (ex. VAT)
AET71-31"1 1/4"NPT+60°F to +95°F-Brass14"8 3/4"€1,979.71
BET71-3-OTG1"1 1/4"NPT+60°F to +95°F-Brass14"8 3/4"€2,243.01
CET71-3-BVS-OTG1"1 1/4"NPT+60°F to +95°F-Brass14"8 3/4"€2,449.39
DSTP7069-12S1/2"1/2"NPS+85°F to +115°F4.5 GPMPPO1 3/8"3 3/8"€85.46
AET71-11/2"1/2"NPT+60°F to +95°F-Brass5 3/4"4"€903.39
BET71-1-OTG1/2"1/2"NPT+60°F to +95°F-Brass5 3/4"4"€1,099.77
CET71-1-BVS-OTG1/2"1/2"NPT+60°F to +95°F-Brass5 3/4"4"€1,160.48
ESTP7069-12S-BCT1/2"1/2"NPS+85°F to +115°F4.5 GPMPPO1 3/8"3 3/8"€90.21
BET71-2-OTG3/4"1"NPT+60°F to +95°F-Brass8 1/2"5 1/2"€1,623.46
AET71-23/4"1"NPT+60°F to +95°F43 GPMBrass8 1/2"5 1/2"€1,437.96
CET71-2-BVS-OTG3/4"1"NPT+60°F to +95°F-Brass8 1/2"5 1/2"€1,725.13
ACORN -

Tempering Valves

StyleModelFlow RateInlet SizeOutlet SizeOutlet TypeTemp. RangeBody MaterialMax. PressureOverall WidthPrice (ex. VAT)
AST70-38--------€105.63
BST70CP-38-BCT--------€151.35
CST70CP-38--------€125.99
DST70-38-BCT--------€128.26
EST70CP-12--------€147.13
FST70-124.5 GPM1/2"1/2"NPT+85°F to +115°FBrass125 psi3 1/4"€99.91
ACORN -

Thermostatic Mixing Valve, Brass, 4 gpm Flow Rate, NPT/Sweat Inlet, NPT Outlet

ModelItemPrice (ex. VAT)
SV16-LVRCJ3QAM€506.84
ACORN -

Mixing Valve, Brass, 12 gpm Flow Rate, NPT Inlet, NPT Outlet, 1/2 Inch Inlet Size

ModelItemPrice (ex. VAT)
ST7069CJ2VBH€305.71

We are here to help!

Looking for a part not listed here?