HOBART MIG Welders

Includes Handler 190, 140 and 210MVP Series MIG welders designed for applications using steel, stainless steel and aluminium materials. Can handle duty cycles up to 30 per cent

Filter

HOBART -

MIG Welders

StyleModelInput VoltageMax. AmpsPlug TypeRated Output @ Duty Cycle (mig)Overall DepthOverall HeightMinimum Amperage (mig)Amp RangePrice (ex. VAT)
A500573110/115/120V AC130ANEMA 5-15P-19 2/5"13 1/2"25A25-130A€663.15
B500574001220/230/240V AC280A6-50P200 A @ 24 V, 60%40"30"30A30-280A€4,116.85
C500554001220/230/240V AC190A6-50P130 A @ 21.5 V, 30%19 1/2"12.38"25A25-190A€1,770.42
HOBART -

Wire Feed Welder

Hobart Handler Series wire feed welders are designed for use in maintenance, construction, aircraft manufacturing & marine industries for providing high-quality welds of different metals, such as steel, stainless steel & aluminium. These MIG (metal inert gas) welders are ideal for thin & medium thickness metal sheet welding operations and use shielding gas (sold separately) for their operation. The Hobart Handler 190 MIG welders feature enhanced magnetics & speed control for improved bead appearance and arc performance & come integrated with a standard spool gun control circuit & SpoolRunner 100 spool gun to easily feed wires that are otherwise difficult to feed through MIG torches. Apart from these facilities, the portable Handler 140 welders further come equipped with 5-position voltage control for accurate arc setting, Quick Select drive roll mechanism for fast setup, polarity changeover for conveniently changing the polarity between the solid or tubular wire and a thermal overload protection system for preventing overheating conditions. These high-performance wire feed welders are offered in wire sizes up to 0.045 inches & duty-cycle up to 30 per cent.

StyleModelOverall HeightOverall WidthMild Steel Material ThicknessRated OutputOutput RangePhaseOverall DepthPrice (ex. VAT)
A50055312 3/8"10 5/8"24 ga. to 3/8"90A@19V DC/150A@23V DC-119 1/2"€1,871.43
A50055412.38"10.63"24 ga. to 5/16"[email protected] DC25-190A1-€1,503.76
B50055912.38"10.63"24 ga. to 1/4"[email protected] DC25-140A119 1/2"€1,118.22

We are here to help!

Looking for a part not listed here?