Micrometer Torque Wrenches

Filter

ENERPAC -

DSX Series Hydraulic Torque Wrench

StyleModelMPNPrice (ex. VAT)
ADSX1500DSX1500€8,728.93
BDSX3000DSX3000€10,274.98
ADSX5000DSX5000€11,747.03
ADSX11000DSX11000€19,707.17
ADSX25000DSX25000-
RFQ
DEWALT -

Micrometer Torque Wrenches

StyleModelMPNPrice (ex. VAT)
ADWMT75462DWMT75462€342.46
BDWMT75463DWMT75463€223.94
GEARWRENCH -

Micrometer Torque Wrenches

StyleModelDrive SizeTorque RangeTorque IncrementsSecondary Scale Maximum TorqueSecondary Scale Minimum TorqueOverall LengthPrimary Scale Minimum TorquePrimary Scale Maximum TorquePrice (ex. VAT)
A85086M--------€229.25
B2955N--------€59.85
C2957N--------€83.07
D85060M--------€190.14
D85066M1/2"30 lbs.-ft. to 250 lbs.-ft.2 lbs.-ft., 2.7 N-m353 N-m54 N-m24 1/4"30 lbs.-ft.250 lbs.-ft.€192.85
D85063M1/2"20 lbs.-ft. to 150 lbs.-ft.1 ft.-lbs., 1.4 N-m210 N-m34 N-m22"20 lbs.-ft.-€189.67
E85065M3/4"100 lbs.-ft. to 600 lbs.-ft.2.5 lbs.-ft., 3.4 N-m153 N-m153 N-m42 1/2"100 lbs.-ft.600 lbs.-ft.€949.53
D85062M3/8"10 lbs.-ft. to 100 lbs.-ft.1 lbs.-ft., 1.4 N-m142 N-m20 N-m18"--€178.01
StyleModelTorque RangeTorque IncrementsPrimary Scale Maximum TorquePrimary Scale Minimum TorqueSecondary Scale Maximum TorqueSecondary Scale Minimum TorqueDrive SizeRotationPrice (ex. VAT)
A302285420 N-m to 100 N-m, 15 lbs.-ft. to 75 lbs.-ft.5 N-m100 N-m20 N-m75 lbs.-ft.15 lbs.-ft.1/2"CW/CCW€1,190.21
A302286240 N-m to 200 N-m, 30 lbs.-ft. to 150 lbs.-ft.1 N-m200 N-m40 N-m150 lbs.-ft.30 lbs.-ft.1/2"CW/CCW€467.56
A302287060 N-m to 300 N-m, 45 lbs.-ft. to 220 lbs.-ft.1 N-m300 N-m60 N-m220 lbs.-ft.45 lbs.-ft.1/2"CW/CCW€1,449.38
VESTIL -

TW Series Torque Wrenches

StyleModelDrive SizeTorque RangeColorHeightWrench StylePrice (ex. VAT)
ATW-121/2"10 lbs.-ft. to 150 lbs.-ft.Silver2"Clicker€63.56
BTW-383/8"10 lbs.-ft. to 80 lbs.-ft.Silver2"Clicker€62.45
ENERPAC -

TQ Hydraulic Torque Wrench Pumps

StyleModelMPNPrice (ex. VAT)
ATQ700BTQ700B€13,831.86
BTQ700BMTQ700BM€15,565.93
ATQ700ETQ700E€13,831.86
BTQ700EMTQ700EM€15,565.93
CTQ700ITQ700I€13,831.86
BTQ700IMTQ700IM€15,565.93
CHICAGO PNEUMATIC -

CP89 Series Mechanical Torque Wrenches

StyleModelMPNPrice (ex. VAT)
ACP8905CP8905€288.47
ACP8905ECP8905E€311.69
BCP8910CP8910€313.83
CCP8925CP8925€1,244.60
JONARD -

Fixed Head Micrometer Torque Wrench

StyleModelDrive SizePrimary Scale IncrementsOverall LengthHead TypeVisual/audible IndicatorsTether CapableDirectionHandlePrice (ex. VAT)
ATWAF-12201/2"Preset6 1/2"StandardAudible ClickStandard ToolCW/CCWPlastic€75.36
BTWAF-916209/16"Preset6 1/2"StandardAudible ClickStandard ToolCW/CCWPlastic€74.55
CTWAF-916309/16"Preset6 1/2"StandardAudible ClickStandard ToolCW/CCWPlastic€76.15
StyleModelCalibration Certificate IncludedOverall LengthDirectionTorque AdjustabilityDrive SizePrimary Scale IncrementsInsulatedTether StylePrice (ex. VAT)
A810055No14 3/4"CWAdjustable With Tool3/8"PresetNoNot Tether Capable€460.11
A810058No10 1/2"CWFactory Set3/8"PresetNoNot Tether Capable€394.83
A810402Yes17 1/2"CW/CCWAdjustable With Tool3/8"PresetNoNot Tether Capable€444.83
A810589Yes8"CW/CCWAdjustable With Tool3/8"PresetNoNot Tether Capable€412.71
StyleModelDirectionDrive SizeCalibration Certificate IncludedPrimary Scale IncrementsOverall LengthTether StyleInsulatedHead TypePrice (ex. VAT)
A810400CW1/4"YesPreset7 1/4"Not Tether Capable-Standard€370.91
A810401CW/CCW1/4"YesPreset7 1/4"Not Tether CapableNoStandard€345.42
StyleModelDrive SizeRotationHead TypePrimary Scale IncrementsSecondary Scale IncrementsOverall LengthTether CapableDirectionPrice (ex. VAT)
AUSC017451/2"CW/CCWStandard2 lbs.2 N-m14"Standard ToolCW€814.15
AUSC017853/8"CWRatcheting2 lbs.2 N-m14"Standard ToolCW€803.36
StyleModelMPNPrice (ex. VAT)
APSTW120IPSTW120I€681.62
RFQ
APSTW380IPSTW380I€681.62
RFQ
APSTW716IPSTW716I€681.62
RFQ
ENERPAC -

PTW Series Pneumatic Torque Wrenches

StyleModelMPNPrice (ex. VAT)
APTW1000PTW1000€8,288.91
BPTW1000CPTW1000C€9,283.07
CPTW2000PTW2000€10,225.14
DPTW2000CPTW2000C€11,220.35
APTW3000PTW3000€11,309.97
BPTW3000CPTW3000C€12,305.18
APTW6000PTW6000€13,395.22
DPTW6000CPTW6000C€14,392.52
ENERPAC -

S-PX Series Hydraulic Torque Wrenches

StyleModelMPNPrice (ex. VAT)
AS1500PXS1500PX€6,368.31
BS3000PXS3000PX€7,984.61
CS6000PXS6000PX€11,609.05
DS11000PXS11000PX€14,634.28
AS25000PXS25000PX€19,023.63
ENERPAC -

S Series Hydraulic Torque Wrenches

StyleModelOverall LengthOverall WidthPrice (ex. VAT)
AS6000X-2.17"€17,731.66
BS25000X--€29,365.35
CS1500X5.35"1.54"€8,378.53
DS3000X6.81"1.89"€10,759.34
ES11000X8.98"2.83"€17,500.15
ENERPAC -

W Series Torque Wrench Drive Units

StyleModelMPNPrice (ex. VAT)
AW2000PXW2000PX€4,324.74
BW4000PXW4000PX€4,884.35
CW8000PXW8000PX€6,291.19
DW15000PXW15000PX€7,490.65
DW22000PXW22000PX€8,543.18
DW35000PXW35000PX€9,241.39
WRIGHT TOOL -

Micro Adjustable Torque Wrenches

StyleModelMPNPrice (ex. VAT)
A24772477-
RFQ
A34473447€469.06
A34773477-
RFQ
A34783478-
RFQ
A34793479-
RFQ
A44764476-
RFQ
A44774477-
RFQ
A44784478-
RFQ
A44794479-
RFQ
A64486448-
RFQ
B84478447-
RFQ
A84488448-
RFQ
A84498449-
RFQ
STURTEVANT RICHMONT -

Micrometer Torque Wrenches

StyleModelMPNPrice (ex. VAT)
A810054810054€341.73
A810056810056€428.97
A810174810174€391.26
A810334810334€1,074.84
B810421810421€2,271.56
A810574810574€282.59
C810855810855€619.42
A850233850233€517.72
A850242850242€551.07
D869757869757€496.97
D869776869776€400.71
CDI TORQUE PRODUCTS -

Micrometer Torque Wrenches

StyleModelVisual/audible IndicatorsPrice (ex. VAT)
A1002MFRMH-€301.57
A2002MRMH-€337.91
A1501MRMH-€394.52
B10002MRMHAudible Click€345.31
C4004MFRMHAudible Click€1,031.39
StyleModelMPNPrice (ex. VAT)
A1050TW38NM1050TW38NM€742.65
RFQ
A1050TW38NM-SD1050TW38NM-SD€718.59
RFQ
JONARD -

Micrometer Torque Wrench

StyleModelDrive SizeOverall LengthHead TypeHandleSettingRatcheting AnglePrimary Scale IncrementsRotationPrice (ex. VAT)
ATWAF-716300.438"-Full, Open EndErgonomic Cushion GripAutomatic Reset15°Preset-€55.02
BTWSW-403/8"7"FlexiblePlasticPreset90°-CW/CCW€103.62
CTWAS-716307/16"6 1/2"StandardErgonomic Cushion GripAutomatic Reset15°Preset-€60.96
DTWAS-716207/16"6 1/2"StandardErgonomic Cushion GripAutomatic Reset15°Preset-€60.14
ETWAF-716407/16"6 1/2"StandardErgonomic Cushion GripPreset15°Preset-€58.75
ATWAF-716207/16"6 1/2"StandardErgonomic Cushion GripAutomatic Reset15°Preset-€59.86

Micrometer Torque Wrenches

Micrometer torque wrenches are used to control and apply a specific torque to a bolt or a nut by simply twisting the handle of the wrench. Raptor Supplies offers an array of micrometer torque wrenches from brands like C.H.Hanson,Cable Prep, CDI Torque Products, Jonard, Proto, SK Professional Tools and Vestil. These wrenches have a gear mechanism on the head that allows the wrench to rotate freely in any direction without having to remove the wrench head from the fastener and reposition the wrench.Proto micrometer torque wrenches are calibrated to +/- 4% in clockwise direction and +/- 6% in the counter clockwise direction at a full scale ranging between 20 and 100%. This calibration is accomplished by mechanically loading each wrenches in a horizontal position. They are manufactured to meet / exceed precision applications, such as aerospace and military. CDI micrometer torque wrenches are capable of withstanding the rigors of professional use. They are equipped with handles that are lightly knurled and provide a tough, non-slip grip and a positive lock with a spring-loaded pull-down lock ring. The quick-release buttons of these wrenches facilitate good socket retention and easy socket removal. Choose from a wide range of these micrometer torque wrenches available in 3/8 to 1 inch drive sizes, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?