Mezzanines

Filter

VESTIL -

MEZZ Series Mezzanine Safety Gates

Vestil MEZZ Series mezzanine safety gates provide unparalleled OSHA-compliant fall protection in mezzanines or elevated pallet storage areas. These gates feature welded steel construction with a baked-in powder-coated finish for resistance against scratching and fading. The design of these safety gates is so balanced that it offers a smooth operation even without using additional springs.

StyleModelWidthMaterialColorDepthHandrail HeightHeightInside DepthInside WidthPrice (ex. VAT)
AMEZZ-200-SS68 1/2"Stainless SteelSilver79 1/3"42 1/3"80"71 7/8"56"€3,390.94
RFQ
BMEZZ-KD-88T-93D96"SteelYellow87 1/6"42 2/3"87 5/9"82 5/8"-€832.59
CMEZZ-200-DW108 1/2"SteelYellow79 1/3"42 1/3"80"71 7/8"96"€1,385.23
DMEZZ-200-DW-SS108 1/2"Stainless SteelSilver79 1/3"42 1/3"80"71 7/8"96"€4,434.79
VESTIL -

MEZZ SAFETY SYSTEM ROTATING 5K CAP

ModelItemPrice (ex. VAT)
MEZZ-R5-4848CY7KMX€2,452.71
VESTIL -

Safety Gate, 42-7/8 Inch Size

ModelItemPrice (ex. VAT)
MEZZ-KD-88T-93D-ADJ8FVP-
RFQ
VESTIL -

Mezzanine Safety Gate, 42-3/8 Inch Height, Aluminum, Double Wide

ModelItemPrice (ex. VAT)
MEZZ-200-DW-ADA2WVH-
RFQ
VESTIL -

Mezzanine Safety Gate, 56 Inch Width, Aluminum

ModelItemPrice (ex. VAT)
MEZZ-200-ADA2GEF-
RFQ

Mezzanines

Mezzanines provide additional workspace in warehouses and commercial applications. Raptor Supplies offers mezzanines from brands like Porta-Kingand Vestilfor adding additional workspace by utilising unused ceiling space. These mezzanines are suitable for creating work platforms, office space expansion and parts & archive storage applications. Selected models feature structural columns for resisting higher lateral loads and free standing landings for stairs to allow easy reconfiguration & movement. They come with strain & scratch resistant, resin impregnated deck surface for easy cleaning & maintenance. Choose from a wide variety of these mezzanines, available in 8, 12, 16, 20 & 24 feet lengths.

We are here to help!

Looking for a part not listed here?