LEESON Metric Three Phase Motors

Work on AC power and are used as replacement motors for machine tools with metric dimensions. Feature Leeson's patented Inverter-Rated Insulation System for protection from voltage spikes and a steel fan cover & low-noise fan for increased airflow efficiency. Operating voltage ranges between 12 and 575 V

Filter

LEESON -

Round Body IEC DC Metric Motors, Totally Enclosed

StyleModelFrameNominal EfficiencyShaft Dia.PowerAmpsTorqueForm FactorTypePrice (ex. VAT)
A098015.007183.7%14 mm0.55 kW3.5A17.5 lbs.-in.1.05M71-12€647.39
B108370.008085%19 mm1.1 kW6.7A35 lbs.-in.1.05ZL80-14€988.02
C108372.008083.6%19 mm1.1 kW7A21 lbs.-in.1.05Y80-14€800.78
D108373.008087%19 mm1.5 kW9.3A42 lbs.-in.1.05XL80-14€884.85
E108369.008082%19 mm0.75 kW4.9A27 lbs.-in.1.05Y80-14€827.53
F108371.008086.5%19 mm1.5 kW9A52.5 lbs.-in.1.05ZL80-14€1,302.98
G118009.0090L73.2%24 mm2.2 kW14A42 lbs.-in.1.05F90L-17€2,108.13
H118014.00112MD88.8%24 mm2.2 kW14A108 lbs.-in.1.38-€3,476.06
LEESON -

B14 Flange IEC DC Metric Motors, Totally Enclosed

StyleModelFrameNominal EfficiencyShaft Dia.PowerTypeAmpsAssemblyTorquePrice (ex. VAT)
AM1130141.0056D71.6%9 mm0.18 kWE56-91.2AM104088554.1 oz.-in.€571.89
BM1130139.0063D74.4%11 mm0.25 kWG63-91.7AM1040295135 oz.-in.€669.97
CM1130142.0063D73%11 mm0.25 kWG63-91.7AM104029781.1 oz.-in.€576.35
DM1130143.0063D75.8%11 mm0.37 kWG63-92.4AM1040295112 oz.-in.€546.96
LEESON -

Globetrotter IEC Frame Motors, Flange/Base Mounting, B3/B14

StyleModelHpFrameNominal EfficiencyFull Load AmpsShaft Dia.Shaft LengthPowerLength Less ShaftPrice (ex. VAT)
A071T17FH54081/2 hp7174%1.8/0.9A14 mm30 mm0.37 kW210 mm€444.41
B063T17FH54021/4 hp63C68%1/0.5A11 mm23 mm0.18 kW194 mm€374.49
C090LT17FH64192 hp90L86.5%5.4/2.7A24 mm50 mm1.49 kW276 mm€1,014.30
D090LT34FH64203 hp90L87.5%7.2/3.6A24 mm50 mm2.24 kW276 mm€1,046.12
LEESON -

Globetrotter IEC Frame Motors, Flange/Base Mounting, B3/B5 FF

StyleModelHpFrameNominal EfficiencyFull Load AmpsShaft Dia.Shaft LengthPowerLength Less ShaftPrice (ex. VAT)
A071T17FH55081/2 hp7174%1.8/0.9A14 mm30 mm0.37 kW210 mm€451.88
B090LT17FH65192 hp90L87.5%5.4/2.7A24 mm50 mm1.49 kW276 mm€836.30
C090LT34FH65203 hp90L87.5%7.2/3.6A24 mm50 mm2.24 kW276 mm€1,046.12
MARATHON MOTORS -

Globetrotter IEC Frame Motors, B3 Mounting, Rigid Base

StyleModelVoltageFrameHpNominal EfficiencyFrequencyFull Load AmpsPowerMotor TypePrice (ex. VAT)
A080T17FH5326230/460V AC803/4 hp74%50/60 Hz2.5/1.3A0.56 kWSquirrel Cage Inverter Rated€440.68
B090LT17FH6326230/460V AC90L2 hp87.5%50/60 Hz5.4/2.7A1.49 kWThree Phase€778.45
C063T34FH5302230/460V AC631/3 hp72%50/60 Hz1.1/0.55A0.25 kWSquirrel Cage Inverter Rated€409.29
D090LT34FH6301230/460V AC90L-87.5%50/60 Hz7.2/3.6A2.24 kWSquirrel Cage Inverter Rated€927.52
E063T17FH5326230/460V AC631/4 hp68%50/60 Hz1/0.5A0.18 kWSquirrel Cage Inverter Rated€333.36
F071T17FH5327230/460V AC711/2 hp74%50/60 Hz1.8/0.9A0.37 kWSquirrel Cage Inverter Rated€405.72
G071T34FH5304575V AC713/4 hp74%60 Hz0.91A0.56 kWSquirrel Cage Inverter Rated€77.16
H071T34FH5303575V AC711/2 hp74%60 Hz0.66A0.37 kWSquirrel Cage Inverter Rated€136.61
I090LT34FH6302575V AC90S3 hp87.5%60 Hz3A2.24 kWSquirrel Cage Inverter Rated€308.20
LEESON -

Premium Duck Washguard AC Motors, Three Phase, IEC B5 Flange TENV/TEFC

StyleModelFrameFull Load AmpsMotor Shaft RotationShaft Dia.TypeAssemblyPower FactorCodePrice (ex. VAT)
A103406.00801.8-1.9/0.9AReversible3/4"TN04002774K€549.32
B119509.0090L6-5.8/2.9ACW/CCW15/16"TF4254275.6, 72L€2,039.60
LEESON -

B3 Flange 575V IEC AC Metric Motors, Three Phase, TEFC, Rigid Base

StyleModelHpFrameFull Load AmpsPowerDesignPower FactorCodeVoltagePrice (ex. VAT)
A192230.001 1/2 hp90S1.8A1.12 kWB, K75K575V AC€227.32
B192097.001/3 hpD630.44A0.25 kWB, J78J575V AC€97.50
C193379.603 hp100L3.2A2.24 kWB, J79.2J575V AC-
RFQ
D192116.003/4 hpD801.02A0.56 kWB, H76H575V AC€135.19
E193380.604 hp100L3.75A2.98 kWB, J89J575V AC-
RFQ
LEESON -

Metric Motor, 180V, 3000 RPM

ModelItemPrice (ex. VAT)
M1130153.00AJ2WWW€186.16
LEESON -

IEC Aluminium Motor, 1 HP, 3 Phase, 60/50 Hz, 230/460 and 200/400V, 1800 and 1500 RPM

ModelItemPrice (ex. VAT)
080T17FH15514CH6HLB€599.74
LEESON -

Metric Motor, Totally Enclosed Fan-Cooled, Rigid Base Mount, 1 1/2 HP, 575V AC

ModelItemPrice (ex. VAT)
080T34FH5303EA3VJG-
RFQ

We are here to help!

Looking for a part not listed here?