Metric Three Phase Motors

Filter

<p>Metric three phase motors provide reliable and efficient mechanical power to drive pumps, compressors, conveyor systems, fans and manufacturing machines. They are used in the manufacturing, agriculture, mining and construction industries.</p>
LEESON -

Round Body IEC DC Metric Motors, Totally Enclosed

StyleModelFrameNominal EfficiencyShaft Dia.PowerAmpsTorqueForm FactorTypePrice (ex. VAT)
A098015.007183.7%14 mm0.55 kW3.5A17.5 lbs.-in.1.05M71-12€647.39
B108370.008085%19 mm1.1 kW6.7A35 lbs.-in.1.05ZL80-14€988.02
C108372.008083.6%19 mm1.1 kW7A21 lbs.-in.1.05Y80-14€800.78
D108373.008087%19 mm1.5 kW9.3A42 lbs.-in.1.05XL80-14€884.85
E108369.008082%19 mm0.75 kW4.9A27 lbs.-in.1.05Y80-14€827.53
F108371.008086.5%19 mm1.5 kW9A52.5 lbs.-in.1.05ZL80-14€1,302.98
G118009.0090L73.2%24 mm2.2 kW14A42 lbs.-in.1.05F90L-17€2,108.13
H118014.00112MD88.8%24 mm2.2 kW14A108 lbs.-in.1.38-€3,476.06
LEESON -

B14 Flange IEC DC Metric Motors, Totally Enclosed

StyleModelFrameNominal EfficiencyShaft Dia.PowerTypeAmpsAssemblyTorquePrice (ex. VAT)
AM1130141.0056D71.6%9 mm0.18 kWE56-91.2AM104088554.1 oz.-in.€571.89
BM1130139.0063D74.4%11 mm0.25 kWG63-91.7AM1040295135 oz.-in.€669.97
CM1130142.0063D73%11 mm0.25 kWG63-91.7AM104029781.1 oz.-in.€576.35
DM1130143.0063D75.8%11 mm0.37 kWG63-92.4AM1040295112 oz.-in.€546.96
LEESON -

Globetrotter IEC Frame Motors, Flange/Base Mounting, B3/B14

StyleModelHpFrameNominal EfficiencyFull Load AmpsShaft Dia.Shaft LengthPowerLength Less ShaftPrice (ex. VAT)
A071T17FH54081/2 hp7174%1.8/0.9A14 mm30 mm0.37 kW210 mm€444.41
B063T17FH54021/4 hp63C68%1/0.5A11 mm23 mm0.18 kW194 mm€374.49
C090LT17FH64192 hp90L86.5%5.4/2.7A24 mm50 mm1.49 kW276 mm€1,014.30
D090LT34FH64203 hp90L87.5%7.2/3.6A24 mm50 mm2.24 kW276 mm€1,046.12
LEESON -

Globetrotter IEC Frame Motors, Flange/Base Mounting, B3/B5 FF

StyleModelHpFrameNominal EfficiencyFull Load AmpsShaft Dia.Shaft LengthPowerLength Less ShaftPrice (ex. VAT)
A071T17FH55081/2 hp7174%1.8/0.9A14 mm30 mm0.37 kW210 mm€451.88
B090LT17FH65192 hp90L87.5%5.4/2.7A24 mm50 mm1.49 kW276 mm€836.30
C090LT34FH65203 hp90L87.5%7.2/3.6A24 mm50 mm2.24 kW276 mm€1,046.12
MARATHON MOTORS -

Globetrotter IEC Frame Motors, B3 Mounting, Rigid Base

StyleModelVoltageFrameHpNominal EfficiencyFrequencyFull Load AmpsPowerMotor TypePrice (ex. VAT)
A080T17FH5326230/460V AC803/4 hp74%50/60 Hz2.5/1.3A0.56 kWSquirrel Cage Inverter Rated€440.68
B090LT17FH6326230/460V AC90L2 hp87.5%50/60 Hz5.4/2.7A1.49 kWThree Phase€778.45
C063T34FH5302230/460V AC631/3 hp72%50/60 Hz1.1/0.55A0.25 kWSquirrel Cage Inverter Rated€409.29
D090LT34FH6301230/460V AC90L-87.5%50/60 Hz7.2/3.6A2.24 kWSquirrel Cage Inverter Rated€927.52
E063T17FH5326230/460V AC631/4 hp68%50/60 Hz1/0.5A0.18 kWSquirrel Cage Inverter Rated€333.36
F071T17FH5327230/460V AC711/2 hp74%50/60 Hz1.8/0.9A0.37 kWSquirrel Cage Inverter Rated€405.72
G071T34FH5304575V AC713/4 hp74%60 Hz0.91A0.56 kWSquirrel Cage Inverter Rated€77.16
H071T34FH5303575V AC711/2 hp74%60 Hz0.66A0.37 kWSquirrel Cage Inverter Rated€136.61
I090LT34FH6302575V AC90S3 hp87.5%60 Hz3A2.24 kWSquirrel Cage Inverter Rated€308.20
StyleModelHpTypeRevisionAmpsPowerVoltageBase TypeMotor TypePrice (ex. VAT)
AVP3428D-3416PY2.5A-180VRigid Base-€1,132.74
AVP3575D-3536PV7.7A-180VRigid Base-€2,990.52
AVP3439D-3420PF3.6A-180VRigid Base-€1,174.38
AVP3436D-3428PF3.7A-180VRigid Base-€1,326.76
AVP3585D-3548PW9.6A-180VRigid Base-€3,567.89
AVP3588D-3536PW--180VRigid Base-€2,990.52
AVP3311D-3320PK1.25A-180VRigid Base-€926.15
AVP3455D-3435PE5A-180VRigid Base-€1,614.28
AVP3316D-3327PJ1.6A-180VRigid Base-€976.42
AVP3458D-3428PF5.1A-180VRigid Base-€1,326.76
AVP3468D1 1/2 hp------Brushed DC€1,479.94
AVP3326D1/2 hp------Brushed DC€1,092.69
AVP3603D3 hp3649PS14A2.2 kW180VRigid Base-€4,388.78
AVP3605D5 hp3681PP24.5A3.7 kW180VRigid Base-€7,233.21
LEESON -

Premium Duck Washguard AC Motors, Three Phase, IEC B5 Flange TENV/TEFC

StyleModelFrameFull Load AmpsMotor Shaft RotationShaft Dia.TypeAssemblyPower FactorCodePrice (ex. VAT)
A103406.00801.8-1.9/0.9AReversible3/4"TN04002774K€549.32
B119509.0090L6-5.8/2.9ACW/CCW15/16"TF4254275.6, 72L€2,039.60
BALDOR MOTOR -

Permanemt Magnet SCR Drive Motors, Metric, Flange B14 Face Mount

StyleModelHpAmpsTypeRevisionVoltageBase TypePrice (ex. VAT)
AVP3416-14-1.7A3413PAB180VRigid Base€1,108.39
BVP3458-14-----Rigid Base€1,326.76
AVP3585-14-9.6A3548PAA180VRigid Base€3,567.89
AVP3426-14-2.5A3420PY180VRigid Base€1,132.74
AVP3575-14-7.7A3536PS180VRigid Base€2,990.52
AVP3436-14-3.7A--180VRigid Base€1,326.76
AVP3411-14-1.4A3410P-180VRigid Base€1,041.62
AVP3455-14-5A3435PV180VRigid Base€1,614.28
BVP3428-141/2 hp----Rigid Base€1,132.74
BVP3439-143/4 hp----Rigid Base€1,174.38
MARATHON MOTORS -

Metric Motors

StyleModelVoltageHpFrameNominal EfficiencyFull Load AmpsShaft Dia.Shaft LengthOverall LengthPrice (ex. VAT)
ATCA1P13AE211GAA009---87.5%4.4/2.2A28 mm60 mm398 mm€848.15
ATCA0031AE211GAA009230/460V AC4 hp100L88.5%9.8/4.9A28 mm60 mm398 mm€793.46
ATCA0032AE211GAA009230/460V AC4 hp100L89.5%10.4/5.2A28 mm60 mm398 mm€934.83
BTCA0033AE211GAA009230/460V AC4 hp132S89.5%11.6/5.8A38 mm80 mm465 mm€1,521.21
CTCA0042AE211GAA009230/460V AC5 1/2 hp112M91.7%13.8/6.9A28 mm60 mm399 mm€1,018.71
BTCA0043AE211GAA009230/460V AC5 1/2 hp132M91%16.2/8.1A38 mm80 mm503 mm€1,464.49
BTCA7P51AE211GAA009230/460V AC10 hp132S90.2%23.8/11.9A38 mm80 mm465 mm€1,375.99
BTCA7P52AE211GAA009230/460V AC10 hp132M91.7%25.4/12.7A38 mm80 mm503 mm€1,546.32
DTCA0041AP211GAA009575V AC5 1/2 hp112M89.5%5A28 mm60 mm399 mm€946.47
DTCA0042AP211GAA009575V AC5 1/2 hp112M91.7%5.5A28 mm60 mm399 mm€1,261.70
ETCA7P51AP211GAA009575V AC10 hp132S90.2%9.5A38 mm80 mm465 mm€1,820.77
ETCA7P52AP211GAA009575V AC10 hp132M91.7%10.2A38 mm80 mm503 mm€1,523.58
WEG -

Metric Motor

StyleModelVoltageFrameHpShaft Dia.Shaft LengthFull Load Amps @ 50hzNominal EfficiencyFrame MaterialPrice (ex. VAT)
A13734168230/460V AC100L1 1/2 hp28 mm60 mm4.6/2.3A87.5%Cast Aluminum€1,019.68
B05536ET3Y250S/MFF-W2460V AC250S/M75 hp60 mm140 mm100/94.4/96.9A94.5%Cast Iron€14,563.82
A13984024460V AC100L-28 mm60 mm10.3/6/5.8/9.9/5.7A88.5%Aluminum€1,173.86
A13984004460V AC90S1 1/2 hp24 mm50 mm2.4/4.1/2.3/4.1/2.4A86.5%Aluminum€687.23
A13984842460V AC132S-38 mm80 mm13.8/13.9/14.3A90.2%Aluminum€1,783.01
C13984840460V AC132S7 1/2 hp38 mm80 mm10/10.1/10.5A89.5%Aluminum€1,671.68
A13984020460V AC90L-24 mm50 mm4.4/7.56/4.37/7.81/4.52A86.5%Aluminum€1,046.34
C13984012460V AC90L-24 mm50 mm3.2/5.5/3.2/5.6/3.2A86.5%Aluminum€866.66
D01818ET3Y180MFF-W22460V AC180M25 hp42 mm110 mm30.6A93.6%Cast Iron€3,953.48
A13984841460V AC132M-38 mm80 mm13.7/14.1/14.4A91.7%Aluminum€1,536.00
A13984837460V AC112M5 1/2 hp28 mm60 mm7.5/7.6/7.8A88.5%Aluminum€1,208.37
A13984007460V AC90S-24 mm50 mm3.1/5.3/5.5/3.2A85.5%Aluminum€734.94
A13984006460V AC801 1/2 hp19 mm40 mm2.3/4/4.1/2.4A84%Aluminum€542.36
A11661300460V AC160L-42 mm110 mm17/17.2/17.4A89.5%Cast Iron€3,703.89
A13984829460V AC132S-38 mm80 mm5/5.2A89.5%Aluminum€1,609.97
E13984015460V AC100L-28 mm60 mm4.9/8.42/4.87/8.43/4.88A89.5%Aluminum€873.67
A13984010460V AC90L-24 mm50 mm3.2/5.5/3.2/5.6/3.2A86.5%Aluminum€768.53
A13984000460V AC90S-24 mm50 mm1.87/3.2/1.84/3.3/1.9A-Aluminum€787.19
A13984833460V AC132M5 1/2 hp38 mm80 mm9/9.2A89.5%Aluminum€1,733.27
A13984023460V AC100L-28 mm60 mm10.5/6.01/10.8/6.3/6.2A89.5%-€926.52
A13523076460V AC90S/L-24 mm50 mm1.4A85%Cast Aluminum€494.06
A13984831460V AC132M-38 mm80 mm7.4/7.41/7.48A86.5%Aluminum€1,934.10
C13984021460V AC--24 mm50 mm4.4/7.56/4.37/7.81/4.52A86.5%Aluminum€1,185.02
F00418ET3Y112M-W22460V AC112M5 1/2 hp28 mm60 mm8.09/8.2/8.47A88.5%Cast Iron€1,038.00
G01836ET3Y160LFF-W22460V AC160L25 hp42 mm110 mm32.8/33.3/34.3A92.4%Cast Iron€4,729.72
LEESON -

B3 Flange 575V IEC AC Metric Motors, Three Phase, TEFC, Rigid Base

StyleModelHpFrameFull Load AmpsPowerDesignPower FactorCodeVoltagePrice (ex. VAT)
A192230.001 1/2 hp90S1.8A1.12 kWB, K75K575V AC€227.32
B192097.001/3 hpD630.44A0.25 kWB, J78J575V AC€97.50
C193379.603 hp100L3.2A2.24 kWB, J79.2J575V AC-
RFQ
D192116.003/4 hpD801.02A0.56 kWB, H76H575V AC€135.19
E193380.604 hp100L3.75A2.98 kWB, J89J575V AC-
RFQ
LEESON -

Metric Motor, 180V, 3000 RPM

ModelItemPrice (ex. VAT)
M1130153.00AJ2WWW€186.16
LEESON -

IEC Aluminium Motor, 1 HP, 3 Phase, 60/50 Hz, 230/460 and 200/400V, 1800 and 1500 RPM

ModelItemPrice (ex. VAT)
080T17FH15514CH6HLB€599.74
LEESON -

Metric Motor, Totally Enclosed Fan-Cooled, Rigid Base Mount, 1 1/2 HP, 575V AC

ModelItemPrice (ex. VAT)
080T34FH5303EA3VJG-
RFQ

Frequently Asked Questions

What is the difference between a synchronous and an induction three-phase motor?

Synchronous motors rotate at a constant speed determined by the frequency of the power supply. Induction motors, on the other hand, have a slight slip and do not rotate at the exact synchronous speed.

What are the main components of an AC metric three-phase motor?

The main components include the stator (with three sets of windings), rotor, bearings, frame and often a cooling system (fan or fins).

What is the difference between single-phase and three-phase motors?

Single-phase motors operate on a single-phase AC power supply and are generally less powerful and efficient than three-phase motors. Three-phase motors are preferred for industrial applications due to their superior performance.

We are here to help!

Looking for a part not listed here?