Masonry Nails

Filter

Masonry nails are designed for fixing objects on walls, ceilings and other surfaces. They are suitable for medium-duty loads and are used with bricks / concrete blocks. These thick, fluted...Read more

Masonry Nails

Masonry nails are designed for fixing objects on walls, ceilings and other surfaces. They are suitable for medium-duty loads and are used with bricks / concrete blocks. These thick, fluted brick nails are less likely to loosen or slip when holding an object as they feature grooved shafts. They can be installed using hammer drills, standard drills, masonry drill bits and framing hammers. The flutes on the shank bite into uncured concrete and brick surfaces.

Frequently Asked Questions

What points should be kept in mind while using masonry nails?

  • It is advisable to use a framing hammer, which is heavier and more substantial than a typical claw hammer.
  • Before hammering, drill pilot holes for the nails.
  • Use pressure-treated wood for nailing lumber to concrete. Standard lumber may decay due to moisture, which gradually permeates the concrete.
  • Furring strips and floor plates can be fastened to uncured concrete with fluted masonry nails if the flooring is not being fastened directly to the wood.

What safety considerations should be followed while using masonry nails?

  • Use hearing protection and eye protectors while drilling.
  • When drilling in concrete, use a particle mask since cement dust can harm the lungs.
  • Do not bend the nails while driving them.
  • No amount of pounding would help if the nail stops before its head reaches the surface. Instead, take out the nail and make the hole larger or deeper. After vacuuming the hole, try nailing again.

What tools or equipment can be used for hammering these masonry nails?

  • Hammer drill
  • Masonry drill
  • Particle mask
  • Eye protection
  • Hearing protection
  • Pencil
  • Framing hammer
  • Vacuum

What is the difference between concrete and masonry nails?

  • Masonry nails can be round, square or fluted, whereas concrete nails have fluted shafts.
  • Masonry nails are less likely to loosen or slip when holding an object because they feature grooved shafts for gripping brick or concrete surfaces.
  • Concrete nails are more expensive, whereas masonry nails are less expensive and less prone to flexing / shattering.

We are here to help!

Looking for a part not listed here?