Manual Winches

Filter

Manual winches are mechanical tools that are used to lift, lower or pull heavy loads manually. They are typically used in marine settings for hoisting sails or lifting anchors, in...Read more

DAYTON -

Hand Winchs

StyleModelMPNPrice (ex. VAT)
AOZ1000BWSSOZ1000BWSS€526.47
BOZ1500BWSSOZ1500BWSS€938.08
DUTTON-LAINSON -

Spur Gear Hand Winches

Dutton-Lainson spur gear hand winches are designed for holding loads at required height and loading / unloading of objects from the trailer; ideal for hoisting applications in warehouses and industries. These steel hand winches feature lifting type winch spur gears, capable of holding loads up to 1200 lb. They are equipped with a heavy-duty steel handle covered in moulded grip, for easy gear rotating operation. Choose from a wide range of these hand winches, available in 5.4:1 and 4.4:1 gear ratios on Raptor Supplies.

StyleModel1st Layer Load CapacityGear RatioDrum Capacity For 3/16 In. CableDrum Capacity For 7/32 In. CableBrakeOperationOverall HeightOverall LengthPrice (ex. VAT)
ADLB800A800 lbs.4.4:168 ft.51 ft.Brake Included-5 1/2"6 11/16"€96.37
BDLB1205A1200 lbs.5.4:193 ft.69 ft.Brake IncludedLifting, Pulling--€114.20
DUTTON-LAINSON -

Manual Winches

StyleModelOperation1st Layer Load CapacityGear RatioBrakeFrame FinishGear TypePrice (ex. VAT)
ADLB2500ALifting, Pulling2500 lbs.17.3:1IncludedZinc PlatedSpur€323.32
BDLB1500ALifting, Pulling1500 lbs.5.4:1IncludedZinc PlatedSpur€255.43
CDLB1200ALifting, Pulling1200 lbs.5.4:1IncludedPowder coatedSpur€208.16
DB2500Lifting, Pulling2500 lbs.12:01:00Included--€476.06
EDL2500APulling2500 lbs.5.4:1, 17.3:1Not IncludedZinc PlatedSpur€258.39
VESTIL -

WALL Series Hand Winches

StyleModelHandle LengthLengthDepthHeightWidthMaterialColorOperationPrice (ex. VAT)
AWALL-D6 3/5"11.437"11.438"14 3/4"5.156"SteelSilver-€169.66
BWALL-S9 3/5"15"15"6"6"SteelSilverManual€163.32
DUTTON-LAINSON -

WG2000 Series Worm Gear Winches

Dutton-Lainson WG2000 Series worm gear winches are designed for hauling and lifting applications for use in both horizontal and vertical orientations. These units feature a rigid welded reel that eliminates the need for freewheel mode or other mechanisms featuring a ratcheting mechanism for horizontal shifting of loads up to 2000 lb.

StyleModel1st Layer Load CapacityGear RatioBrakeDrum Capacity For 1/4 In. CableDrum Capacity For 7/32 In. CablePrice (ex. VAT)
AWG2000HEX2000 lbs.40:1Not Included59 ft.82 ft.€144.17
BWG20002000 lbs.40:1Not Included59 ft.82 ft.€128.48
DUTTON-LAINSON -

Pulling Hand Winches

Dutton-Lainson pulling type spur gear hand winches are designed for horizontal loading / unloading applications. These steel hand winches feature a maximum holding capacity of 3200 lb and are powder coated to protect against corrosion. They are equipped with a steel handle covered in moulded grip, for easy gear rotating operation. Choose from a wide range of these hand winches, available in 3.7:1 and 5.4:1 gear ratios on Raptor Supplies.

StyleModel1st Layer Load CapacityGear RatioOverall HeightOverall LengthOverall WidthHandle LengthDrum Capacity For 1/4 In. CableDrum Capacity For 7/32 In. CablePrice (ex. VAT)
ADL1100A1100 lbs.3.7:15 1/2"7 5/16"5 1/8"7"43 ft.60 ft.€60.38
BDL3200A3200 lbs.17.3:1, 5.4:17 1/2"9 1/2"6 1/2"9 1/2"62 ft.87 ft.€172.73
DUTTON-LAINSON -

Heavy Duty Brake Winches

Dutton-Lainson heavy-duty brake winches are designed for holding loads at required height and preventing them from falling during loading / unloading. These steel hand winches feature lifting type winch spur gears capable of holding loads up to 3500 lb and automatic breaks to prevent them from falling. They are equipped with a heavy-duty steel handle covered in moulded grip, for easy gear rotation. Choose from a wide range of these hand winches, available in powder coated or zinc plated finishes on Raptor Supplies.

StyleModel1st Layer Load CapacityGear RatioFrame ColorDrum Capacity For 1/4 In. CableDrum Capacity For 7/32 In. CableBrakeGear TypeOverall HeightPrice (ex. VAT)
AB1202B1200 lbs.4:1Bronze30 ft.42 ft.Brake IncludedSpur5 13/16"€159.74
BB35033500 lbs.18.7:1Silver66 ft.92 ft.Brake Included--€394.67
DAYTON -

Manual Winches, Steel Body, Rubber Handle

Dayton manual winches are designed for lifting, pulling, lowering and conveying heavy items in industrial settings. These units feature spur / worm gear to spur gears to increase or decrease the torque, and a rubberized handle with molded grip for added comfort. They are made of durable steel with galvanised finish for handling the harshest conditions and loads up to 10000 lb capacity. Selected models feature an activated disc brake that helps to hold the loads when the handle is released, thereby preventing accidental injuries or damage to items. Choose from a wide range of these ratcheting hand winches, available in heights ranging between 4.875 and 18.75 inches.

StyleModel1st Layer Load CapacityOverall HeightOverall LengthOverall WidthHandle LengthFrame FinishDrum Capacity For 5/16 In. CableBody FinishPrice (ex. VAT)
A36WG012000 lbs.7 1/4"10 1/4"8"8 47/64"Zinc Plated39 ft.Zinc Plated€660.69
B36WG0610000 lbs.18 3/4"20 3/8"18 3/8"12 63/64"Powder Coated, Zinc Plated540 ft.Powder Coated, Zinc Plated€3,383.53
THERN -

Worm Gear Hand Winches

StyleModelOperation1st Layer Load CapacityOverall LengthOverall WidthHandle LengthFrame FinishBody FinishOverall HeightPrice (ex. VAT)
A465--------€290.71
B2W40-L--------€1,900.80
C2W40-M--------€2,040.56
B2W40-BL--------€2,483.15
D2W40-BM--------€2,627.58
E462Lifting & Pulling, Pulling1000 lbs.6 1/2"10 1/4"9"Corrosion Resistant PaintCorrosion Resistant Paint13 3/8"€491.04
F472Lifting & Pulling, Pulling2000 lbs.10"12"7 1/4"Corrosion Resistant PaintCorrosion Resistant Paint13 3/8"€1,035.26
F482Lifting & Pulling, Pulling4000 lbs.14"19"12 1/4"Corrosion Resistant PaintCorrosion Resistant Paint22 5/8"€3,294.45
G4622PBLifting, Pulling1000 lbs.7 1/2"11 13/16"8 1/2"EnamelEnamel-€852.92
H482BLifting, Pulling4000 lbs.14"21"18 3/8"EnamelEnamel29 3/16"€4,786.56
I4WM2Lifting, Pulling2000 lbs.13 1/2"15 9/16"10 1/2"EnamelEnamel17 5/16"€1,217.70
THERN -

Spur Gear Hand Winches, Double Reduction

StyleModel1st Layer Load CapacityColorOperationOverall HeightOverall LengthOverall WidthHandle LengthFrame FinishPrice (ex. VAT)
AM4412PB--------€1,019.70
AM4412--------€638.26
BM452B-A--------€2,143.06
CM492-12--------€2,972.33
DM492B-12--------€3,447.53
EM43122000 lbs.BronzeLifting & Pulling, Pulling13 11/32"10"12 11/16"11"Zinc Plated€712.80
EM4312PB2000 lbs.BronzeLifting, Pulling15 3/16"10"14 1/2"11"Zinc Plated€893.83
FM4312PBSS2000 lbs.SilverLifting, Pulling15 3/16"10"14 1/2"11"Electropolished€1,574.10
GM4524000 lbs.Red-24 1/2"15 1/4"22"18 5/8"Corrosion Resistant Paint€2,059.20
HM452B4000 lbs.--24.187"15 1/4"22"18 3/8"Painted€2,341.35
IM49210000 lbs.RedLifting & Pulling, Pulling30"20 3/8"25"22 1/2"Corrosion Resistant Paint€2,925.45
JM492B10000 lbs.RedLifting, Pulling26"20 3/8"25"18 1/2"Corrosion Resistant Paint€3,420.45
THERN -

Spur Gear Hand Winches, Single Reduction

StyleModelOperationColorOverall HeightOverall LengthOverall WidthHandle LengthFrame FinishFrame ColorPrice (ex. VAT)
AM401--------€209.65
BM4032--------€369.60
CM4032PB--------€478.00
DM4022Lifting & Pulling, PullingBronze13 9/16"7 5/16"9"8 1/2"Zinc PlatedIridescent€342.82
EM4022PBLifting, PullingBronze13 1/8"7 5/16"12 1/8"11"Zinc PlatedIridescent€527.25
FM4042PBSSLifting, PullingSilver13 1/2"8 1/4"13 25/32"11"ElectropolishedNatural€1,168.20
MAXPULL WINCHES -

Manual Winches

StyleModelColorGear Ratio1st Layer Load CapacityDrum Capacity Per Line DiameterFully Wound Load CapacityOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
AGM-5-SIOrange8.9:1-131 ft. Per 1/4"1000 lbs.8 9/32"8 9/32"13 25/32"€1,912.39
BGM-1-SIOrange----6 3/16"7 3/4"10 15/32"€1,185.94
CGM-20-SIOrange20:1---9 27/32"11 1/32"17 23/32"€2,913.51
DGM-3-SIOrange6.25:1660 lbs.--8 9/32"8 9/32"13 5/32"€1,730.14
EGM-30-SIOrange----10 25/32"11 23/32"23 13/32"€4,530.71
FGM-10-SIOrange-2200 lbs.-1720 lbs.8 9/32"8 9/32"15 23/32"€2,371.88
GESB-5-SISilver8.9:1-131 ft. Per 1/4"-8 9/32"8 9/32"13 25/32"€6,027.25
HGM-5-GS-SISilver8.9:1-131 ft. Per 1/4"-8.281"8.281"13.781"€3,098.33
IESB-1-SISilver1:1220 lbs.--6 3/16"7 3/4"10 3/8"€3,819.65
JGM-10-GS-SISilver12.6:1---8 9/32"8 9/32"15 23/32"€3,511.61
KGM-20-GS-SISilver----9 27/32"11 1/32"17 23/32"€5,033.84
LESB-3-SISilver--104 ft. Per 1/4"-8 9/32"8 9/32"13 5/32"€5,608.84
MGM-3-GS-SISilver6.25:1660 lbs.--8 9/32"8 9/32"13 5/32"€2,864.73
NGM-30-GS-SISilver--114 ft. Per 7/16"-10 25/32"11 23/32"23 13/32"€7,431.38
OGM-1-GS-SISilver----6 3/16"7 3/4"10 15/32"€1,989.41
PESB-10-SISilver-2200 lbs.-1720 lbs.8 9/32"8 9/32"13 5/32"€6,807.61
VESTIL -

Hand Winches

StyleModelHandle LengthLengthCapacityDepthHeightWidthBase Plate LengthBase Plate WidthPrice (ex. VAT)
AHWSS-1200-NR8 1/4"6"1200 lbs.6"11 1/2"10 1/2"5 1/2"3 1/2"€258.71
BHWSS-1800-NR12 1/2"8"1800 lbs.8"21 1/4"10 3/4"7 3/4"4"€473.00
CHWSS-2600-NR12 1/2"8 1/4"2600 lbs.8 1/4"23 1/4"11 1/2"9 1/2"5"€568.38
VESTIL -

Manual and Worm Gear Hand Winches

StyleModelColorLengthCapacityDepthHeightWidthDrum CapacityWire Rope Dia.Price (ex. VAT)
AHWV-1000Blue7"1000 lbs.7"7"10 1/4"45 ft.1/4"€324.49
BHWG-600Orange9 1/2"600 lbs.9 1/2"7 7/8"7 7/8"65 ft.0.188"€294.76
OZ LIFTING PRODUCTS -

Manual Winches

StyleModelGear TypeOperation1st Layer Load CapacityGear RatioBody TypeColorOverall HeightOverall LengthPrice (ex. VAT)
AOZ1500BW--------€261.13
BOZ2000BW--------€326.55
COZ2000BWSSSpurLifting, Pulling2000 lbs.10:1Enclosed GearsSilver15 3/8"11 1/8"€1,189.72
FERVI -

Geared Hand Winch

StyleModelBase DimensionCable SizePrice (ex. VAT)
A0070/C140 mm x 90 mm4.5 mm x 10m€34.55
RFQ
B0070140 mm x 90 mm-€26.63
RFQ
DUTTON-LAINSON -

Hand Winch, 9.5 Inch Handle Length, TUFFPLATE Finish

ModelItemPrice (ex. VAT)
DL2500ABAC4DUT€187.74
DUTTON-LAINSON -

Hand Winch, 1400 lb, 4.4:1 Gear Ratio, 9.5 Inch Handle Length

ModelItemPrice (ex. VAT)
DL1402AAC4DUQ€74.96
DAYTON -

Hand Winch Spur Gear 2000lb Stainless Steel with Brake

ModelItemPrice (ex. VAT)
36WG03AH7MDL€3,096.09
DUTTON-LAINSON -

Hand Winch with Strap, Spur Gear, 3.7:1 Gear Ratio

ModelItemPrice (ex. VAT)
3FKE5AG6PUD€80.99
FERVI -

Mini Hand Brake, 270 mm Working Length

ModelItemPrice (ex. VAT)
0483CF3RNH€187.82
See Details
12

Frequently Asked Questions

What is the maximum weight that a manual winch can handle?

These manual winches are designed for handling a maximum load of 2600 lb.

Can Dayton manual winches be used in wet or corrosive environments?

Yes, Dayton manual winches are available in stainless steel or aluminium materials having electropolished or zinc-plated finish to withstand wet and corrosive environments.

What are worm gear winches?

Worm gears on manual winches are used to transmit power and motion between non-intersecting shafts to lift loads. These worm gear winches are ideal for applications where space is limited.

We are here to help!

Looking for a part not listed here?